Beli wera ratchet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WERA Driver Bitatribut:
- Total Length: 25mm
- WERA Zyklop Ratchet Metalatribut:
- Number of Teeth (sheet): 76
- WERA Bit Ratchet Handleatribut:
- Total Length: 87mm
- WERA Impact DriverDeskripsi:-A set with the impacter bit.-A lightweight set in a case that is convenient for carrying around.-Main body, storage case, bit: (+)2, (+)3, (+)4, (-)2.0, hexagonal 5, hexagonal 6, hexagonal 7, hexagonal 8, hexagonal 10, TX30, TX40, TX45, TX50, TX55, square 3/8, square 1/2
- WERA Kraftform Slotted ScrewdriverDeskripsi:-The laser tip gives it excellent grip on screws.-Since the base of the handle has a hexagonal shape, it will not roll even on sloped surfaces.-The kraftform handles are easy to grip and transmits power easily.
- WERA Screw GripperDeskripsi:-By attaching to the tip of the screwdriver, the two arms hold the screws when tightening and loosening the screw. Screws will not detach from the screwdriver when screwing in deep holes or when facing upwards such as ceilings.atribut:
- Compatible Screwdriver Shaft Diameter: 4.5 to 6.0 (mm)
- Material: Elastomer
- WERA Set Mata Obeng Kunci Sok Ratchet Mini2 Zyklopatribut:
- Input Drive: 6.35mm
- Handle Contents: ZYKLOP Ratchet Mini (8001A, 8005), bit handle (813)
- Set Contents (piece): 28
- WERA Zyklop Ratchet (Set Kunci Sok)atribut:
- Feed angle (°): 5
- Fixable head angle (°): 0, 15, 90
- WERA Torsion Driver Bitatribut:
- Total Length: 25mm
- WERA Impaktor Bit-Checkatribut:
- Set Contents (piece): 10
- Total Length (mm): 25
- WERA Zyklop Ratchetatribut:
- Number of Teeth (sheet): 72
- ANEX Bit Slim Tube ColorDeskripsi:-Prevent short circuits caused by contact of the shaft-Prevents scratching of the periphery when working-You can understand the size by tube color-For working with screw in tight spaces such as for a control panel, etc.
- WERA Zyklop Speed RatchetDeskripsi:38-piece Zyklop set in robust metal case: Zyklop ratchet with 3/8"drive. The 72 fine-pitched teeth enable a low return angle of only 5°. The ratchet head pivots freely and can be locked into any position by using the slide switch that is positioned on either side. It is even possible to work conveniently in very confined and difficult-to-access areas with enhanced hand clearance. The predefined locking positions at 0°, 15° und 90°, both to the right and left, ensure safe working without any slipping of the ratchet head. The ratchet can be used as a conventional screwdriver in the 0° position by attaching an adaptor and a bit. The flywheel design ensures rapid screwdriving. The rotation-symmetric construction of the Kraftform handle and the free-turning sleeve support rapid twisting. The outstanding design of the Kraftform handle fits perfectly into the hand preventing hand injuries such as blisters and calluses. The hard materials used for the handle ensure quick and easy hand repositioning without any danger of the skin "sticking" to the handle. The softer anti-slip zones enable the low-loss transfer of high torque. For 3/8" square sockets as well as 3/8" adaptors with square drive, equipped with ball lock. Including 12 imperial Zyklop sockets, 2 Zyklop extensions with free-turning sleeve, 1 T-handle, 1 wobble extension, 1 universal joint, 1 adaptor with quick-release chuck, 19 bits. "Take it easy" Tool Finder with colour coding according to sizes. Contents of Set :- 8000 B1x 3/8"x199,0- 8790 HMB1x 1/4"x29,0; 1x 5/16"x29,0; 1x 11/32"x29,0; 1x 3/8"x29,0; 1x 7/16"x29,0; 1x 1/2"x29,0; 1x 9/16"x29,0; 1x 5/8"x30,0; 1x 11/16"x30,0; 1x 3/4"x30,0; 1x 13/16"x30,0; 1x 7/8"x30,0- 8789 B1x 3/8"x165,0- 8794 B1x 3/8"x76,0- 8795 B1x 3/8"x50,0- 8784 B11x 1/4"x3/8"x44,0- 8796 SB1x 3/8"x125,0- 8796 LB1x 3/8"x200,0- 851/1 Z PH1x PH 2x25; 1x PH 3x25-855/1 Z PZ1x PZ 2x25; 1x PZ 3x25- 867/1 Z TORX® BO1x TX 10x25; 1x TX 15x25; 1x TX 20x25; 1x TX 25x25; 1x TX 27x25; 1x TX 30x25; 1x TX 40x25- 800/1 Z1x 1,0x5,5x25- 840/1 Z Hex-Plus1x 5/64"x25; 1x 3/32"x25; 1x 1/8"x25; 1x 9/64"x25; 1x 5/32"x25; 1x 3/16"x25; 1x 7/32"x25
- WERA Zyklop Ratchet Miniatribut:
- Input Drive: Convex 6.35mm
- Total Length: 107mm
- Number of Teeth (sheet): 60
- WERA Kraftform KompaktDeskripsi:Wera compact tools with multi-component Kraftform handle for high working speeds and particularly ergonomic screwdriving. Bit magazine integrated in the handle, for storage of 6 bits. The bayonet blade can be retracted for tight screwdriving situations. It can also be removed for machine operation.The strong permanent magnet guarantees a tight fit of the bits. Contents of Set :- 851/1 Z PH1x PH 1x25; 1x PH 2x25- 855/1 Z PZ1x PZ 1x25; 1x PZ 2x25- 800/1 Z1x 1,0x5,5x25; 1x 1,2x6,5x25
Daftar Harga wera ratchet Terbaru October 2026
| WERA Driver Bit | Rp23.900 |
| WERA Driver Bit | Rp30.900 |
| WERA Zyklop Ratchet Metal | Rp1.899.900 |
| WERA Bit Ratchet Handle | Rp1.599.900 |
| WERA Impact Driver | Rp179.900 |
| WERA Kraftform Slotted Screwdriver | Rp73.900 |
| WERA Screw Gripper | Rp189.900 |
| WERA Set Mata Obeng Kunci Sok Ratchet Mini2 Zyklop | Rp6.599.900 |
| ANEX Hyper Bit | Rp52.900 |
| WERA Zyklop Ratchet (Set Kunci Sok) | Rp9.499.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




























































































































































/ipP102317673-2.jpg)

/g1P102286577-2.jpg)



/5qP102306206-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)