Beli wera bit di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WERA Driver Bit
    Mulai

    Rp129.900

    WERA Driver Bit
    atribut:
    • Total Length: 50mm
  2. WERA Driver bit (stainless steel)
    Mulai

    Rp129.900

    WERA Driver bit (stainless steel)
    Deskripsi:
    High quality bits made of stainless steel for Pozidriv screws. Wera Stainless is made of stainless steel which prevents the formation of unsightly excess rust. Torsion bits absorb torque peaks and do so in the torsion zone, thus preventing premature wear and extending the service life of the bit. 1/4" hexagon, suitable for holders according to DIN ISO 1173-D 6.3. Vacuum ice-hardened. Color-coded tool finder according to profile and size.
    atribut:
    • Overall Length (mm): 25
  3. Kennedy Cylindrical Bar Magnet (Magnet Batang)
    Mulai

    Rp32.900

    Kennedy Cylindrical Bar Magnet (Magnet Batang)
    Deskripsi:
    A range of one-piece cylindrical magnets with opposing poles at either end. Permanently magnetic.
    atribut:
    • Type: Bar Magnet
  4. ANEX Hyper Bit
    28%
    Mulai

    Rp52.900

  5. Kennedy Crosspoint Power Bit
    Mulai

    Rp8.900

    Kennedy Crosspoint Power Bit
    Deskripsi:
    Crosspoint 1/4inch Hex with ball recess.
    atribut:
    • Overall Length (mm): 38
    • For use with: Power Tools
    • Bit Material: Chrome Molybdenum Steel
  6. FACOM Punch & Nail Set
    Mulai

    Rp4.099.900

    FACOM Punch & Nail Set
    atribut:
    • Length (mm): 175
  7. WERA Hios Direct Drive
    Mulai

    Rp56.900

    WERA Hios Direct Drive
    atribut:
    • Material: Special tool steel
    • Plug Size (mm): 4 HIOS
  8. JETECH TOOL Double Head Bit Phillips
    Mulai

    Rp7.900

    JETECH TOOL Double Head Bit Phillips
    Deskripsi:
    Jetech Bit
    atribut:
    • Dimension B (mm): 6.35
  9. WERA Driver Bits
    Mulai

    Rp66.900

    WERA Driver Bits
    Deskripsi:
    High quality bits with torsion zone. Kinetic energy is diverted away from peak loads. The service life of the product is significantly extended. High viscosity and versatile. Suitable for holders according to 1/4" hexagon, DIN ISO 1173-F 6.3.
    atribut:
    • Overall Length (mm): 50
  10. WERA Bit 851/1A Driver
    Mulai

    Rp27.900

    WERA Bit 851/1A Driver
    atribut:
    • Total Length: 25mm
  11. KO-KEN 1/4H Plus Bit
    Mulai

    Rp84.900

    KO-KEN 1/4H Plus Bit
    atribut:
    • Plug-in Angle: 6.35mm (1/4inch)
    • Dimension D (mm): 6.35
  12. Kennedy Flat Power Bit
    Mulai

    Rp8.900

    Kennedy Flat Power Bit
    Deskripsi:
    Flat 1/4 Inch Hex with ball recess.
    atribut:
    • Bit Material: Chrome Molybdenum Steel
    • Bit Type: Slotted
    • For use with: Power Tools
  13. Vessel Bit B39 Series Double Ended (Mata Obeng)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp20.900

  14. WERA Bit 851/1 BDCPH Bi-Torsion Diamond Coating Driver
    Mulai

    Rp119.900

  15. WERA Bit Check BiTorsion Bit Set
    Mulai

    Rp1.599.900

    WERA Bit Check BiTorsion Bit Set
    Deskripsi:
    Robust bit check by Wera. Get a quick overview of available tools. Unnecessary bits are simply put back into the set and will not get lost. Easy to carry in a shirt pocket. Uses versatile, tough, viscous bits. BiTorsion bits with torsion zone disperse kinetic energy during peak loads, significantly extending the product life and providing the highest durability with compatible holders. Equipped with Rapidaptor technology, which allows bits to be loaded without activating the sleeve. To remove the bit, simply push the sleeve forward, allowing for easy bit replacement with one hand. Can be inserted into the chuck of an electric screwdriver or electric drill to mount bits with 1/4 inch hexagonal head drive according to DIN ISO 1173-C 6.3 and E 6.3. Multi-component bit check set, can be stored upright. Rapidaptor holder, smooth bi-bit replacement. BiTorsion bits, long service life. "Take it easy" color coding system: Color-coded according to shape.Strong and durable for universal bits
    atribut:
    • Set Contents: Rapidaptor BiTorsion Bit Holder BiTorsion 1/4\" x 75mm, BiTorsion Phillips Bit PH1, 2, 3 x 25mm, BiTorsion Pozi Bit PZ1, 2, 3 x 25mm, BiTorsion Flat Bit 0.5, 1 x 5.5 x 25mm, 1.2 x 6.5 x 25mm
  16. WERA Bit 851/1 BTZPH Bi-Torsion Driver
    Mulai

    Rp42.900

    WERA Bit 851/1 BTZPH Bi-Torsion Driver
    Deskripsi:
    - By combining use with the dedicated bit holder (053923), there is the effect of two torsions (bi-torsion) and this realizes a longer life for the bit.
    atribut:
    • Total Length: 25mm
  17. WERA Driver Bit
    Mulai

    Rp269.900

  18. WERA Driver Bit Set (with holder, for impact)
    Mulai

    Rp1.899.900

    WERA Driver Bit Set (with holder, for impact)
    Deskripsi:
    Robust Bit-Check by Wera. Bit-Check gives you an overview of the available tools. Unwanted bits are simply reinserted into the set and will not get lost. Easy to carry in a shirt pocket, for example. Impaktor technology provides an above-average service life even under extreme conditions. Coarse diamond grain coating on the bit tip increases friction resistance and prevents bits from slipping out of the screw head. Shock holder for absorbing extreme shock peaks. Special torsion effect thanks to double torsion spring. Ring magnet ensures a firm hold even for long and heavy screws, making it ideal for overhead work. The magnet can be neutralised by pushing it back. Particularly suitable for use with normal impact drivers.
    atribut:
    • Set Contents: Bit Holder 057676 (1/4\" x 75mm), Impactor Pozibit PZ2 x 3, Impactor Torx Bit TX25 x 3, 30, 40
  19. WERA Bit Impact 851/4IMPDC
    Mulai

    Rp189.900

    WERA Bit Impact 851/4IMPDC
    atribut:
    • Total Length: 50mm
Daftar Harga wera bit Terbaru October 2026
WERA Driver BitRp129.900
WERA Driver bit (stainless steel)Rp129.900
Kennedy Cylindrical Bar Magnet (Magnet Batang)Rp32.900
ANEX Hyper BitRp52.900
Kennedy Crosspoint Power BitRp8.900
FACOM Punch & Nail SetRp4.099.900
WERA Hios Direct DriveRp56.900
JETECH TOOL Double Head Bit PhillipsRp7.900
WERA Driver BitsRp66.900
WERA Bit 851/1A DriverRp27.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)