WERA Driver bit (stainless steel)

Sebelum PPN:
Rp129.900
Spesifikasi
Overall Length (mm)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High quality bits made of stainless steel for Pozidriv screws. Wera Stainless is made of stainless steel which prevents the formation of unsightly excess rust. Torsion bits absorb torque peaks and do so in the torsion zone, thus preventing premature wear and extending the service life of the bit. 1/4" hexagon, suitable for holders according to DIN ISO 1173-D 6.3. Vacuum ice-hardened. Color-coded tool finder according to profile and size.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait