Beli welding mask 3m di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Welding Mask
    Mulai

    Rp3.899.900

    TRUSCO Welding Mask
    atribut:
    • Accessories: Outer plate, Sweat Pad, Complete Head Band Set
    • Specification: Return speed adjustment (dual adjustment) rapid (from 0.25 to 0.45 seconds) slow (0.65 to 0.8 seconds)
    • Weight (g): 490
    • Degree of Shading: #9 - #13
    • Line of sight range (mm): 98x44
    • Non-light Shielding: #3.5
    • Light Shielding Speed (s): 1/25000
    • Purpose of Use: For TIG welding, semi automatic welding, handwork welding.
  2. INGCO Auto-Dark Welding Mask
    Mulai

    Rp399.900

    INGCO Auto-Dark Welding Mask
    atribut:
    • Viewing Area (mm): 92x42
    • Cartridge Size (mm): 110x90x9
    • Arc Sensor: 2
    • Optical Class: 1/1/1/2
    • Light State: DIN 4
    • Dark State: Variable Shade 9 to 13
    • Shade Control: External, Variable
    • Power: Fully Automatic ON/Off
    • Sensitivity Control: Auto
    • UV/IR protection: DIN 16
    • Power Supply: Solar Cells+2xCR2032 Lithium Batteries
    • Low Aperage (amps): TIG AC/DC ≥ 10
    • Grinding Funtion: Yes
    • Low Volume Alarm: Yes
    • Operating Temperature (°C): 5 to +55
    • Storage Temperature (°C): -20 to +70
    • Switching Time (s): 1/15000 from light to dark
  3. 3M Speedglass100V Welding Shield
    Mulai

    Rp6.699.900

    3M Speedglass100V Welding Shield
    atribut:
    • Recovery speed: 0.06 to 0.25 seconds
    • Filter Dimensions (mm): 93x44
    • Return Speed (s): 0.1 to 0.25
    • Before Shading: # 3
    • After Shading: # 8 to # 12
    • Power Supply: Lithium battery CR2032x2 (included)
    • Shading Speed (s): 1/10000
    • Applicable Temperature Range (°C): -5 to 55
  4. KRISBOW Helm Las
    Rating:
    100% of 100
    (2)
    Mulai

    Rp50.900

    KRISBOW Helm Las
    Deskripsi:
    Helm las dari Krisbow ini dapat Anda gunakan sebagai pengaman mata dan kepala saat melakukan proses pengelasan. Helm ini memiliki teknologi pengisian ulang baterai serta pembersih udara sehingga semakin aman dan nyaman saat digunakan.
    atribut:
    • Color: Black
  5. TRUSCO Welding Helmet LCD
    Mulai

    Rp6.899.900

    TRUSCO Welding Helmet LCD
    Deskripsi:
    Specification: Carriage return speed adjustment (non-step adjustment) 0.1-1.0 second. Purpose: TIG welding, semi-automatic welding, and shielded metal arc welding.
    atribut:
    • Weight (g): 565
    • Degree of Shading: #9 to #13
    • Line of sight range (mm): 97x62
    • Non-light Shielding: #3.5
    • Light Shielding Speed (s): 1/25000
    • Accessories: Outer plate, Sweat Pad, Complete Head Band Set
    • Purpose of Use: For TIG welding, semi automatic welding, handwork welding.
  6. DAIDEN Welding Helmet
    Rating:
    100% of 100
    (3)
    Mulai

    Rp529.900

    DAIDEN Welding Helmet
    Deskripsi:
    Welding Helmet/Helm Las dengan tipe KANNO 500 dari DAIDEN yang dapat memudahkan pekerjaan mengelas anda di Rumah, Bengkel ataupun Gerai anda.
    atribut:
    • True Color: Yes
    • Low battery indicator: Yes
    • UV/IR protection: DIN16
  7. CIG Welding Helmet
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    CIG Welding Helmet
    atribut:
    • Color: Black
    • Type: Flip front
  8. RHINO Kedok Las Auto Dark
    Mulai

    Rp129.900

    RHINO Kedok Las Auto Dark
    atribut:
    • Type: Auto Darkness
    • Color: Black
  9. TRUSCO Automatic Welding Filter
    Mulai

    Rp1.399.900

    TRUSCO Automatic Welding Filter
    Deskripsi:
    52
    atribut:
    • Material: Polycarbonate
    • Vertical (mm): 51
    • Horizontal (mm): 108
    • Power Source: Solar Battery
    • Compatible Model: HS, TPW-T, TPW-K, TWHM etc.
    • Purpose of Use: For arc welding.
  10. 3M Automatic Shading Welding Surface 9100FX
    Mulai

    Rp16.999.900

    3M Automatic Shading Welding Surface 9100FX
    Deskripsi:
    By flipping up the liquid crystal filter, confirmation after welding and polishing can be performed. The visor plate protects the face and eyes.
    atribut:
    • Standard: JIS T8157:2009
    • Type: Automatic shading welding surface
    • Series: 9100FX
    • Sensitivity: 5 levels + 2 modes
    • Shade No.: 5, 8, 9- 13 (variable) (Dark state of automatic shading filter (ADF))
  11. 3M Replaceable Dust Mask
    Mulai

    Rp579.900

    3M Replaceable Dust Mask
    Deskripsi:
    Uses a silicone facepiece that has good adhesion to the face. A goodwill-type exhaust valve that discharges exhaled air smoothly. It is hard to clog and it is hard to be stuffy. Fit checker with improved usability and durability. Improved protection from welding spatter. Two types of filters, a normal filter and a filter containing activated carbon, can be used depending on the work with one facepiece. For filters used for welding, polishing, filing work, etc., please use appropriate replacement filters of category 2.
    atribut:
    • Type: Replaceable
    • Color: Gray
  12. HANSHEN Inverter DC Plus Welding Machine
    Mulai

    Rp32.999.900

    HANSHEN Inverter DC Plus Welding Machine
    atribut:
    • Rated Input Power (V): 380 (3 Phase)
    • Rated Duty Cycle (%): 60
    • Rated Duty Voltage (V): 40
    • Efficiency (%): 85
    • Dimensions (mm): 600x310x650
    • No. Load Voltage (V): 80
  13. TOTAL Auto Darkening Welding Helmet
    Rating:
    100% of 100
    (1)
    Mulai

    Rp599.900

    TOTAL Auto Darkening Welding Helmet
    atribut:
    • Glass Size (mm): 92x42
    • Cartridge Size (mm): 110x90x9
    • Arc Sensor: 2
    • Dark State: Variable shade, 9-13
    • UV/IR protection: DIN 16
    • Operating Temperature (°C): -5 to +55
    • Light State: DIN 4
    • Power Supply: Solar cells+2*CR2032 Lithium batteries
    • Storage Temperature Range (°C): -20 to +70
  14. 3M Auto Darkening Filter Welding Helmet (for 9100 Series) Outer Protection Plate
    Mulai

    Rp669.900

    3M Auto Darkening Filter Welding Helmet (for 9100 Series) Outer Protection Plate
    atribut:
    • Type: Automatic shading welding surface
    • Suitable For: Shared Standard Wide View Extra Wide View
  15. GOSAVE Welding Mask Genesis
    Mulai

    Rp209.900

    GOSAVE Welding Mask Genesis
    atribut:
    • Filter Size (cm): 108x50x5.5
    • Active Viewing Area (mm): 90x30
    • Power Supply: Battery Lithium and Surya Panel
    • Material: PA/PP
    • Operating Temperature (°C): -10 to 65
  16. GOSAVE Welding Helmet Auto Darkening
    Mulai

    Rp209.900

    GOSAVE Welding Helmet Auto Darkening
    atribut:
    • Filter Size (cm): 110x90x8.5
    • Active Viewing Area (mm): 93x43
    • Light Shadow Status: 4
    • Light Setting: Bagian kiri luar
    • Transfer Time (s): 1/20000
    • Power Supply: Battery Lithium and Surya Panel
    • Operating Temperature (°C): -10 to 55
  17. GOSAVE Welding Mask With Rachet
    Mulai

    Rp41.900

    GOSAVE Welding Mask With Rachet
    atribut:
    • Mask Material: PP
    • Product Size (cm): 25x19x20.5
Daftar Harga welding mask 3m Terbaru January 2026
TRUSCO Welding MaskRp3.899.900
INGCO Auto-Dark Welding MaskRp399.900
3M Speedglass100V Welding ShieldRp6.699.900
KRISBOW Helm LasRp50.900
TRUSCO Welding Helmet LCDRp6.899.900
DAIDEN Welding HelmetRp529.900
CIG Welding HelmetRp219.900
RHINO Kedok Las Auto DarkRp129.900
TRUSCO Automatic Welding FilterRp1.399.900
3M Automatic Shading Welding Surface 9100FXRp16.999.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)