Beli welding magnet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Alat Las MagnetDeskripsi:-Suitable for stable holding by combining joints during welding works of iron plate, round Pipe and iron ball.-Easy to remove with the off lever.-For temporary holding and temporary assembly during welding works.-No ON/OFF functionatribut:
- Main Body Materials: Steel
- TEKIRO Siku Magnet LasDeskripsi:Powerful magnet can hold up to 34 kgArrow shape design for flexible use positionMultipurpose magnetic holderPowder coating for great rust resistanceErgonomic Designatribut:
- Type: Welding
- Wipro Siku Magnet Lasatribut:
- Color: Red
- Angle (°): 45; 90; 135
- TRUSCO Magnetic Welder for WeldingDeskripsi:-Suitable for stable holding by combining joints during welding works of iron plate, round Pipe and iron ball.-A standard 90° fixed holding type.-For temporary holding and temporary assembly during welding works.-No ON/OFF functionatribut:
- Adhesion Strength: 100N
- Retention Angle: 30, 60, 45, 90°
- Magnet Materials: Ferrite Magnet
- Main Body Materials: Steel
- Purpose of Use: For temporary holding and temporary assembly during welding works.
- Width x Depth x Height: 59x16x50mm
- Wipro Siku Magnet Mini Welding Setatribut:
- Size (inch): 2-3/8x2
- Color: Red
- Angle (°): 45; 90; 135
- KANETEC Magnet Hexagon-shaped HolderDeskripsi:-Demonstrates strong magnetic force in temporary holding and temporary assemble of welding works.-Retention angles can be used in three ways 45°, 90° and 135°. -Temporary fixation of welding works, etc.-No ON/OFF functionatribut:
- Retention Angle: 45°, 90°, 135°
- Niigata Seiki (SK) Magne Welder for Weldingatribut:
- Adsorption Ability (N): 29.4
- Magnet Dimensions (mm): 85x85x16
- Ramco Siku Las Magnet SudutDeskripsi:Untuk menahan objek benda saat pengelasan.atribut:
- Size (mm): 60
- Working Angles (°): 15; 60; 90; 120
- Pull Force (lbs): 25
- Ramco Siku Las Magnet VariabelDeskripsi:Untuk menahan objek benda saatpengelasan.atribut:
- Working Angles (°): 30; 45; 60; 75; 90; 135
- STAHLWERK Siku Las MagnetDeskripsi:Siku las magnet 3inch
- INGCO Magnetic Welding HolderDeskripsi:INGCO Magnetic Welding Holder (3inch) // Siku Magnet Las Arrowatribut:
- Material: Magnet and Steel
- TRUSCO Alpha Magnetic Holding BaseDeskripsi:- Compact, high magnetic force inexpensive magnet holder base. The adsorption surface is a V-shaped structure that also adsorbs to pipes and round bar. Can be used widely as a switching type magnet holder that can turn ON/OFF magnetic force.
- LAKONI Mesin Las MIGDeskripsi:Mesin Las Listrik MIG (Metal Inert Gas) adalah jenis pengelasan yang biasa disebut las CO2 (Carbon Dioksida), karena salah satu kebutuhan pengelasan ini adalah menggunakan gas CO2. Mesin las ini cocok untuk kebutuhan pengelasan yang cepat / proses manufaktur karena sumber kawat las didasarkan dari gulungan kawat. Ada juga gulungan kawat las MIG yang tidak memerlukan gas tambahan yang disebut Gasless Flux Cored MIG Wire.atribut:
- Voltage (V): 220
- Current (A): 160 (Non-Stop)
- Diameter (mm): 0.6-1.0 (Non-Stop)
- Welding System: IGBT
- Spool (kg): 5
- TRUSCO Welding Magnetic WelderDeskripsi:Usage:TIG welding, semi-automatic welding, and shielded metal arc welding.atribut:
- Specification: Ferrite Magnet
- Material: SS400
- Dimensions: 95x111x16mm
- Adsorption Ability: 147N
- Holding Angle: 45,90°
- Purpose of Use: For temporary holding and temporary assembly during welding works.
- King Jim Label Printer Tepra Grandatribut:
- Tape Width: 100mm
- Tape Length: 1m
- SANKEI KIKOM Magnet LembaranDeskripsi:-A glossy sheet.-It can be erased by whiteboard marker.-A convenient sheet that can be cut with scissors.atribut:
- Material: Rubber Magnet
- King Jim Box FileDeskripsi:This is an assembled box file made of durable PP.Comes with a finger hole for convenient removal from the shelf.Includes heading paper on the back to help with classification and organization.
- King Jim Tepra PRO Tape Cartridgeatribut:
- Tape Color: Green
- Morris Flash Back Arrestor for Torch 188 seriesDeskripsi:Use to suppress the flame front that may occur from a flashback, or when fuel and oxygen ignite inside the torch.atribut:
- Use for: Torch
Daftar Harga welding magnet Terbaru January 2026
| TRUSCO Alat Las Magnet | Rp1.199.900 |
| TEKIRO Siku Magnet Las | Rp34.900 |
| Wipro Siku Magnet Las | Rp23.900 |
| TRUSCO Magnetic Welder for Welding | Rp1.399.900 |
| Wipro Siku Magnet Mini Welding Set | Rp58.900 |
| KANETEC Magnet Hexagon-shaped Holder | Rp1.499.900 |
| SHINWA Magnet for Welding | Rp319.900 |
| Niigata Seiki (SK) Magne Welder for Welding | Rp369.900 |
| Ramco Siku Las Magnet Sudut | Rp109.900 |
| Ramco Siku Las Magnet Variabel | Rp60.900 |
Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Peralatan%20Las/TRUSCO%20Alat%20Las%20Magnet/P102826579-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Peralatan%20Las/TEKIRO%20Siku%20Magnet%20Las/qfP109090951-5.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Tempat%20Kerja/TRUSCO%20Magnetic%20Welder%20for%20Welding/P102826588-1.jpg)


%20%26%20Pengelasan/Produk%20Las/Peralatan%20Las/Niigata%20Seiki%20(SK)%20Magne%20Welder%20for%20Welding/P102271812-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pelindung%20Las/Lain%20-%20lain/Ramco%20Siku%20Las%20Magnet%20Sudut/02P106540002-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pelindung%20Las/Lain%20-%20lain/Ramco%20Siku%20Las%20Magnet%20Variabel/r9P106539981-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Peralatan%20Las/STAHLWERK%20Siku%20Las%20Magnet/qwP106947968-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Lain%20-%20lain/INGCO%20Magnetic%20Welding%20Holder/d7P105718475-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Argon/LAKONI%20Mesin%20Las%20MIG/q8P105670944-1.jpg)





%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Flashback%20Prevention%20Device/Morris%20Flash%20Back%20Arrestor%20for%20Torch%20188%20series/lyP103671790-8.jpg)