Beli welding machine arc 250 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. LAKONI Hawk Welding Machine (Mesin Las Inverter MMA)
    Mulai

    Rp5.899.900

    LAKONI Hawk Welding Machine (Mesin Las Inverter MMA)
    Deskripsi:
    LAKONI Hawk Welding Machine. - Untuk Las TIG DC stanless steel & steel. - Dapat digunakan untuk las MMA non stop 200 Amp. - Lengkap Tang las TIG.
    atribut:
    • Voltage (V): 220
    • Current Output (A): 20-200 (1-5mm Steel)
  2. TRUSCO Cable for Welding Machine
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    TRUSCO Cable for Welding Machine
    Deskripsi:
    -It demonstrates sufficient strength for impact and wear, etc., especially withstanding voltage characteristics are very excellent since it uses elastic and tough natural rubber. -Mainly as cable for secondary side connection of arc welding machine.-None-Connection cable for welding equipments secondary side-With phi8 round terminal
    atribut:
    • Conductor Part Materials: Copper wire
    • Accessories: None
    • Coating Materials: Natural Rubber for Conducting Wire
    • Purpose of Use: Mainly as cable for secondary side connection of arc welding machine.
  3. DAIDEN Welding Inverter Machine
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

    DAIDEN Welding Inverter Machine
    Deskripsi:
    Standard Accessories: - Earth Clamp with Cable 1.5m- Electrode Holder with Cable 1.5m- Protective Mask & Brush
  4. monotaro Welding solid wire (Kawat Las)
    81%
    Mulai

    Rp159.900

    monotaro Welding solid wire (Kawat Las)
    Deskripsi:
    Produk ini juga sering disebut dengan Kawat las
    atribut:
    • Width (mm): 55
    • Hole Diameter (phi mm): 52
    • JIS Standard: JIS Z 3312 YGW12 equivalent
    • Main Ingredient: C,S,Mn,P,Si,Cr,Ni,Mo,V,Cu
    • AWS Standards: A5.18 ER70S-6
    • Current Range (A): Full posture / 30-100
    • Reel Outside Diameter (mm): 200
    • Package Weight (g): 5000
    • Specification: Carbon dioxide shielded arc welding mild steel
    • Wire Diameter (mm): 0.6
  5. HUGONG Mesin Las Saw/Submerged Arc Wire
    Mulai

    Rp99.999.900

    HUGONG Mesin Las Saw/Submerged Arc Wire
    Deskripsi:
    - Three phase, thyristor control DC SAW power, on wheels, fan cooled - DC output, power supply net compensation, adjustable arc force, current pre-setting, remote/local control, characteristics seletor - The machine can work as STICK. SAW, gougng power source - The welding cart has its own control system - The spool SAW wire can be used in this equipment - The automatic wire feeding attributes high speed wire feeding - Perfect with thermal overload protection - The machine can do different sorts of welding, like flat welding, fillet welding, bevel welding and etc - The machine is designed for high effeciency automatic welding for very thick and big size work piece - Ideal and extremely stable equipment for heavy and very heavy industry, especially for shipyard using
  6. HUGONG Mesin Las ARC Inverter
    Mulai

    Rp1.899.900

    HUGONG Mesin Las ARC Inverter
    Deskripsi:
    - Portable Stick Welder- New Generation IGBT Inverter Technology- Built-in Anti-Sticking and Hot Start- Ideal for Welding of Carbon steels, low-alloy stells and stainless steels- Excelent arc characteristic and perfomance with electrodes in diameters of 1.6 to 5.0. rutile (E 6013) and Basic (E 7018) type electrodes- Thermal protection and power indicator light- Equipped with voltage protection this improves the reliability- Easy-to-use and user-friendly control panel- Steepless welding current adjustment- Easy welding cable connections with European type quick connectors- Fan cooling system- IPS2 Protection Class- Lightweight, Small and Compact Design
  7. KOBELCO Kawat Las LB-26 Series
    Mulai

    Rp359.900

    KOBELCO Kawat Las LB-26 Series
    Deskripsi:
    Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
  8. NIKKO STEEL Kawat Las Baja Lunak RD-460
    Mulai

    Rp44.900

    NIKKO STEEL Kawat Las Baja Lunak RD-460
    Deskripsi:
    Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania. YP: 44.8kgf/mm², TS: 54kgf/mm², Є: 29%, CIV (0°C): 7.2kgf-m. Posisi las: semua posisi dan dapat untuk las vertikal turun, Penetrasi sedang, mudah digunakan. Cocok untuk konstruksi bangunan, kapal, pipa, mesin pertanian dan tangki. Arus:AC, DC+, DC-.
    atribut:
    • Current: AC, DC+, DC-
    • Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
    • Yield Point (kgf/mm²): 43.8
    • Tensile Strength (kgf/mm²): 53.7
    • Charpy Impact Value (kgf-m): '7.2 at 0°C
    • Elongation (%): 29
  9. Redbo Mesin Las Three Phase (Mesin Las Inverter)
    Mulai

    Rp9.499.900

    Redbo Mesin Las Three Phase (Mesin Las Inverter)
    atribut:
    • Efficiency: 0.85
    • Insulation class: F
    • Power Factor : 0.93
    • Protection Class: IP21S
    • Rated Duty Cycle: 60% (40°)
  10. KOBELCO Kawat Las RB-26 Series
    Rating:
    100% of 100
    (6)
    Mulai

    Rp129.900

    KOBELCO Kawat Las RB-26 Series
    Deskripsi:
    Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
    atribut:
    • Classification: AWS A 5.1 E6013
  11. KOBELCO Kawat Las LB-52U Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp399.900

    KOBELCO Kawat Las LB-52U Series
    Deskripsi:
    Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
    atribut:
    • Classification: AWS A5.1 E7016
    • Composition (%): C = 0.08, Si = 0.64, Mn = 0.86
  12. RHINO Mesin Las Inverter MIG
    Mulai

    Rp7.899.900

    RHINO Mesin Las Inverter MIG
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Frequency (Hz): 50/60
    • Insulation class: F
    • Protection Class: IP21
    • Duty Cycle (%): 60
    • Power Factor : 0.93
  13. LAKONI Mesin Las E
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

    LAKONI Mesin Las E
    Deskripsi:
    LAKONI Welding Machine E adalah Las Non-stop 4.0, 5.0 & 6.0 mm LB -Voltase PLN 220 V-Lengkap tang dan topeng las
    atribut:
    • Voltage (V): 220
  14. NIKKO STEEL Kawat Las Baja Lunak RD-260
    55%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp53.900

    NIKKO STEEL Kawat Las Baja Lunak RD-260
    Deskripsi:
    Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania, YP: 43.5kgf/mm², TS: 52.1kgf/mm², Є: 29%, CIV (0°C): 8.8kgf-m Posisi las: Semua posisi. Penetrasi sedang, alur las bagus, asap sedikit, terak mudah lepas. Cocok untuk konstruksi kapal, bangunan, otomatif. Arus: AC, DC+, DC-
    atribut:
    • Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
    • Current: AC, DC+, DC-
    • Yield Point (kgf/mm²): 43.5
    • Tensile Strength (kgf/mm²): 52.1
    • Charpy Impact Value (kgf-m): '8.8 at 0°C
    • Elongation (%): 28
  15. DAIDEN Welding Industrial Inverter Machine
    Mulai

    Rp18.999.900

    DAIDEN Welding Industrial Inverter Machine
    Deskripsi:
    Standard Accessories: - Tube- Earth Clamp- MIG Torch
    atribut:
    • Input Voltage: 220V/50Hz/1Phase
    • Current Range: 50-250A
    • Duty cycle: 60% @ 250A
    • Capacity: 6kVA
    • Class of Insulation: IP21 S/F
    • Applied Welding Rod: Max. 1.2mm
    • External Dimension: 585x340x625mm
  16. KOBELCO Kawat Las LB-52 Series
    Rating:
    100% of 100
    (2)
    Mulai

    Rp339.900

    KOBELCO Kawat Las LB-52 Series
    Deskripsi:
    Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
  17. NIKKO STEEL Kawat Las Baja Tahan Karat NSN-309
    Mulai

    Rp859.900

    NIKKO STEEL Kawat Las Baja Tahan Karat NSN-309
    Deskripsi:
    Untuk pengelasan baja tahan karat 22% Cr-12% Ni (AISI 309 atau AISI 309S) dan untuk menyambung baja tahan karat dengan baja lunak. Posisi las: semua posisi, kecuali vertikal turun. Logam lasnya mengandung Cr tinggi & sedikit Ferrite, maka daya tahan retaknya baik sekali, tahan korosi & panas. Dapat digunakan sebagai lapisan dasar untuk melapisi baja lunak yang akan dilapis keras. YP: 51kgf/mm², TS: 58.1kgf/mm²: Є:42%. Arus: AC, DC+.
    atribut:
    • Certifications: AWS A5.4 E309-16, JIS Z 3221 D309-16
    • Current: AC, DC+
    • Yield Point (kgf/mm²): 51.0
    • Tensile Strength (kgf/mm²): 58.1
    • Elongation (%): 42
  18. CIG Gloves Welding (Sarung Tangan Las)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp179.900

    CIG Gloves Welding (Sarung Tangan Las)
    Deskripsi:
    Gloves for heavy duty protection from heat and welding sparks with fully lining
    atribut:
    • Material: Leather with full lining
  19. TRUSCO Welding Rod for General Mild Steel
    Mulai

    Rp179.900

    TRUSCO Welding Rod for General Mild Steel
    Deskripsi:
    Usage:Metal materials: Plating and coated surface processing materials, steel pipes, and steel board transportation. Machinery: Automobile, automobile parts, and high precision machinery transportation.
    atribut:
    • Color: (Rod end) Red
    • JIS Standard: Z3211D4303 JIS standard products
    • Purpose of Use: For welding thick plates from iron thick plates. (thick plates can also be welded by performing multi-layering)For the welding of general structures such as vehicles using mild steel, lightweight steel frames, and buildings.
  20. KOBELCO Kawat Las LB-52-18 Series
    Mulai

    Rp339.900

    KOBELCO Kawat Las LB-52-18 Series
    Deskripsi:
    Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
Daftar Harga welding machine arc 250 Terbaru March 2026
LAKONI Hawk Welding Machine (Mesin Las Inverter MMA)Rp5.899.900
TRUSCO Cable for Welding MachineRp1.299.900
DAIDEN Welding Inverter MachineRp1.599.900
monotaro Welding solid wire (Kawat Las)Rp159.900
HUGONG Mesin Las Saw/Submerged Arc WireRp99.999.900
HUGONG Mesin Las ARC InverterRp1.899.900
KOBELCO Kawat Las LB-26 SeriesRp359.900
NIKKO STEEL Kawat Las Baja Lunak RD-460Rp44.900
Redbo Mesin Las Three Phase (Mesin Las Inverter)Rp9.499.900
KOBELCO Kawat Las RB-26 SeriesRp129.900

Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)