Beli welding electrodes di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NIKKO STEEL Kawat Las Baja Lunak RD-460
    Mulai

    Rp44.900

    NIKKO STEEL Kawat Las Baja Lunak RD-460
    Deskripsi:
    Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania. YP: 44.8kgf/mm², TS: 54kgf/mm², Є: 29%, CIV (0°C): 7.2kgf-m. Posisi las: semua posisi dan dapat untuk las vertikal turun, Penetrasi sedang, mudah digunakan. Cocok untuk konstruksi bangunan, kapal, pipa, mesin pertanian dan tangki. Arus:AC, DC+, DC-.
    atribut:
    • Current: AC, DC+, DC-
    • Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
    • Yield Point (kgf/mm²): 43.8
    • Tensile Strength (kgf/mm²): 53.7
    • Charpy Impact Value (kgf-m): '7.2 at 0°C
    • Elongation (%): 29
  2. NIKKO STEEL Kawat Las Khusus NSG
    Mulai

    Rp339.900

    NIKKO STEEL Kawat Las Khusus NSG
    Deskripsi:
    Merupakan kawat las yang digunakan untuk Gouging dan Grooving segala jenis logam termasuk Cast iron, Stainless Steel, Copper dan Aluminium. Dapat digunakan untuk membuat kampuh las pada bagian yang retak serta membuang bekas logam yang lama. Arus: AC, DC+, DC-
    atribut:
    • Diameter (mm): 3.2
    • Current: AC, DC+, DC-
  3. CP Welding Electrodes
    Mulai

    Rp299.900

    CP Welding Electrodes
    atribut:
    • Size (mm): 2.4x175
  4. Nihonweld Welding Electrodes NSW 308L
    Mulai

    Rp739.900

    Nihonweld Welding Electrodes NSW 308L
    Deskripsi:
    NSW-308L is a general purpose stainless steel electrode for welding 18/8 austenitic stainless steelsDeposits a low carbon 18% Cr - 8% Ni weld metal to provide good corrosion resistance properties to intergranular attack from a range of liquid chemical media at service temperatures up to 300ºCWelds with a smooth and even metal transfer along with a stable arcSpatter freeEasy welding in all positionsRemarkably easy strking and re-striking propertiesSelf-releasing slagIdeal for both fillet and butt welding positions
  5. Nihonweld Stainless Steel Welding Electrodes NSW 316L
    Mulai

    Rp889.900

    Nihonweld Stainless Steel Welding Electrodes NSW 316L
    Deskripsi:
    NSW-316 is a stainless steel electrode designed for welding 18/8/Mo stainless steels, AISI 316, 316L, and 317 austenitic stainless steelFeatures austenitic and corrosion-resistant weld deposit of low carbon 19% Cr-12% Ni-2.8% Mo, which ensures against intergranular carbide precipitation, good resistance to pitting corrosion, and crevice corrosion by non-oxidizing acids intended applications where service temperatures do not exceed 400ºCHigh deposition rate and efficiencySelf-peeling slagThe finished welds exhibit a slightly concave shape with a good cosmetic appearance and requires little to no post weld dressing.Ideal for both fillet and butt welding applications
    atribut:
    • Welding Positions: All Positions Except Vertical Down
    • Approvals: ABS
    • Compatible for: AWS E316L-16
    • Elongation (%): 47
    • JIS Specification: D316-16
    • Other Specification: DIN ETi1912326
    • Tensile Strength (N/mm²): 540
    • Tensile Strength (ksi): 55
    • Typical Chemical Composition of All Weld Metal Deposits (%): C= 0.02, Si= 0.38, Mn= 1.58, P= 0.022, S= 0.010, Ni= 12.27, Cr= 9.27, Mo= 2.23
  6. THE Baut Mur Stainless Steel 304 (Baut Mur Stainless Steel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.900

    THE Baut Mur Stainless Steel 304 (Baut Mur Stainless Steel)
    Deskripsi:
    Baut Mur dari THE ini memiliki variasi ukuran dari M3-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dll
    atribut:
    • Drat Type: Full drat
    • Material: SS 304
  7. KOBELCO Kawat Las LB-52 Series
    Mulai

    Rp339.900

    KOBELCO Kawat Las LB-52 Series
    Deskripsi:
    Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
  8. KOBELCO Kawat Las LB-26 Series
    Mulai

    Rp359.900

    KOBELCO Kawat Las LB-26 Series
    Deskripsi:
    Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
  9. Chosun Stick Electrodes Mild Steel
    Mulai

    Rp259.900

    Chosun Stick Electrodes Mild Steel
    Deskripsi:
    Application : - Welding of vehicles, machines and light structural steels. Surface dressing of heavy steel structure.Characteristics : - CR-13 is a high titania type electrode, whose usability is excellent in all position welding. - CR-13 is especially suitable for welding of light structural steels because arc stability, - Slag removal and bead appearance are good and its penetration is shallow. Notes on usage : - Pay attention not to exceed the range of proper currents. Welding with excessive current not only lowers X-ray soundness, but also causes increase of spatter, undercut and insufficient slag covering. - Dry the electrodes at 70-100°C for 30-60 minutes before use. Excessive moisture absorption lowers usability and may result in some porosities.
    atribut:
    • Applications: Welding of vehicles, machines and light structural steels. Surface dressing of heavy steel structure
  10. KOBELCO Kawat Las LB-52U Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp399.900

    KOBELCO Kawat Las LB-52U Series
    Deskripsi:
    Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
    atribut:
    • Classification: AWS A5.1 E7016
    • Composition (%): C = 0.08, Si = 0.64, Mn = 0.86
  11. KOBELCO Kawat Las RB-26 Series
    Rating:
    100% of 100
    (5)
    Mulai

    Rp129.900

    KOBELCO Kawat Las RB-26 Series
    Deskripsi:
    Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
    atribut:
    • Classification: AWS A 5.1 E6013
  12. NIKKO STEEL Kawat Las Baja Tahan Karat NSN-308
    Rating:
    100% of 100
    (1)
    Mulai

    Rp739.900

    NIKKO STEEL Kawat Las Baja Tahan Karat NSN-308
    Deskripsi:
    Untuk pengelasan baja tahan karat 18% Cr-8% Ni. Jenis salutan: Lime Titania Posisi las: semua posisi, kecuali vertikal turun. Ampere rendah, spatter sedikit, busur api stabil, terak mudah lepas, logam las bersih, dan tahan korosi. Digunakan pada industri kimia, obat, pengolahan makanan, pupuk. YP: 40.7kgf/mm², TS: 60.8kgf/mm², Є:45%. Arus: AC, DC+.
    atribut:
    • Certifications: AWS A5.4 E308-16, JIS Z 3221 D308-16
    • Current: AC, DC+
    • Yield Point (kgf/mm²): 40.7
    • Tensile Strength (kgf/mm²): 60.8
    • Elongation (%): 45
  13. KOBELCO Kawat Las LB-52-18 Series
    Mulai

    Rp339.900

    KOBELCO Kawat Las LB-52-18 Series
    Deskripsi:
    Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
  14. monotaro Welding solid wire (Kawat Las)
    Mulai

    Rp859.900

    monotaro Welding solid wire (Kawat Las)
    Deskripsi:
    Produk ini juga sering disebut dengan Kawat las
    atribut:
    • Width (mm): 55
    • Hole Diameter (phi mm): 52
    • JIS Standard: JIS Z 3312 YGW12 equivalent
    • Main Ingredient: C,S,Mn,P,Si,Cr,Ni,Mo,V,Cu
    • AWS Standards: A5.18 ER70S-6
    • Current Range (A): Full posture / 30-100
    • Reel Outside Diameter (mm): 200
    • Package Weight (g): 5000
    • Specification: Carbon dioxide shielded arc welding mild steel
    • Wire Diameter (mm): 0.6
  15. 3M Red Buffer Pad 5100
    Rating:
    100% of 100
    (4)
    Mulai

    Rp66.900

    3M Red Buffer Pad 5100
    Deskripsi:
    Buffing Pads 3M White Super Polish Pad 4100- Use for light cleaning to help remove soil and scuff marks with minimal dulling of finish.- Can be used to polish wood floors, spray cleaning or dry buffing soft finishes (using a rotary machine)- Made of polyster fibers in an open textured non-woven cosntruction- Polishing particles are dispersed throughout and bonded to the non-woven construction with a durable adhesive
    atribut:
    • Color: Red
    • Shape: Round
  16. NIKKO STEEL Kawat Las Baja Lunak RD-260
    Rating:
    100% of 100
    (2)
    Mulai

    Rp53.900

    NIKKO STEEL Kawat Las Baja Lunak RD-260
    Deskripsi:
    Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania, YP: 43.5kgf/mm², TS: 52.1kgf/mm², Є: 29%, CIV (0°C): 8.8kgf-m Posisi las: Semua posisi. Penetrasi sedang, alur las bagus, asap sedikit, terak mudah lepas. Cocok untuk konstruksi kapal, bangunan, otomatif. Arus: AC, DC+, DC-
    atribut:
    • Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
    • Current: AC, DC+, DC-
    • Yield Point (kgf/mm²): 43.5
    • Tensile Strength (kgf/mm²): 52.1
    • Charpy Impact Value (kgf-m): '8.8 at 0°C
    • Elongation (%): 28
  17. NIKKO STEEL Kawat Las Baja Tahan Karat NSN-316
    Mulai

    Rp1.099.900

    NIKKO STEEL Kawat Las Baja Tahan Karat NSN-316
    Deskripsi:
    Untuk pengelasan baja tahan karat 18% Cr-12% Ni - 2.5% Mo (AISI 316). Jenis salutan: Titania. YP: 46.9kgf/mm², TS: 60.1kgf/mm², Є: 35%. Deposit metalnya tahan terhadap asam non-oksidasi, seperti asam sulfur dan asam fosfor Cocok untuk pemakaian di industri kimia. Arus: AC, DC+
    atribut:
    • Certifications: AWS A5.4 E316-16, JIS Z 3221 D316-16
    • Current: AC, DC+
    • Yield Point (kgf/mm²): 46.9
    • Tensile Strength (kgf/mm²): 60.1
    • Elongation (%): 35
  18. NIKKO STEEL Kawat Las Pelapisan Keras HV-600
    Mulai

    Rp359.900

    NIKKO STEEL Kawat Las Pelapisan Keras HV-600
    Deskripsi:
    Digunakan untuk pengelasan reparasi lapisan permukaan keras pada baja yang rusak karena benturan sedang & gesekan yang keras (gesekan pasir). Contohnya: shovel bucket, screw conveyor, impeller pompa keruk, pemecah batu, pisau pembelah rotan, dll. Kekerasan logam las: 53-58 HRC, sulit dibubut. Arus: AC, DC+, DC-. Untuk pengelasan lebih dari 3 lapis gunakan campuran dengan kawat las Low Hydrogen (RD-360 atau RD-80). Kawat las ini dapat diaplikasikan untuk pengelasan Hardfarcing.
    atribut:
    • Certifications: JIS Z 3251 DF2B-600-R
    • Current: AC, DC+, DC-
  19. NIKKO STEEL Kawat Las Baja Tahan Karat NSN-309
    Mulai

    Rp859.900

    NIKKO STEEL Kawat Las Baja Tahan Karat NSN-309
    Deskripsi:
    Untuk pengelasan baja tahan karat 22% Cr-12% Ni (AISI 309 atau AISI 309S) dan untuk menyambung baja tahan karat dengan baja lunak. Posisi las: semua posisi, kecuali vertikal turun. Logam lasnya mengandung Cr tinggi & sedikit Ferrite, maka daya tahan retaknya baik sekali, tahan korosi & panas. Dapat digunakan sebagai lapisan dasar untuk melapisi baja lunak yang akan dilapis keras. YP: 51kgf/mm², TS: 58.1kgf/mm²: Є:42%. Arus: AC, DC+.
    atribut:
    • Certifications: AWS A5.4 E309-16, JIS Z 3221 D309-16
    • Current: AC, DC+
    • Yield Point (kgf/mm²): 51.0
    • Tensile Strength (kgf/mm²): 58.1
    • Elongation (%): 42
Daftar Harga welding electrodes Terbaru January 2026
NIKKO STEEL Kawat Las Baja Lunak RD-460Rp44.900
NIKKO STEEL Kawat Las Khusus NSGRp339.900
CP Welding ElectrodesRp299.900
Nihonweld Welding Electrodes NSW 308LRp739.900
Nihonweld Stainless Steel Welding Electrodes NSW 316LRp889.900
THE Baut Mur Stainless Steel 304 (Baut Mur Stainless Steel)Rp14.900
KOBELCO Kawat Las LB-52 SeriesRp339.900
KOBELCO Kawat Las LB-26 SeriesRp359.900
Chosun Stick Electrodes Mild SteelRp259.900
KOBELCO Kawat Las LB-52U SeriesRp399.900

Data diperbarui pada 24/01/2026 (Harga belum termasuk PPN)