Beli welders clamp di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Angle Clampatribut:
- Material: Ductile cast iron
- Opening (mm): 95
- Tee Joint (Maximum Thickness Difference) (mm): 60
- Wipro Corner Clamp (Klem Siku)atribut:
- Jaw Width (mm): 75
- Angle (°): 90
- Dimensions (DxWxH) (cm): 39.5x4.5x23
- Jaw Opening (mm): 65
- monotaro Angle Clamp (Klem Siku)Deskripsi:It is made of cast iron and weighs 3. kg and has a sense of weight, so it can be fixed securely so it is good for workability. -It is a convenient clamp for temporary fixation of materials and welding. For welding work of square material, L-shaped angle, pipe and so on.atribut:
- Material: cast iron
- Clamp Range (mm): 90
- Clamping Force (kN): 10
- Kennedy Corner ClampDeskripsi:Ideal for use with wood, angle and tubing. Clamping jaws swivel to accept various widths. Die cast aluminium body with bench mounting. Base : 158 x 158mm. Jaw depth: 36mm. Slot width: 10mm.atribut:
- Type: Corner Clamp
- Maximum Clamping Angle: 90 Degree
- Jaw Length: 36mm
- Color: Silver
- Minimum Clamping Angle: 90 Degree
- Opening Capacity Range: 36mm
- Jaw Material: Aluminium
- Maximum Opening Capacity: 70mm
- Screw Material: Steel
- Body Material: Aluminium
- Minimum Opening Capacity: 0mm
- Angle Type: Fixed
- TRUSCO C-Clamp (bar code type) (Klem C)Deskripsi:Usage:Caulking for wall and tile
- monotaro F Clamps (Klem F)Deskripsi:Produk ini juga sering disebut dengan Clamp Fatribut:
- Overall Length (mm): about 357
- Maximum Openings (mm): 300
- Jaw Depth (mm): Approx. 80
- Material: # 45 Carbon Steel (Forged)
- Dimensions a (mm): 15.7
- Dimensions b (mm): 7.7
- Weight (g): about 630
- Kennedy Deg Welding Angle ClampDeskripsi:One man set up and operation, made from cast iron, copper plated spindle for spatter protection, T-handle enables high pressure for secure clamping, easy fixing to a work bench or machine tool table.atribut:
- Maximum Clamping Angle: 90 Degrees
- Minimum Clamping Angle: 90 Degrees
- Screw Material: Copper-plated Cast Iron
- Body Material: Cast Iron
- TEKIRO Bench Vise (Ragum)Deskripsi:TEKIRO Bench Vise 3". Merupakan alat bantu yang digunakan untuk membantu pekerajaan memotong mengikir mengelas dll. Dengan menggunakan material Forged Steel yang lebih kuat dan dengan cat hitam sehingga membuatnya lebih tahan karat.Fungsi : Untuk menjepit benda kerja yang akan diproses.Material : Forged Steelatribut:
- Material: Forged Steel
- TRUSCO Clamp (Klem F)Deskripsi:-Because of long size, it can be clamped deeply.-Flat Pad(T22-FP)
- BOSCH Heat Gunatribut:
- Control Airflow: 3-Stage
- K3L License: Yes
- KRISBOW Corner Clamp (Klem Siku)atribut:
- Type: Corner Clamp
- Size (mm): 95x68
- Dimensions (mm): 220x220x60
- Kennedy General Use ClampDeskripsi:Kennedy General Use Clamp with
- TRUSCO Milling Vice (Catok Bor)Deskripsi:Guide block and holes for attaching the guide block are not provided. Fix by using jigs such as a T-slot nuts and stud bolts.atribut:
- Material: Normal Cast Iron (FC250)
- monotaro Tube Clamp (Klem Selang)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Destructive Torque (N m): 4 to 4.6
- Bolt 2 Sides Width (mm): 7
- Band Thickness (mm): 0.6
- Band Width (mm): 9
- RHINO Inverter MMA Welding Machine (Mesin Las)Deskripsi:Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Gensetatribut:
- Insulation class: F
- Protection Class: IP21
- Frequency (Hz): 50/60
- Duty Cycle (%): 60
- Efficiency: 85
Daftar Harga welders clamp Terbaru October 2026
| TRUSCO Angle Clamp | Rp5.499.900 |
| Wipro Corner Clamp (Klem Siku) | Rp259.900 |
| monotaro Angle Clamp (Klem Siku) | Rp2.799.900 |
| Kennedy Corner Clamp | Rp979.900 |
| TRUSCO C-Clamp (bar code type) (Klem C) | Rp279.900 |
| monotaro F Clamps (Klem F) | Rp259.900 |
| Kennedy Deg Welding Angle Clamp | Rp1.899.900 |
| TEKIRO Bench Vise (Ragum) | Rp719.900 |
| TRUSCO Clamp (Klem F) | Rp49.900 |
| BOSCH Heat Gun | Rp1.499.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/P102945193-1.jpg)
/P102248647-1.jpg)

%20(Klem%20C)/4nP102007167-2.jpg)
/P101001145-1.jpg)

/0iP101004018-3.jpg)
/73P102357255-2.jpg)

/gfP102053591-2.jpg)
/o3P103636867-2.jpg)

/hfP101000627-2.jpg)
/P101001059-1.jpg)
/P101005193-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/RHINO%20Inverter%20MMA%20Welding%20Machine%20(Mesin%20Las)/P102113899-4.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)