Beli welders angle clamp di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Angle Clamp (Klem Siku)
    Mulai

    Rp2.799.900

    monotaro Angle Clamp (Klem Siku)
    Deskripsi:
    It is made of cast iron and weighs 3. kg and has a sense of weight, so it can be fixed securely so it is good for workability. -It is a convenient clamp for temporary fixation of materials and welding. For welding work of square material, L-shaped angle, pipe and so on.
    atribut:
    • Material: cast iron
    • Clamp Range (mm): 90
    • Clamping Force (kN): 10
  2. TRUSCO Angle Clamp
    50%
    Mulai

    Rp5.499.900

    TRUSCO Angle Clamp
    atribut:
    • Material: Ductile cast iron
    • Opening (mm): 95
    • Tee Joint (Maximum Thickness Difference) (mm): 60
  3. Kennedy Deg Welding Angle Clamp
    Mulai

    Rp1.899.900

    Kennedy Deg Welding Angle Clamp
    Deskripsi:
    One man set up and operation, made from cast iron, copper plated spindle for spatter protection, T-handle enables high pressure for secure clamping, easy fixing to a work bench or machine tool table.
    atribut:
    • Maximum Clamping Angle: 90 Degrees
    • Minimum Clamping Angle: 90 Degrees
    • Screw Material: Copper-plated Cast Iron
    • Body Material: Cast Iron
  4. KRISBOW Corner Clamp (Klem Siku)
    Mulai

    Rp269.900

    KRISBOW Corner Clamp (Klem Siku)
    atribut:
    • Type: Corner Clamp
    • Size (mm): 95x68
    • Dimensions (mm): 220x220x60
  5. Kennedy Corner Clamp
    Mulai

    Rp979.900

    Kennedy Corner Clamp
    Deskripsi:
    Ideal for use with wood, angle and tubing. Clamping jaws swivel to accept various widths. Die cast aluminium body with bench mounting. Base : 158 x 158mm. Jaw depth: 36mm. Slot width: 10mm.
    atribut:
    • Type: Corner Clamp
    • Maximum Clamping Angle: 90 Degree
    • Jaw Length: 36mm
    • Color: Silver
    • Minimum Clamping Angle: 90 Degree
    • Opening Capacity Range: 36mm
    • Jaw Material: Aluminium
    • Maximum Opening Capacity: 70mm
    • Screw Material: Steel
    • Body Material: Aluminium
    • Minimum Opening Capacity: 0mm
    • Angle Type: Fixed
  6. Kennedy General Use Clamp
    Mulai

    Rp569.900

    Kennedy General Use Clamp
    Deskripsi:
    Kennedy General Use Clamp with
  7. Wipro Corner Clamp (Klem Siku)
    Mulai

    Rp259.900

    Wipro Corner Clamp (Klem Siku)
    atribut:
    • Jaw Width (mm): 75
    • Angle (°): 90
    • Dimensions (DxWxH) (cm): 39.5x4.5x23
    • Jaw Opening (mm): 65
  8. TRUSCO C-Clamp (bar code type) (Klem C)
    Mulai

    Rp279.900

    TRUSCO C-Clamp (bar code type) (Klem C)
    Deskripsi:
    Usage:Caulking for wall and tile
  9. RIDGID Portable Pipe Beveller
    Mulai

    Rp139.999.900

    RIDGID Portable Pipe Beveller
    atribut:
    • Part Tool: P
    • Catalog Number: 49303
    • Voltage (V): 230
  10. RIDGID TBM-36 Beveller Tristand Adapter
    Mulai

    Rp9.499.900

    RIDGID TBM-36 Beveller Tristand Adapter
    Deskripsi:
    TBM-36 Beveller TRISTAND Adapter - Allows B500 Pipe Beveller to be used in conjunction with Ridgid Tri-Stand
    atribut:
    • Catalog Number: 55023
    • Dimensions (cm): 35.56x30.48x15.24
    • Part Tool: T
  11. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  12. monotaro F Clamps (Klem F)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp259.900

    monotaro F Clamps (Klem F)
    Deskripsi:
    Produk ini juga sering disebut dengan Clamp F
    atribut:
    • Overall Length (mm): about 357
    • Maximum Openings (mm): 300
    • Jaw Depth (mm): Approx. 80
    • Material: # 45 Carbon Steel (Forged)
    • Dimensions a (mm): 15.7
    • Dimensions b (mm): 7.7
    • Weight (g): about 630
Daftar Harga welders angle clamp Terbaru October 2026
monotaro Angle Clamp (Klem Siku)Rp2.799.900
TRUSCO Angle ClampRp5.499.900
Kennedy Deg Welding Angle ClampRp1.899.900
KRISBOW Corner Clamp (Klem Siku)Rp269.900
Kennedy Corner ClampRp979.900
Kennedy General Use ClampRp569.900
MAXPOWER G-Clamp Industrial Grade (Klem G)Rp159.900
Wipro Corner Clamp (Klem Siku)Rp259.900
TRUSCO C-Clamp (bar code type) (Klem C)Rp279.900
RIDGID Portable Pipe BevellerRp139.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)