Beli wear ring di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NOK WR type for wear ring U-PK Series (V-Packings & Wear Rings)atribut:
- Type: WR
- SEAWON Heavy Duty Caster High Temperature Wheel Double Ball Bearingatribut:
- Material: High Temperature
- Temperature (°C): 280
- Bearing: Double Ball
- NOK Dust Seal LBH TypeDeskripsi:Made of NOK, it is a seal to prevent dust from entering from the outside to protect the equipment and maintain the packing function. It can be attached to a double-lip dust seal for the purpose of preventing oil from scratching out, and an integrated groove. Lip material: Nitrile rubber.atribut:
- Model : LBH
- NOK Packing LBH Seriesatribut:
- Type: Standard
- Material: Nitrile rubber (A505)
- Suitable fluid: External dust
- Classification: Dust seal (integrated groove can be installed)
- Operating Temperature Range (°C): -25 to +100
- NOK Seal Piston Packing SPG Type (Sil Piston)atribut:
- Type: SPG
- Material: PTFE + Nitrile rubber (NBR)
- Sakagami Hydraulic Seal SWB Type (Sil Hidrolik)Deskripsi:SWB-Wear rings are fabric reinforced phenolic resin wear rings for pistons providing excellent resistance against pressing load. and installable in one piece groove and prevent metal seizing and/or deterioration of metal surface. SWB-Wear rings best fit to pneumatic cylinders.Remarks- Dimension L refers to the groove dimension of packings in the seal systems.atribut:
- Material: Fabric-reinforced phenol (PB251)
- Temperature Range (°C): -55 to 120
- Dimensions d (mm): 59
- Dimension D1 (mm): 62.4
- Dimension D (mm): 63
- Dimension G (mm): 4
- Dimensions t (mm): 2
- Maximum Speed (m/s): 3
- Non Brand O-Ring Set NitrileDeskripsi:These assortments include O-rings made of different materials and sizes for use in various sealing applications.
- RANGER GERMANY Caster Polyurethane Super Heavy Duty Double Ball Bearing (Kastor PU)atribut:
- Material: Polyurethane
- NOK Sealing Gasket IDI Type (Sil Gasket)atribut:
- Material: Iron rubber (polyurethane rubber)
- Type: IDI
- SpecTek Industrial Stand Fan 3 Blade (Kipas Angin)atribut:
- Phase: 1
- Speed (rpm): 1400
- NOK WR Type for Wear Ring SPG-PK Series (V-Packings & Wear Rings)atribut:
- Type: WR
- Material: Phenol resin with cloth
- SEAWON Heavy Duty Caster High Temperature Chocolate Wheel Roller Bearingatribut:
- Diameter (inch): 3
- Load Capacity (kg): 550
- Material: High Temperature
- Temperature (°C): 280
- Bearing: Roller
- GOULDS WATER TECHNOLOGY Seal Kit & Gasket for Straight Centrifugal PumpDeskripsi:Seal kits and gaskets for straight centrifugal pumps keep motors and bearing assemblies dry.atribut:
- UNSPSC: 31160000
- Compatible with Pump Type: Straight Centrifugal
- OMRON Solid State Timer H3cr-A (Pewaktu)Deskripsi:Multiple time ranges and operation modes. High-voltage and low-voltage AC/DC free power supply. DIN48x48mm full multi-timer. Ecological design with reduced current consumption. Sequence check is easy with 0-set instantaneous output. Obtained UL, CSA, NK, LR. Compliant with EN61812-1. CE mark compatible. * Do not use the inverter output as a power source. * Since there is an inrush current, care must be taken when opening and closing the power supply of the timer body with a non-contact output such as a sensor.
- NOK Oil Seal Dust Dual Packing USH Type (Sil Oli)Deskripsi:It can be used for general petroleum hydraulic oil, water glycol hydraulic oil, water-oil emulsion hydraulic oil, etc. It can be used for both piston seals and rod seals. It can be used in the integrated groove.atribut:
- Model : USH
- Daiko Graphite Spiral Wound Gasket SWGatribut:
- Thickness (mm): 4.5
- Working Temperature Range: -270degrees to 450degrees
- NOK OR Backup Ring BRT3 Typeatribut:
- Material: PTFE (10FF)
- Type: BRT3
- SAKAGAMI SEISAKUSHO PNY Sealatribut:
- Material: RN729
- ROHS Directive (Corresponding to 10 Substances): Correspondence
Daftar Harga wear ring Terbaru November 2026
| NOK WR type for wear ring U-PK Series (V-Packings & Wear Rings) | Rp109.900 |
| Wipro Wear Ring Cylinder Bushing (Ring Aus) | Rp20.900 |
| SEAWON Heavy Duty Caster High Temperature Wheel Double Ball Bearing | Rp1.799.900 |
| NOK Dust Seal LBH Type | Rp33.900 |
| NOK Packing LBH Series | Rp33.900 |
| NOK Seal Piston Packing SPG Type (Sil Piston) | Rp209.900 |
| Sakagami Hydraulic Seal SWB Type (Sil Hidrolik) | Rp119.900 |
| Non Brand O-Ring Set Nitrile | Rp779.900 |
| RANGER GERMANY Caster Polyurethane Super Heavy Duty Double Ball Bearing (Kastor PU) | Rp2.399.900 |
| NTN WR Type for Retaining Ring Shaft | Rp7.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/h0P102420612-2.jpg)
/0mP114598022-1.jpg)



/dmP102420490-2.jpg)

/k5P108425725-1.jpg)

/e2P101559506-4.jpg)
/a9P112419369-1.jpg)
/isP102420676-2.jpg)

/hcP105954624-4.jpg)
/9gP104620340-3.jpg)



%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)