Beli watt meter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Lutron Watt MeterDeskripsi:6000 W x 1 W, PF, ACV, ACA,Single phase WATT METERModel : DW-6163- True power measurement.- True rms measurement for ACV, ACA.- Watt : 0 to 6000 W x 1 W- Power factor : 0.01 to 1.00 x 0.01 PF.- ACV : 0 to 600 V X 0.1 V.- ACA : 0 to 10.00 A x 0.01 A.- ACV input impedance : 10 Mega OHM.- Data Hold, Record (Max., Min.).- RS232/USB Computer interface.- Optional data acquisition software & USB cable.atribut:
- Power (W): 0 to 6000x1
- Power Factor : 0.01 to 1.00x0.01 P
- SUMITOMO Diamond Indexable Turning Insertatribut:
- UNSPSC: 23171618
- Measurement System: Fractional Inch
- ENTES Power & Energy Meters ES SeriesDeskripsi:ES-32L / ES-80L : Watt-Hour Meter ES series directly measure active watt-hour (kWh) consumption with their compact, reliable and simple installation features. ES-32L and ES-80L also have has energy pulse output.atribut:
- Operating Voltage (V): AC 230-20%+15%
- Operating Frequency (Hz): 50/60
- Protection Class: IP 51
- Display: 6+1 digit LCD
- Ambient Temperature (°C): 90
- Applied Standards: EN 62052-11, EN 62053-21
- Applied Certificates: MID Measurement Certificate
- Connection Terminals: Screw Type
- Type: Indoor
- Mounting: Rail Mounting DIN EN50022
- Power Consumption (V/A): < 2
- Fort Watt Meter AnalogDeskripsi:3phase/4 wire, 400V, 3 CT/5A, Unbalanceatribut:
- Class: 1.5
- Size (mm): 96x96
- SELEC Digital Multifunction MeterDeskripsi:3Phase LCD Multifunction Meter- With bargraph of Current- With Communication (RS485)- Input : 3Φ-3W/4W, 2Φ-3W, 1Φ-2Watribut:
- Size (mm): 96x96
- Taffware Famirosa kWh Meter Pengukur Biaya Lisrik Rumah MultifungsiDeskripsi:Dengan alat ini, Anda mengukur daya yang dikeluarkan oleh barang barang elektronik di rumah Anda. Tentunya setelah Anda mengetahuinya, Anda lebih matang lagi dalam melakukan penghematan listrik rumah Anda. Logo Taffware pada fisik produkatribut:
- Dimensions (cm): 16x7x3.5
- Power Consumption of The Power Meter Monitor (W): 0.5
- Frequency Display (Hz): 0 - 9999
- Operating Current (A): 16 MAX
- Current Display (A): 0.000 - 65.000
- Material: ABS Plastik
- Price Display Range: 0.00 COST/KWh < 99.99 COST/KWh
- Timing Display Range: 0 Second - 9999 Days
- Total kWh and Cost Display: 0.000KWh - 9999KWh, 0.00 COST - 9999 COST
- Voltage (V): 230 (AC)
- Voltage Display Range (V): 0 - 9999
- Wide Voltage Range (V): 180 - 250 AC
- KYORITSU Digital Clamp Meter (Tang Ampere)atribut:
- Power Source: R03/LR03 x 2
- KRISBOW Takometer DigitalDeskripsi:Wide measurement range and high resolution40 readings memories Built-in laser pointer 5 digits LCD displayatribut:
- Contact Test Range (rpm): 2-20000
- Dimensions (mm): 160x60x42
- Accuracy (%): ± 0.05
- Detecting Distance (mm): 50 to 500
- Non Contact Test Range (rpm): 2 to 99999
- Power Source (V): Battery 9
- Resolution (rpm): 0.1 (2 to 9999.9), 1 (over 10000)
- Sampling Time (s): 0.5 (over 120 rpm)
- DV WattmeterDeskripsi:Analog Panel Meter.atribut:
- Size (mm): 96x96
- Measurement Range: 150kW, PT: 400V, CT: 200/5A
- Accuracy Class : 1.5
- Autonics Digital Panel Meters Wattmeter SeriesDeskripsi:The M4Y/M4W/M5W/M4M series digital wattmeters can measure the electric power in watts and display the values in numeric form. All models feature a 7-segment LED display for clear indication of measured values. The standard meters can display output (0-10 VDC) from power converters and options are available for other output values (DC 4-20 mA, 1-5 VDC). User-friendly functions including auto-zero adjustment and hold display value functions are included (except M5W). The meters are available in various standard DIN size cases for convenient installation.atribut:
- AC Power Display Accuracy: F.S. ±0.5% rdg ±1-digit
- Max. Input Allowed: 150% for each input specification (at 400VAC:120%)
- Output: Indicator
- Sampling Cycle (ms): 300
- TRUSCO WattmeterDeskripsi:Not for oil heater, IH heater, air conditioner, and in the cooler.atribut:
- Capacity: Less than 15A (1500W or Less)
- Dimensions (Vetical x Horizontal x Thickness) (mm): 69 x 60 x 33.5
- Display Function: I return to the> beginning - '-> the instantaneous amount of power' -> integral power consumption '-> carbon dioxide emissions' use time '- -> integrated electricity prices' electricity prices> per hour
- Material: ABS Resin (V-0 Specification)
- Operating Temperature and Humidity Range: , 80% RH or Less 0 To +60 Deg C
- Rated Voltage: AC100V,50/60Hz
- Weight (g): 90
- TDK-Lambda Power Supply Substrate Type Power Supply ZWQ Seriesatribut:
- Shape: With cover
- Output Current (A): CH1: 15 (natural air-cooled) / CH2: 4 (natural air-cooled) / CH3: 4 (natural air-cooled) / CH4: 10 (natural air-cooled) / CH1: 19 (forced air-cooled) / CH2: 5 (forced) Air-cooled) / CH3: 5 (forced air-cooled) / CH4: 12 (forced air-cooled)
- Maximum Output Power (W): Natural air cooling: (general) 130 / forced air cooling: (general) 170
- Input Voltage Range (V): AC85-265 / DC120-370
- RoHS Directive: Compatible with 10 substances
- Recommended EMC Filter: RSEC-2006 , RSEL- 2006W , RSEV-2006
- Rated Output Voltage (V) : CH1: DC + 5 / CH2: DC + 12 / CH3: DC-12 / CH4: DC + 24
- Hioki Clamp LoggerDeskripsi:Easily Record Load Current of 50Hz/60Hz Lines and Leak CurrentHioki compact 1 or 2-channel data loggers feature a 60,000 data set/channel memory to measure temperature, humidity, voltage or instrumentation signals. The LR5051 logs current over 2 channels in as fast as 1 second intervals.atribut:
- Storage Capacity: Instantaneous value mode: 60,000 data/ch, Statistical value mode: 15,000 data/ch
- LARKIN Digital Panel MeterDeskripsi:Single-Phase AC Ampere Meters; Current measurementConform to standard:- IEC61000-4-2- IEC61000-4-4- IEC61000-4-5- IEC60060atribut:
- Display: LED
- Size (mm): 96x96
- CHEETAH Sepatu Safety Low Cut Rebound 7012HDeskripsi:CHEETAH Rebound adalah sepatu safety dengan design yang ringan dan elegan untuk kenyamanan di segala aktivitas.7012 H Sepatu safety pendek bertali terbuat dari bahan kulit asli dan outsole Dual PU.Features:- Steel Toe Cap: Impact resist 200 Joules (20kg), Compression resist 1100 Newton (1000kg). Wide Toe Fit.- Dual PU Outsole: Sol yang ringan dan empuk, nyaman dan aman untuk dipakai sepanjang hari.- Oil Resistant, Slip Resistant, Antistatic.- Optional: Steel Mid Sole- EN ISO 20345: Spesifikasi dan material dengan standar mutu internasional.- SNI 7079: Dibuat sesuai dengan syarat mutu sepatu pengaman yang diterbitkan Badan Standarisasi Nasional (BSN).atribut:
- Color: Black
- Outsole: Dual PU
- Penutup Jari Kaki: Steel
- SNI License: Yes
- SNI Number: 158/W/RE/B/V/2017
- Sol Tengah: Steel
- LARKIN 3 Phase Multifunction Meter LCD Display (Power Meter)Deskripsi:Digital Multifunction Meter with RS485 Comm, LCD Screen Larkin LR-3D3YLarkin LR-3D3YDigital Multifunction MeterDibuat berdasarkan standar IEC 6005, IEC61010 dan GB/T7676-1998atribut:
- Display: LCD Display
- Size (mm): 96x96
- Sumitomo Electric Insert CCMTatribut:
- Shape: Diamond 80 degrees
- Chip breaker: One side
- Clearance Angle (degree): 7
- Hioki Optical Power MeterDeskripsi:Optical Power Meter for Testing Optical Power Integrity of Laser and LED EquipmentThe Hioki 3664 is an optical power meter for measuring the optical power of a spatial light. It is ideal for testing the optical power of a laser light source and an LED light source of audio and video equipment such as Blue-Ray and DVD recorders, drives, and copiers. The optional optical sensors for the power meter are interchangeable and their sensitivity can be adjusted independently.atribut:
- Measurement Items: Optical power (W, dBm)
- Functions: Scaling, Relative measurement, Max. value/ Min. value/ Average-value display, Auto power save, Setting backup, Battery check
- Interfaces: USB 1.1 (Output measurement value and remote control)
- Power Supply: LR6 (AA) alkaline batteries x4, Continuous use : 60 hr (using with the 9742 optical sensor as correction input), or AC adapter 9445-02/-03, 1.6 VA max.
- Dimension (WxHxD): 85x160x35 mm
Daftar Harga watt meter Terbaru October 2025
| Lutron Watt Meter | Rp4.099.900 |
| SUMITOMO Diamond Indexable Turning Insert | Rp379.900 |
| ENTES Power & Energy Meters ES Series | Rp519.900 |
| Fort Watt Meter Analog | Rp529.900 |
| SELEC Digital Multifunction Meter | Rp489.900 |
| Taffware Famirosa kWh Meter Pengukur Biaya Lisrik Rumah Multifungsi | Rp189.900 |
| KYORITSU Digital Clamp Meter (Tang Ampere) | Rp1.799.900 |
| KRISBOW Takometer Digital | Rp2.099.900 |
| DV Wattmeter | Rp699.900 |
| Autonics Digital Panel Meters Wattmeter Series | Rp799.900 |
Data diperbarui pada 22/10/2025 (Harga belum termasuk PPN)

























































































































































/kbP103737731-3.jpg)








%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Low%20Cut/CHEETAH%20Sepatu%20Safety%20Low%20Cut%20Rebound%207012H/1kP101000056-17.jpg)
/l8P109184764-1.jpg)