TRUSCO Wattmeter

Kondisi Barang:
Sebelum PPN:
Rp469.900
Spesifikasi
CapacityLess than 15A (1500W or Less)
Dimensions (Vetical x Horizontal x Thickness) (mm)69 x 60 x 33.5
Display FunctionI return to the> beginning - '-> the instantaneous amount of power' -> integral power consumption '-> carbon dioxide emissions' use time '- -> integrated electricity prices' electricity prices> per hour
MaterialABS Resin (V-0 Specification)
Operating Temperature and Humidity Range, 80% RH or Less 0 To +60 Deg C
Rated VoltageAC100V,50/60Hz
Weight (g)90

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Not for oil heater, IH heater, air conditioner, and in the cooler.
Description

Use:
Confirm consumer electronics electricity allowance check.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait