Beli wall box paket spesial ac (tusuk kontak dengan neon dan outbow doost) di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- INABA DENKO Copper Pipe Neocoil Insulated (Pipa Tembaga Berinsulasi)Deskripsi:A Complete Line of Insulated Copper Tube and Pipe Sheathed in High Grade Flame Retardant insulation For Thermal Resistance Up to 120 Degrees Celcius and Suitable For Any Type of Residential or Commercial Air Conditioners. As INABA DENKO Copper Tubes and Pipes Are Pre-insulated, Much of Installers Time and Energy to Assemble Copper Tube/Pipe and insulation Can Be Saved. Tubing is Supplied in Long Length Such As 20 or 30 Meter Coils, and It Also Supplies Less Risk of Gas Leakage With Less Connecting Parts. Rigid Pipe is in 4 Meter Pipes Which is More Convenient to Handle and Carry Around Even in Narrow Space At Installation Site. Available in Single Pipe (Type NC Neocoil, NH Neopipe) or Paired Linesets (Type PC Paircoil), With Plain Ends, Expanded Female End. Relevant Safety Standards - Superior Quality Control: INABA DENKO Insulated Copper Tube and Pipe Conforms to Most Current Safety and Performance Standards For Copper Pipe and Insulation. - Flame Retardant insulation: Our Insulation is Eqivalent to European Standard (EN13501-1) and German Standard (DIN4102-1, B1 Class), and Ul-94 HF-1 High-Quality Naterials - Excellent Thermal Resistance: All Insulated Tube and Pipe Products Are Fabricated With High Grade insulation With a Thermal Resistance Up to 120Degrees Celcius - Applicable to New Refrigerant: Some of Limited Size Are Non-Applicable - Wear Resistant Outer Covering: Tough Embossed Outer Covering is Easy to Tape and Prevents Damage During Installation. In Addition, Pe Foam Has Good Pressure Resistance and Its Not Easy to Be Teared Especially At The Hanging Point Upgrade Working Efficiency - Improved Installation Effiency: Easy to Bend and Cut, Paircoil (PC) Can Easily Be Separated by Hand. No tools or Cutting Are Necessary. - Length Markings: For 20M & 30M Coil, Consecutively Numbered Length Marking Are Clearly Printed At 1M Intervals on Insulation Surface to Indicate Remaining Length - Concealed Installation: For Concealed Pipe installations, Thicker insulation Types (20mm/25mm) Are Available to Further Reduce Sweatingatribut:
- Include: 1roll(20m)
- Copper Thickness: 0.8mm
- Broco Stop Kontak AC BSI Standard + Lampu Indikator Plano Series (Power Socket/Power Outlet)atribut:
- Series: Plano
- INABA DENKO Cooper Pipe Paircoil U Type Insulated (Pipa Tembaga Berinsulasi)Deskripsi:A Complete Line of Insulated Copper Tube and Pipe Sheathed in High Grade Flame Retardant insulation For Thermal Resistance Up to 120 Degrees Celcius and Suitable For Any Type of Residential or Commercial Air Conditioners. As INABA DENKO Copper Tubes and Pipes Are Pre-insulated, Much of Installers Time and Energy to Assemble Copper Tube/Pipe and insulation Can Be Saved. Tubing is Supplied in Long Length Such As 20 or 30 Meter Coils, and It Also Supplies Less Risk of Gas Leakage With Less Connecting Parts. Rigid Pipe is in 4 Meter Pipes Which is More Convenient to Handle and Carry Around Even in Narrow Space At Installation Site. Available in Single Pipe (Type NC Neocoil, NH Neopipe) or Paired Linesets (Type PC Paircoil), With Plain Ends, Expanded Female End. Relevant Safety Standards - Superior Quality Control: INABA DENKO Insulated Copper Tube and Pipe Conforms to Most Current Safety and Performance Standards For Copper Pipe and Insulation. - Flame Retardant insulation: Our Insulation is Eqivalent to European Standard (EN13501-1) and German Standard (DIN4102-1, B1 Class), and Ul-94 HF-1 High-Quality Naterials - Excellent Thermal Resistance: All Insulated Tube and Pipe Products Are Fabricated With High Grade insulation With a Thermal Resistance Up to 120Degrees Celcius - Applicable to New Refrigerant: Some of Limited Size Are Non-Applicable - Wear Resistant Outer Covering: Tough Embossed Outer Covering is Easy to Tape and Prevents Damage During Installation. In Addition, Pe Foam Has Good Pressure Resistance and Its Not Easy to Be Teared Especially At The Hanging Point Upgrade Working Efficiency - Improved Installation Effiency: Easy to Bend and Cut, Paircoil (PC) Can Easily Be Separated by Hand. No tools or Cutting Are Necessary. - Length Markings: For 20M & 30M Coil, Consecutively Numbered Length Marking Are Clearly Printed At 1M Intervals on Insulation Surface to Indicate Remaining Length - Concealed Installation: For Concealed Pipe installations, Thicker insulation Types (20mm/25mm) Are Available to Further Reduce Sweating
- Broco Stop Kontak 1-Gang with Cover Atlantic Series (Power Outlet)atribut:
- Series: Atlantic
- Broco Stop Kontak AC BSI Standard Gracio Series (Colokan/Power Outlet)atribut:
- Series: Gracio
- Uticon Stop Kontak dengan Kabel (Power Socket/Power Outlet)Deskripsi:Berbagai metode dan posisi pemasangan untuk disesuaikan dengan kebutuhan anda dan lokasi pemasangan, Casing terbuat dari bahan polikarbonat yang tahan panas dan berdaya tahan tinggi, Terminal kontak kuningan, Kabel berkualitas tinggi dengan standar Internasional & SNI, Dilengkapi perangkat penutup soket untuk keamanan tambahan, Ukuran ringkas, tepat & portabel - mudah dipakai dan dibawa kemana-mana, Posisi saklar menurun untuk kenyamanan pemakaian dan kemudahan penyimpanan serta instalasi, Saklar dengan lampu indikator, Saklar tersendiri untuk setiap soket untuk penghematan pemakaian listrik, Soket akhir berjarak lebih lebar untuk mengakomodasi steker lebar atau AC adaptor besar, Steker arde insulasi berkualitas tinggi berstandar Internasional & SNI, Dilengkapi dengan gounding terminal untuk keamanan, Instalasi saklar indikator dengan terminal ganda memutuskan aliran listrik pada kedua terminal (total) bila dimatikan.atribut:
- Cable (m): 1.5
- Cable Type: H05VV-F 3x0.75 Sqmm
- Schneider Electric Circuit Breaker Compact NSX400F (Pemutus Sirkuit)atribut:
- Range: ComPacT
- Circuit Breaker Mounting Mode: Fixed
- Control Type: Toggle
- Device Short Name: NSX400F
- Network Frequency (Hz): 50/60
- Network Type: Air Conditioning
- Performance Level: F 36 kA 415 V AC
- Suitability For Isolation: Yes conforming to EN/IEC 60947-2
- Trip Unit Technology: Electronic
- Utilization Category: Category A
- Schneider Electric PowerLogic PM8000 series (Meter Daya)atribut:
- Range: PowerLogic
- Broco Plug Head Grounding AC Standard Line (Steker Arde)atribut:
- Series: Standard Line
- Schaffner Power Entry Connectoratribut:
- Product Range: FN 280 Series
- Gender: Socket
- Voltage Rating: 250V
- Current Rating: 4A
- Connector Mounting: Flange Mount
- Contact Termination Type: Quick Connect
- Schneider Electric Power Socket 1 Gang Universal 3-Pins Vivace Series (Stop Kontak)Deskripsi:Schneider Electric Vivace Stop Kontak - 1 Gang Stop Kontak Universal (3 pin) - Nilai Arus 13A - Kontrol Tegangan 250 V AC - Warna Putih - Vivace adalah rangkaian switch dan soket yang dibangun untuk gaya dan fungsi untuk desain interior modern.atribut:
- Number of Gang: 1 Gang
- Electric Current (A): 13
- Schneider Electric PowerLogic PM5000 series (Meter Daya)atribut:
- Product or Component Type: Power Meter
- Range: PowerLogic
- Hikari Copper PipeDeskripsi:-Excellent in electrical and thermal conductivity and processability. -For parts, crafting, repairing, etc.atribut:
- Thickness (mm): 0.5
- Material: Copper
Daftar Harga wall box paket spesial ac (tusuk kontak dengan neon dan outbow doost) Terbaru October 2026
| Schneider Electric S-Classic | Rp29.900 |
| INABA DENKO Copper Pipe Neocoil Insulated (Pipa Tembaga Berinsulasi) | Rp1.399.900 |
| Schneider Electric ZENcelo | Rp34.900 |
| Broco Stop Kontak AC BSI Standard + Lampu Indikator Plano Series (Power Socket/Power Outlet) | Rp59.900 |
| INABA DENKO Cooper Pipe Paircoil U Type Insulated (Pipa Tembaga Berinsulasi) | Rp2.399.900 |
| Broco Stop Kontak 1-Gang with Cover Atlantic Series (Power Outlet) | Rp55.900 |
| Broco Stop Kontak AC BSI Standard Gracio Series (Colokan/Power Outlet) | Rp45.900 |
| Schneider Electric Photoelectric sensors XU Series (Sensor Fotolistrik) | Rp799.900 |
| Uticon Stop Kontak dengan Kabel (Power Socket/Power Outlet) | Rp109.900 |
| Schneider Electric Circuit Breaker Compact NSX400F (Pemutus Sirkuit) | Rp15.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/P102166123-1.jpg)

/afP103054375-2.jpg)
/P102166147-1.jpg)
/P102059142-1.jpg)
/P103054412-1.jpg)
/jiP101553702-42.jpg)
/8uP102072318-8.jpg)
/7xP102073285-2.jpg)
/P102059081-1.jpg)
/kiP103105738-253.jpg)

/P102073308-1.jpg)
/7qP102073278-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)