Beli wago terminal block di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WAGO Terminal Block
    Mulai

    Rp729.900

    WAGO Terminal Block
    Deskripsi:
    -A spring type terminal block that reduces man hours and space needed, and does not loosen requiring no maintenance.-Solid wire and stranded wire with ferrule can be connected only by inserting the wire.-A jumper for 2002 series terminal block.-Can connect between terminal blocks just by insertion.-For wirings on control panels and in relay boxes.-For electrical connections between terminal blocks.
    atribut:
    • Color: Black
    • Density: 65kg/m³
    • Material: Polyethylene Foam
    • Purpose of Use: For wirings on control panels and in relay boxes.
    • Thickness: 20mm
    • W x L: 1000x1000mm
    • Working Temperature Range: -20 to 70°C
  2. LARKIN Quick Wiring Connector (Terminal Block Clamp)
    Mulai

    Rp199.900

    LARKIN Quick Wiring Connector (Terminal Block Clamp)
    Deskripsi:
    Wire to Wire ConnectorLARKIN Wire Connector LKB58-2P Penyambung KabelKonektor kabel atau wire conector berfungsi sebagai tempat penyambungan kabel pada sistem kelistrikan kendaraan dan melindungi sambungan-sambungan kabel tersebut dari karat dan kotoran, serta memungkinkan agar sambungan kabel tersebut dapat dipisah dan dipasang lagi dengan mudah.
    atribut:
    • Material of Insulation: Modified nylon
    • Color: Grey + Orange
    • Rated Current (A): 32
    • Rated Voltage (V): 250
    • Rated Impulse Voltage (kV): 4
    • Rated Power (kW): 8
  3. WAGO Splicing Connector 2-Conductor (Sambungan Kabel)
    Mulai

    Rp1.599.900

    WAGO Splicing Connector 2-Conductor (Sambungan Kabel)
    atribut:
    • Item: Splicing Connector
    • UNSPSC: 31160000
  4. Legrand Plastic Cable Gland IP68
    Mulai

    Rp31.900

    Legrand Plastic Cable Gland IP68
    atribut:
    • Color: Grey
    • IP Protection: IP 68
  5. DV Clamp Quick Connector
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    DV Clamp Quick Connector
    Deskripsi:
    Fuse & DIN Rail Socket. High Quality Material.
    atribut:
    • Current Rate (A): 32
    • Wire Size (mm): 0.08-4.00
    • Model : Wago
  6. Phoenix Contact Terminal Block Power Distribution Type (Terminal Panel Listrik)
    Mulai

    Rp669.900

    Phoenix Contact Terminal Block Power Distribution Type (Terminal Panel Listrik)
    Deskripsi:
    Distribution block, nom. voltage: 690 V, nominal current: 24 A, number of connections: 6, number of positions: 1, connection method: Push-in connection, Rated cross section: 2.5 mm2, cross section: 0.14 mm2 - 4 mm2, mounting type: NS 35/7,5, NS 35/15, color: gray
  7. WAGO Terminal Block Hernes SET (Terminal Panel Listrik)
    Mulai

    Rp1.599.900

    WAGO Terminal Block Hernes SET (Terminal Panel Listrik)
    Deskripsi:
    -There is a portrait type(NR)and landscape type.-Can be selected easily with 1m harness set.-Landscape Type
    atribut:
    • Color: White
    • Thickness: 15mm
    • Working Temperature Range: -20 to 70°C
    • Density: 25kg/m³
    • Material: Polyethylene Foam
    • W x L: 1000x1000mm
  8. ELECOM USB Port Gard
    Mulai

    Rp439.900

    ELECOM USB Port Gard
    atribut:
    • Number of stoppers: 6
  9. Meiji Hand Spray Gun F210 Series (Alat Semprot Cat)
    Mulai

    Rp2.599.900

    Meiji Hand Spray Gun F210 Series (Alat Semprot Cat)
    Deskripsi:
    This Hand spray gun series for multipurpose painting for Large grade painting applications offers a tulip pattern, a semi-turip pattern. Select the perfect model for any type of paint and painting conditions. Designed to maximize the air circuit, these sp
    atribut:
    • Spraying Distance: 250mm
    • Spraying pressure: 0.25MPa
  10. WAGO Crimping Tool
    Mulai

    Rp10.999.900

    WAGO Crimping Tool
    Deskripsi:
    -By adjusting pressure previously with cables to be used, stable crimping can be guaranteed at any time.-The finishing shape of the terminal is square, and it is optimum for connection of the spring type terminal block.-For crimping the ferrule.
  11. KRISBOW Hand Pallet (Troli Palet Manual)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp3.699.900

    KRISBOW Hand Pallet (Troli Palet Manual)
    Deskripsi:
    Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
  12. Fort Fast Connector
    Mulai

    Rp6.900

    Fort Fast Connector
    Deskripsi:
    Fire retardant capability Quick and easy installation
    atribut:
    • Wire Size (mm): 0.5-2.5
    • Material: Polyamide PA66 & Copper
    • Rated Voltage (V): 450 AC
    • Rate Ampere (A): 32
    • Working Temperature (°C): -40 to 105
  13. DV Terminal Block DIN Rail TBR Series (Terminal Panel Listrik)
    Mulai

    Rp1.900

    DV Terminal Block DIN Rail TBR Series (Terminal Panel Listrik)
    Deskripsi:
    Terminal Block UK. DIN Rail Type (1 Function).
    atribut:
    • Voltage Rate (V): 600
    • Mounting: DIN Rail T (1 Fungsi)
  14. JAKEMY Screwdriver Tool Kit (Obeng)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp31.900

  15. WAGO JAPAN Din Rail/Dedicated Metal Fittings
    Mulai

    Rp31.900

    WAGO JAPAN Din Rail/Dedicated Metal Fittings
    atribut:
    • Color: Gray
    • Length (mm): 45
    • Height (mm): 28
    • Suitable For: DIN 35
Daftar Harga wago terminal block Terbaru October 2026
WAGO Terminal Block with Push Button (Terminal Panel Listrik)Rp26.900
WAGO Terminal BlockRp729.900
LARKIN Quick Wiring Connector (Terminal Block Clamp)Rp199.900
WAGO Electrical ConnectorRp149.900
WAGO Splicing Connector 2-Conductor (Sambungan Kabel)Rp1.599.900
Legrand Plastic Cable Gland IP68Rp31.900
DV Clamp Quick ConnectorRp199.900
Phoenix Contact Terminal Block Power Distribution Type (Terminal Panel Listrik)Rp669.900
Phoenix Contact Terminal Block (Terminal Panel Listrik)Rp63.900
WAGO Terminal Block Hernes SET (Terminal Panel Listrik)Rp1.599.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait