Beli voltage regulator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PROLiNK Auto Voltage PVR Series
    Mulai

    Rp589.900

    PROLiNK Auto Voltage PVR Series
    Deskripsi:
    Input - Voltage : 220 VAC or 230 VAC - Voltage Range : - 110VAC to 270VAC or 110VAC to 280VAC (Wide input window) - 140VAC to 260VAC or 150VAC to 270VAC (Normal input window) - Frequency : 50 or 60 Hz Output - Voltage to : 220 VAC or 230 VAC - Output Voltage Regulation : - 10% to +10% Efficiency - Normal Mode : 95% - AVR Mode : 92% Protection - Delay time : 3 minutres or 10 seconds - Full Protection : Over-voltage, under-Voltage, over-heat and over current Protection Indication - LED Display : Normal indicator, AVR indicator, delay time setting and Fault indication - LCD / Meter Display : Input and Output voltage Environment - Operating Temperature : 0°C - +40°C - Humidity : 0-90% relative Humidity (Non-condensing)
  2. Freshgen Automatic Voltage Regulator (AVR)
    76%
    Mulai

    Rp729.900

    Freshgen Automatic Voltage Regulator (AVR)
    Deskripsi:
    Merupakan alat otomotis untuk pengantar arus listrik pada alternator dan merupakan alat pengontrol untuk pengamanan pada control genset.
  3. Melzer Regulator CO2
    Mulai

    Rp309.900

    Melzer Regulator CO2
    atribut:
    • Inlet Pressure (Bar): 250
    • Outlet Pressure (Bar): 2.5
  4. DACTRON Voltage Regulator HIGH POWER series
    Mulai

    Rp2.999.900

    DACTRON Voltage Regulator HIGH POWER series
    Deskripsi:
    The PORTABLE series is the most familiar lineup of automatic voltage regulators. The capacity of 500VA, 1000VA and 1500VA are available. Small sized and light weighted, they are always by your side for your power sentry. Variety of output sockets and input plugs are prepared for your selection.
    atribut:
    • Input Voltage (V) AC: 50-130 / 160-240
    • Control System: Digital Control System
    • Frequency (Hz): 50/60
    • Output Voltage (V AC): 110 / 220
    • Response Time: Wiihin 0.3 sec. against 10% input fluctuotion
  5. KRISBOW Helm Las
    Rating:
    100% of 100
    (2)
    Mulai

    Rp50.900

    KRISBOW Helm Las
    Deskripsi:
    Helm las dari Krisbow ini dapat Anda gunakan sebagai pengaman mata dan kepala saat melakukan proses pengelasan. Helm ini memiliki teknologi pengisian ulang baterai serta pembersih udara sehingga semakin aman dan nyaman saat digunakan.
    atribut:
    • Color: Black
  6. DACTRON Fully Automatic AC Voltage Regulator
    Mulai

    Rp1.599.900

    DACTRON Fully Automatic AC Voltage Regulator
    Deskripsi:
    The PORTABLE series is the most familiar lineup of automatic voltage regulators. The capacity of 500VA, 1000VA and 1500VA are available. Small sized and light weighted, they are always by your side for your power sentry. Variety of output sockets and input plugs are prepared for your selection.
    atribut:
    • Input Voltage (V) AC: 50-130 / 160-240
    • Control System: Servo Motor Control
    • Frequency (Hz): 50/60
    • Output Voltage (V AC): 110 / 220
    • Response Time: Wiihin 0.5 sec. against 10% input fluctuotion
  7. Teramoto Sponge Mop Refill
    Mulai

    Rp319.900

    Teramoto Sponge Mop Refill
    atribut:
    • Width (mm): 180
  8. HAKKO Electric Soldering Iron DASH
    Rating:
    80% of 100
    (1)
    Mulai

    Rp409.900

    HAKKO Electric Soldering Iron DASH
    atribut:
    • Power (V): 100
    • Power Consumption Electrical (W): 15
    • Maximum Temperature (°C): 370
    • Total Length (mm): 224
  9. HAKKO Soldering Iron
    Mulai

    Rp249.900

    HAKKO Soldering Iron
    atribut:
    • Power (V): AC100
  10. KRISBOW Welding Helmet Auto Dark (Helm Las Otomatis)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

  11. ABB Kontaktor Tipe AF
    Mulai

    Rp679.900

    ABB Kontaktor Tipe AF
    Deskripsi:
    Contactors are mainly used for controlling 3-phase motors and power circuits up to 690V AC. These contactors are of the block type design with: -3 main poles and 1 built-in auxiliary contact-Control circuit: AC operated-Add on auxiliary contact blocks for front or side mounting and a wide range of accessories.
  12. DACTRON Automatic Voltage Regulator BIG STAC series
    Mulai

    Rp14.999.900

    DACTRON Automatic Voltage Regulator BIG STAC series
    Deskripsi:
    The BIG STAC series, the stationary type, is the biggest series for single phase voltage regulators. Comprised with 5000VA and 10kVA models, it is a series of powerful enough not only for household use, but also for factories, shops and offices. This is the professional type of regulators.
    atribut:
    • Input Voltage (V) AC: 50-130 / 160-240
    • Control System: Digital Control System
    • Frequency (Hz): 50/60
    • Output Voltage (V AC): 110 / 220
    • Response Time: Wiihin 0.3 sec. against 10% input fluctuotion
  13. Morris Regulator Harris Single Stage
    Mulai

    Rp749.900

    Morris Regulator Harris Single Stage
    Deskripsi:
    For matching the flow of gas from the cylinder to the required output pressure.
  14. Matsuyama Stabilizer Tipe L 1Phase
    Mulai

    Rp539.900

    Matsuyama Stabilizer Tipe L 1Phase
    Deskripsi:
    Matsuyama Stabilizer, Stabilizer dengan berbagai fitur terbaik. Mampu menstabilkan daya, menghubungkan antara kapasitas input output dan juga lainnya.
    atribut:
    • Number of Phase: 1 Phase
    • Input Voltage (V): 50-130 | 140-240
    • Output voltage (V): 220/110
    • Output Dviance (%): ± 2
    • Frequency (Hz): 50
    • Ambient Humidity (%): Less than 90 (Relative Humidity)
    • Ambient Temperature (°C): -5 until +40
    • Control System: DC Servo Motor
    • Cooling System: Air Natural
    • Installation: Indoor
    • Protection Output: Fuse Kaca
    • Reading Meter: Analog Volt Meter Output
    • Temperature Rise (%): Less than 70 (Input Voltage 180 V, Output Voltage 220 V)
    • Waveform Distorsion: Non-Lack Fidelity Waveform
    • Working System: Automatic
  15. SMT Power Stabilizer Single Phase
    Rating:
    100% of 100
    (1)
    Mulai

    Rp499.900

  16. Schneider Electric TeSys K Contactor
    Rating:
    50% of 100
    (2)
    Mulai

    Rp139.900

    Schneider Electric TeSys K Contactor
    atribut:
    • Product Name: TeSys K
  17. KRISBOW Regulator CO2 dengan Pemanas
    Mulai

    Rp1.999.900

    KRISBOW Regulator CO2 dengan Pemanas
    atribut:
    • Gas Service: CO₂
    • Outlet Flow Gauge (L/minute): 0-25 LPM CO₂
    • Inlet Gauge (MPa): 25
    • Inlet Connection: G5/8”-RH(F)
    • Outlet Connection (mm x RH (M): M12x1
    • Dimensions (mm): 210x190x190
Daftar Harga voltage regulator Terbaru March 2026
PROLiNK Auto Voltage PVR SeriesRp589.900
Freshgen Automatic Voltage Regulator (AVR)Rp729.900
Melzer Regulator CO2Rp309.900
DACTRON Voltage Regulator HIGH POWER seriesRp2.999.900
KRISBOW Helm LasRp50.900
DACTRON Fully Automatic AC Voltage RegulatorRp1.599.900
AS ONE AC Voltage RegulatorRp1.599.900
Teramoto Sponge Mop RefillRp319.900
HAKKO Electric Soldering Iron DASHRp409.900
HAKKO Soldering IronRp249.900

Data diperbarui pada 13/03/2026 (Harga belum termasuk PPN)

Halaman Terkait