Beli voltage detector hasegawa di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hasegawa AC Low Voltage Detectoratribut:
- Overall Length (mm): 130
- Weight (g): 22
- Leak Current: Detection part and between grip parts (between grips) /100microA and below
- Battery Life: Continuous use state 10 hours, Left alone state 1.5 years
- Batteries: Alkaline button battery LR44(1.5V)x2
- Opreration Display: Light emitting: comfirmation capable by looking at the red intermittent light emitter 8000Lx's brightness Sound emitting: intermittent sound emmision of sound, 30 cm apart over 50db
- Working Voltage Range (V): AC 50 - 600
- Color (Body): Yellow
- Operating Voltage (V): Highest level of sensitivity: Below AC40V, factory loading time: AC40V+/-10V (company specific standard insulated wire(600V-IV2mm2) with the detection part touching
- Insulation Resistance: Between detection part and grip part: Over 100Mohm at 500V megger usage
- Dielectric Strength: Between detection part and grip part /2000V-1 minute intervals
- Impulse Resistant: Between detection part and grip part/8000V-each plus and minus 10 times (IEC61010-1 CATIV equivalent)
- Testing Ability: The inner circuit and battery voltage can be checked with the test button.
- Cycle Frequency (Hz): 50/60 common use
- Model : Only for low voltage alternating-current circuits
- Operating Temperature Range (°C): 0 - +40
- Hasegawa Telescopic Ladder (Tangga)atribut:
- Material: Aluminium
- Distance between Rungs (mm): 300
- Rung Surface Width (mm): 65
- Hasegawa AC Low Voltage Detector with lightDeskripsi:-Equipped with an LED light.-Power can be detected on top of a cord coating.-Conductive rubber is used for the detection part at the tip.atribut:
- AC Voltage (V): 50 to 600
- WxDxH (mm): 22x23x130
- Power Supply: Button Type Alkaline Battery (LR44) x 2 (accessory)
- Hasegawa Electric Extra-high Voltage AC Voltage DetectorDeskripsi:The insulating rod is made of FRP, making it lightweight and easy to use.The tip metal fitting is a spring that absorbs shock.atribut:
- Leakage Current (μA): Dielectric strength test: 100 or less/1 location
- Battery Used: 2 alkaline button batteries LR44 (1.5V)
- Battery Life: Continuous operation time: approx. 4 hours
- Operating Voltage Range (kV): 20 to 80.5
- Dielectric Strength: Insulating rod AC75kV/300mm 1 minute (3 locations excluding electrodes and joints)
- Part Number: 731-0196 (7310196)
- Rated Operation Start Voltage (V): Bare wire: 3kV ±20% (voltage to ground)
- TRUSCO Number: 731-0196
- Hasegawa High and Low AC Voltage Detectoratribut:
- AC Voltage (V): 80 to 7000
- Power Supply: AAA battery (R03) x 2 (included)
- Hioki Voltage DetectorDeskripsi:Non-Metallic Contact Voltage Detector
- Hasegawa Aluminum Step-Ladderatribut:
- Material: Aluminium Alloy
- Hasegawa Combination Telescopic Ladder (Tangga) Kurokoatribut:
- Material: Aluminium
- Top Platform Height (m): 1.40
- Total Ladder Length (m): 2.94
- Top Platform Dimensions (mm): 283 x 167
- Rung Surface Width (mm): 41mm
- Specification: JIS standard product (JIS D1121 B-10 JQCN07008)
- RUSILUX BEAUTY RUSILUX BEAUTY Cat Tembok 25kgatribut:
- Volume (Kg): 25
- Hasegawa Aluminum Stepladder (Tangga)Deskripsi:-This can be also used while the upper frame on the top board is stored according to situations.-This can be also used as a ladder by leaning against the wall.-Equipped with a handle making it convenient to carry as a standard feature.
- KYORITSU High and Low Voltage DetectorDeskripsi:-Sounds and lights aid in detecting high and low voltage power.-Ultra small lightweight design is convenient to carry.-It is easy to measure, only requiring the detection part to come in contact with the recharging part.atribut:
- AC Voltage: 80 to 7000V
- MAXPOWER Digital Voltage Testeratribut:
- Size: 3.5 x 140 mm
- Alinco Workbench Striped Top Plateatribut:
- Material: Aluminium
- Maximum Usable Mass (kg): 150
- DENKO Single Telescopic Ladder (Tangga) TL TypeDeskripsi:Single Telescopic Ladder dengan spesifikasi Load Capacity 150kg adalah Tangga Teleskopik dari brand DENKO yang bisa digunakan untuk kebutuhan industri dan area lainnya.
- Dalton Aluminium Household LadderDeskripsi:Ladder Dalton adalah tangga yang sangat praktis dan multiguna untuk membantu proses pekerjaan yang membutuhkan alat untuk mencapai ketinggian.
Daftar Harga voltage detector hasegawa Terbaru January 2026
| Hasegawa AC Low Voltage Detector | Rp549.900 |
| Hasegawa Telescopic Ladder (Tangga) | Rp2.999.900 |
| Hasegawa AC Low Voltage Detector with light | Rp729.900 |
| Hasegawa Electric Extra-high Voltage AC Voltage Detector | Rp8.899.900 |
| Hasegawa High and Low AC Voltage Detector | Rp3.699.900 |
| Hasegawa Medium/Low Voltage Detector | Rp4.299.900 |
| Hioki Voltage Detector | Rp829.900 |
| Hasegawa Aluminum Step-Ladder | Rp2.699.900 |
| Hasegawa Combination Telescopic Ladder (Tangga) Kuroko | Rp2.799.900 |
| RUSILUX BEAUTY RUSILUX BEAUTY Cat Tembok 25kg | Rp369.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)




















































































































































/qwP103205968-1.jpg)






%20Kuroko/P102023174-1.jpg)

/P102381395-2.jpg)



%20TL%20Type/P102812563-1.jpg)