Hasegawa Electric Extra-high Voltage AC Voltage Detector

Sebelum PPN:
Rp9.499.900
Spesifikasi
Leakage Current (μA)Dielectric strength test: 100 or less/1 location
Battery Used2 alkaline button batteries LR44 (1.5V)
Battery LifeContinuous operation time: approx. 4 hours
Operating Voltage Range (kV)20 to 80.5
Dielectric StrengthInsulating rod AC75kV/300mm 1 minute (3 locations excluding electrodes and joints)
Part Number731-0196 (7310196)
Rated Operation Start Voltage (V)Bare wire: 3kV ±20% (voltage to ground)
TRUSCO Number731-0196

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The insulating rod is made of FRP, making it lightweight and easy to use.
The tip metal fitting is a spring that absorbs shock.
Warning
*Sample image (please check the specifications of each product number for details)

Ulasan Produk

Tidak ada ulasan

Halaman Terkait