Beli vibrator motor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Mesin Vibrator Betonatribut:
- Vibrator Head Dia x Length (mm): 38x375
- Vibrator Amplitude (mm): 1.2
- Casing & Poker Weight (kg): 12
- Flexible Hose Length (m): 6
- Frequency (VPM): 13500
- Revolution of Flexible Shaft (rpm): 3000-3600
- WACKER NEUSON Premium Internal VibratorsDeskripsi:Premium Lines of Internal Vibrators. The Premium lines for comprehensive comfort and maximum flexibility. 3 model series available: - IRFU with converter. - IREN without converter. - IRFUflex modular system with 1 invert part and 4 different vibrator head parts. - Models with handle and bodyguard. - High-frequency technology for good results in concrete consolidation. - For a long service life, all components are processed at a very high-quality and are sturdy. IREN - High-frequency internal vibrators for first-class compaction results in concrete. Productivity and long service life: these are the outstanding characteristics of the Wacker Neuson IREN range. Even under tough application conditions, these high-frequency internal vibrators will convince with an all-round consistently high compaction performance.atribut:
- Vibration (rpm): 12000
- Voltage (V): 42
- Frequency (Hz): 200
- Length Cable (m): 15
- Max. Protective Hose (m): 18
- WACKER NEUSON Advanced Line Internal Vibrators IE SeriesDeskripsi:The internal vibrators of the IE series from Wacker Neuson are outfitted with a high-frequency electric motor and therefore achieve good results in concrete compaction. At the same time, the end user benefits from the ergonomically built housing, which provides for pleasant handling. - Attractive price-performance ratio. - Sturdy design. - Ideal ergonomics for good handling. - Internal vibrators available in 3 vibrator head sizes. - High-frequency electric motor for optimal compaction results.atribut:
- Vibration (rpm): 12000
- Voltage (V): 42
- Frequency (Hz): 200
- Length Cable (m): 15
- EVERYDAY Mechanical Engine VibratorsDeskripsi:Engine Vibrator; Hondaatribut:
- Engine Model: Honda GX160
- Power: 5.5 hp
- Fuel Tank: 3.8 L
- Fuel Consumption: 1 L/h
- Coupling Type: Dynapac Coupling
- Dimension: 460 x 460 x 510 mm
- EVERYDAY Shaft Vibrators (SHT)Deskripsi:Concrete Vibrator
- WACKER NEUSON Electric MotorDeskripsi:The HMS range impresses with flexibility and economic efficiency: The internal vibrators of this range are individually configurable with different flexible shafts, vibrator heads and engines. All equipment has a quick disconnect coupling for simple and quick handling as well as mobile, easily portable engines. The vibrator heads are induction hardened and therefore offer high wear resistance. The HMS range therefore offers adaptation capabilities for the requirements on every construction site.atribut:
- Engine/Motor: Double Insulated Universal Motor
- Voltage (V): 230
- Current (A): 7.8
- Frequency (Hz): 50-60
- Power (kW): 1.8
- Dimensions (LxWxH) (mm): 312x154x230
- Cable Length (m): 5
- WACKER NEUSON External VibratorsDeskripsi:First-class compacted concrete is essential for the production of concrete surfaces. Thanks to its high-quality design, Wacker Neuson's external vibrator AR26 offers this precision compaction. The result: Beautifully smooth and level concrete surfaces on walls, pillars and columns. - Long staying power thanks to its powerful electric motor with stable speeds. - Available for all standard voltages and frequencies. - Fast assembly thanks to easy to use fastening clamps. - Ca. 2 kg lighter than its forerunner model AR36. - Small, compact and light.
- ENAR Portable Electric Vibratorsatribut:
- Power: 2300 W
- Voltage: 230 V, 1 ~
- Frequency: 50 - 60 Hz
- Vibration: 18000 rpm
- Dimension: 345 x 244 x 229 mm
- WACKER NEUSON Internal VibratorsDeskripsi:The high-frequency internal vibrators of the IRFU series are characterized above all by one feature: They simply connect to the 1-phase power supply and are ready for operation. Quick, simple, flexible. Ideal for independent operation. - Integrated frequency converter. - Reliable operation, even if the input voltages fluctuate and when used with generators. - Sealed electronics. - Made in Germany. - Available in different hose lengths.atribut:
- Vibration (rpm): 12000
- A-VIBRAS Driving Motoratribut:
- Input: 220/380V 3~50/60Hz
- Power: 1.45kW/2.0Hp
- Speed (50/60 Hz): 2850 / 3450 rpm
- Coupling Type: Mikasa Coupling
- ENAR High Frequency ConverterDeskripsi:High Frequency Converter AFE3500 dengan M38AFP (High Frequency Internal Vibrator) adalah alat untuk mengubah frekuensi tegangan listrik yang digunakan untuk Internal Vibrator atau alat pemadat beton, banyak diaplikasikan pada pekerjaan pengecoran dinding, kolom bridge casting, konstruksi bangunan gedung. Dilengkapi dengan roda sehingga mempermudah dalam memindahkan konverter. Pengoperasian menggunakan tenaga listrik, sehingga tidak menimbulkan polusi baik untuk lingkungan maupun orang lain. AFE3500 dilengkapi dengan beberapa fitur seperti, rangka baja yang kuat untuk melindungi converter saat dipindahkan. Connection cable dan plug in sesuai dengan standar Eropa. Standard magnetic thermoswitch untuk mencegah short circuits dan overheating. Switch box dirancang agar tahan terhadap air. Dilengkapi dengan thermal fuse yang berfungsi mencegah overheat pada converter. AFE3500 telah mendapat sertifikasi CE Certification (2006/42/CE, 2000/14/CE, 2002/44/CE, 2006/95/EC*, 89/336/EC*, 2002/95/EC*, 2002/96/EC*).Spesifikasi M38AFP (High Frequency Internal Vibrator)- Head Diameter : 38mm- Length of Head: 369mm- Current: 8:00Am- Voltage: 42V, 3~- Frequency: 200Hz- Motor Speed: 12000rpm- Centrifugal Force: 1500N- Compaction Capacity: 20 (m³/h)- Shaft Length: 5m- Cable Length: 10m- Weight: 12kgatribut:
- No. Outlets: 3
- Input Voltage/Frequency (V/Hz): 400, 3-50
- Input Power (kW): 6
- Output Voltage/Frequency (V/Hz): 42, 3~, 200
- Output Power (kVA): 3.5
- Maximum Power (W): 2800
- A-VIBRAS High Frequency Inverter (Inverter Listrik Kendaraan)Deskripsi:High Frequency Inverter ZEB200/165/10 adalah alat untuk mengubah frekuensi tegangan listrik yang digunakan untuk External Vibrator atau alat pemadat beton, banyak diaplikasikan pada pekerjaan pengecoran dinding, kolom bridge casting, konstruksi bangunan gedung. Pengoperasian menggunakan tenaga listrik, sehingga tidak menimbulkan polusi baik untuk lingkungan maupun orang lain. ZEB200/165/10 dilengkapi dengan beberapa fitur seperti, rangka yang kuat untuk melindungi inverter saat dipindahkan. Dilengkapi dengan roda agar mudah saat dipindahkan. Dapat digunakan hingga 10 external vibrator dengan tipe ZF55-100.atribut:
- No. Outlets: 10
- Input Voltage/Frequency (V/Hz): 380/50
- Input Output (A): 14
- Output Voltage/Frequency (V/Hz): 42/200
- Output Current (A): 136
- Dimensions (mm): 710x530x680
- Phase: 3
Daftar Harga vibrator motor Terbaru October 2026
| KRISBOW Mesin Vibrator Beton | Rp6.199.900 |
| WACKER NEUSON Premium Internal Vibrators | Rp37.999.900 |
| WACKER NEUSON Advanced Line Internal Vibrators IE Series | Rp26.999.900 |
| Bonzer Vibrators Motor | Rp2.299.900 |
| EVERYDAY Mechanical Engine Vibrators | Rp7.199.900 |
| EVERYDAY Shaft Vibrators (SHT) | Rp3.799.900 |
| WACKER NEUSON Electric Motor | Rp23.999.900 |
| A-VIBRAS Shaft Vibrators (JKV) | Rp3.799.900 |
| WACKER NEUSON External Vibrators | Rp25.999.900 |
| A-VIBRAS External Vibrators | Rp3.899.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)
























































































































































/P102122495-1.jpg)

/P102122419-1.jpg)






/P103067322-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)