Beli vessel ratchet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Vessel Wood-compo Ratchet Handle (Kunci Sok Ratchet)
    Mulai

    Rp569.900

    Vessel Wood-compo Ratchet Handle (Kunci Sok Ratchet)
    atribut:
    • Number of Teeth (sheet): 72
    • Finishing Material: Chrome Vanadium Steel
  2. Vessel Ratchet Screwdriver Power (Obeng Ratchet)
    47%
    Mulai

    Rp119.900

    Vessel Ratchet Screwdriver Power (Obeng Ratchet)
    Deskripsi:
    -Possible to respond up to 20Nm of main torque to be tightened.-With quick turn function.-20 teeth ratchet gear supports fine feed.-Two replacement bits can be stored inside the grip.
    atribut:
    • Total Length: 77.5mm
    • Set Contents (piece): 3
  3. Vessel Metal Line Ratchet Screwdriver Set (Obeng)
    Mulai

    Rp96.900

    Vessel Metal Line Ratchet Screwdriver Set (Obeng)
    atribut:
    • Material: Chrome vanadium molybdenum
  4. Vessel Stubby Ratchet Screwdriver with Flexible shaft bit holder (Obeng Ratchet)
    Mulai

    Rp269.900

    Vessel Stubby Ratchet Screwdriver with Flexible shaft bit holder (Obeng Ratchet)
    atribut:
    • Set Contents: Bit: # 1, # 2/(-) Bit: 4, 6mmx33mm/flexible shaft (165mm)/ratchet stubby driver
    • Axis Penetration: None
    • Blade Edge With Magnet: None
    • Hexagon Axis Opposite Side Length: 6.35mm
    • Material (Grip): resin
    • TRUSCO Number: 835-6431
    • Type: Set items
  5. Vessel Ratchet Screwdriver Flat Shaped (Obeng Ratchet)
    54%
    Mulai

    Rp109.900

    Vessel Ratchet Screwdriver Flat Shaped (Obeng Ratchet)
    Deskripsi:
    -Industry's thinnest 18mm head makes it easier to use in a more convenient place in a narrow place.-The main body can store two bits, with a hanging hole.
  6. Vessel Rubber/ Plastic Hammer (Martil / Palu Karet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

  7. Vessel Ratchet Screwdriver Flat Plate (Obeng Ratchet)
    Mulai

    Rp149.900

    Vessel Ratchet Screwdriver Flat Plate (Obeng Ratchet)
    Deskripsi:
    - A thin type ratchet handle convenient in a narrow place.- Speed ring enables fast turning.
  8. BROWN(Hirai Tool) Screwdriver for Electric Work Cushion Grip (Obeng)
    23%
    Mulai

    Rp67.900

    BROWN(Hirai Tool) Screwdriver for Electric Work Cushion Grip (Obeng)
    Deskripsi:
    - Shaft is made of special high grade steel.- A strong ball cushion grip that produces powerful tightening force.- [[+]][[-]] are color coded and can also be checked by the grip end.
  9. Vessel Torx Plate Ratchet Screwdriver Set
    Mulai

    Rp269.900

    Vessel Torx Plate Ratchet Screwdriver Set
    Deskripsi:
    -Corresponds to the Torx with the anti-tampering screw.-A convenient thin type ratchet handle in a narrow place.-6.35mm Bit-T8H, T10H, T15H, T20H, T25H, T27H, T30H, T40H, [[(+)]]2, [[(-)]]6-Plate Ratchet Screwdriver-Bit-Holder Belt
    atribut:
    • Total Length: 132mm
    • Content: 6.35mm BitT8H, T10H, T15H, T20H, T25H, T27H, T30H, T40H, [[+]]2, [[-]]6, Plate Ratchet Screwdriver, Bit-Holder Belt
  10. Vessel Torx Screwdriver Set (Obeng)
    Mulai

    Rp269.900

    Vessel Torx Screwdriver Set (Obeng)
    atribut:
    • Content: 6,35mm bit wit cutting Edge T10H, T15H,T20H,T25H,T27H,T30H,T40H, Philip no.2 and no.3, Sloted 6mm, handle, bit belt holder
    • Pack Size (mm): 235x100x31
  11. monotaro Plate Set Obeng Ratchet (Obeng Ratchet)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp139.900

    monotaro Plate Set Obeng Ratchet (Obeng Ratchet)
    Deskripsi:
    Produk ini juga sering disebut dengan Obeng Ratchet
    atribut:
    • Material: Body: S45C, bit: S2
    • Overall Length (mm): 100
    • Weight (g): 50
    • Mounting Height (mm): 18
    • Head Width (mm): 15
    • Bit Material: S2
    • Blade Magnet: None
    • Body Material: S45C
    • Material (Grip): S45C
    • Set Content: (+): # 1, # 2, # 3 / (-): 4.6, S4, S5, S6
    • Type: Set product
  12. Vessel Wood-Compo Socket Wrench (Set Kunci Sok)
    Mulai

    Rp1.099.900

    Vessel Wood-Compo Socket Wrench (Set Kunci Sok)
    Deskripsi:
    - Wood-composite resin, reproducing the natural material texture.- Wedge type ratchet realizes a ultra small and highly durable head.- Non-slip wood-composite handle.- Surface contact avoiding the damage on the edges of bolts or nuts.- The inside of the case is a 2-layer structure to prevent forgetting to put the tool backDetails(1/4inch sq, 3/8inch sq)Item PKG (mm)265 x 160 x 55Contents* Wood-compo ratchet handle 3/8”sq.(9.5mm) * Wood-compo spinner handle 1/4”sq.(6.35mm) * Universal socket adaptor 3/8”sq.(9.5mm) * Extension bar Overall length 150mm 3/8”sq.(9.5mm) * Bit socket adaptor 1/4”sq.⇔1/4”hex. * Hex 1/4”sockets:4,4.5,5,5.5,6,7,8mm * Hex 3/8”sockets:10,11,12,13,14,17,19,21,22mm * Bits:-4,-6,+1,+2,+3,H3,H4,H5,H6,T10,T15,T20,T25,T30,T40
  13. Vessel 2 Way Screwdriver Combi Plus (Obeng Bolak Balik)
    Mulai

    Rp129.900

    Vessel 2 Way Screwdriver Combi Plus (Obeng Bolak Balik)
    atribut:
    • Bit Length (mm): 110
    • Bit Outlet (mm): Width across flats 6.35
    • Cutting Edge: (+) 1, 2, 3
    • Grip Diameter (mm): 41
    • Material: Grip: polypropylene, elastomer Bit: Industrial special alloy Steel
    • Shaft Length (mm): 110
    • Tip: With magnet
  14. Vessel Pneumatic and Electric Power Bit (Mata Obeng)
    75%
    Mulai

    Rp72.900

    Vessel Pneumatic and Electric Power Bit (Mata Obeng)
    Deskripsi:
    -We realize stable quality and low cost with large volume lot production.-Original special alloy steel is used.-By quality control, there is a long track record in the industrial world where severe work in harsh conditions is required as a strong bit to break.
Daftar Harga vessel ratchet Terbaru October 2026
Vessel Wood-compo Ratchet Handle (Kunci Sok Ratchet)Rp569.900
Vessel Screwdriver Ball Point Ratchet (Obeng)Rp239.900
Vessel Screwdriver Ball Ratchet Replacement Shaft 2200B (Obeng)Rp76.900
Vessel Ratchet Screwdriver Power (Obeng Ratchet)Rp119.900
Vessel Metal Line Ratchet Screwdriver Set (Obeng)Rp96.900
Vessel Ratchet Screwdriver T-Bar (Obeng Ratchet)Rp149.900
Vessel Stubby Ratchet Screwdriver with Flexible shaft bit holder (Obeng Ratchet)Rp269.900
Vessel Wood-Compo Swivel Ratchet Handle (Kunci Sok Ratchet)Rp1.299.900
Vessel Ratchet Screwdriver Flat Shaped (Obeng Ratchet)Rp109.900
Vessel Rubber/ Plastic Hammer (Martil / Palu Karet)Rp179.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)