Beli vessel ball grip screwdriver di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Vessel Screwdriver Slotted Ball Grip (Obeng)atribut:
- Shank type: Standard/General Type
- Tip Type: Sloted
- Vessel Screwdriver with Covered Shank Ball Grip (Obeng)Deskripsi:Resin-covered shank. It prevents electrical circuitingTransmits ample tightening force to screwCushion grip is marked Philip-Sloted type for quick identificationFully hardened chrome vanadium steelatribut:
- Shank type: Standard/General Type
- Vessel Go Thru Screwdriver 2 Way Ball-Grip (Obeng Tembus)atribut:
- Shaft Length (mm): 140
- Finishing Material: Shaft: Chrome vanadium steel, Grip: Elastomer Resin
- Vessel Ball GripDeskripsi:-Can use it as a familiar ball grip screwdriver by inserting a bit for electric screwdriver (6.35mm opposite side).atribut:
- Grip Diameter: 41mm
- Total Length: 100mm
- Material: Polypropylene, Elastomer
- Vessel Screwdriver Thin Shaft Cushion Grip (Obeng)atribut:
- Width Handle (mm): 20.5
- Width Shank (mm): 4.0
- Shank type: Thin shank type
- Vessel Obeng Listrikatribut:
- Handle Diameter (mm): 45
- Vessel Bit Interchangeable Ball-Gripatribut:
- Grip Diameter (mm): 41
- Total Length (mm): 100
- Finishing Material: Shaft: Chrome vanadium steel, Grip: Elastomer Resin
- TEKIRO Screwdriver Phillips TPR (Obeng)Deskripsi:Obeng Plus (+) TPR
- Vessel Screwdriver Super Cushion (Obeng)Deskripsi:No.700:"Super Cushion" grip fits your hand perfectlyHigh toughness shank made of fully hardened chrome vanadium steelBlack Chrome platingNo.730:"Super Cushion" grip fits your hand perfectlyTang-thru type features a star-shaped end cap for haatribut:
- Shank type: Standard/General Type
- Vessel Screwdriver Megadora Standard (Obeng)Deskripsi:No.900:Philips JAWSFIT tip that grips the screw and doesn't cause CAM-OUTA knurled shank keeps hands from slipping in fast turningFully hardened chrome vanadium steelNo.910:Precision type with 4mm or smaller diameter shankHigh precision black point tipNo.920:25mm long shank, ideal for working in cramped placesNo.930:Philips JAWSFIT tip that grip the screw and doesn't cause CAM-OUTTan-thru shank with large end capFully hardened chrome vanadium steelatribut:
- Shank type: Standard/General Type
- Width Handle: 34mm
- Width Shank: 6.4mm
- TEKIRO Screwdriver Phillips Cushion Grip (Obeng)Deskripsi:TEKIRO Gagang Karet Obeng Plus merupakan obeng plus berbahan chrome vanadium berkualitas yang didesain ergonomis dan tahan lama dengan handle karet. Obeng ini berfungsi untuk membuka dan memasang mur atau baut. Ideal melengkapi perkakas Anda di rumah.Handle Karet lebih kokoh dan mudah saat digunakanBesi obeng kokoh tidak mudah penyokMemiliki magnet pada ujung kembangFungsi : Untuk melepas dan memasang Screw ( + )Material : Chrome Vanadiumatribut:
- Material: Chrome Vanadium
- Dimension 5 (mm): 31
- Vessel Metal Line Ratchet Screwdriver Set (Obeng)atribut:
- Material: Chrome vanadium molybdenum
- Vessel Bit PhilipsDeskripsi:For assembly work focusing on workabilityHexagonal shape with the width across flats of 5mm is also suited for electric drivers
- Vessel Screwdriver Megadora Piercing (Obeng)atribut:
- Shank type: Stadndard/Tang-thru type
- TEKIRO Screwdriver Slotted TPR (Obeng)Deskripsi:Obeng Minus (-) TPR
Daftar Harga vessel ball grip screwdriver Terbaru March 2026
| Vessel Screwdriver Ball Grip (Obeng) | Rp62.900 |
| Vessel Screwdriver Slotted Ball Grip (Obeng) | Rp62.900 |
| Vessel Screwdriver with Covered Shank Ball Grip (Obeng) | Rp85.900 |
| Vessel Go Thru Screwdriver 2 Way Ball-Grip (Obeng Tembus) | Rp189.900 |
| Vessel Ball Grip | Rp99.900 |
| Vessel Screwdriver Ball Point Ratchet (Obeng) | Rp239.900 |
| Vessel Screwdriver Thin Shaft Cushion Grip (Obeng) | Rp44.900 |
| Vessel Obeng Listrik | Rp869.900 |
| Vessel G-Grip Screwdriver | Rp88.900 |
| Vessel Bit Interchangeable Ball-Grip | Rp159.900 |
Data diperbarui pada 21/03/2026 (Harga belum termasuk PPN)



















































































































































/5pP102039205-3.jpg)
/9zP103201359-1.jpg)
/6dP102039229-2.jpg)
/daP105401478-1.jpg)

/c0P102301432-3.jpg)
/9iP102039342-8.jpg)



/aiP101000378-4.jpg)
/gpP102039601-2.jpg)
/P102039373-1.jpg)
/dsP102039496-4.jpg)
/cqP102039458-3.jpg)
/aeP101000374-4.jpg)
/P102039403-1.jpg)

/c9P103201441-3.jpg)
/5sP102265208-4.jpg)