Beli valve seat cutter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Ebisu Diamond Circular Level
    Mulai

    Rp149.900

    Ebisu Diamond Circular Level
    atribut:
    • Dia. (mm): 45
    • Precision: Within ±2.50mm/m=±0.1432°
    • Finish Material: Main Body: Acrylic Plastic (PMMA)
    • Sensitivity: 0.50mm/m=0.0286°
  2. First Tools Valve Seat & Face Cutter Set
    Rating:
    40% of 100
    (1)
    Mulai

    Rp269.900

  3. GRIP ON TOOLS Valve Seat Cutter
    Mulai

    Rp1.899.900

    GRIP ON TOOLS Valve Seat Cutter
    atribut:
    • Number of Reamer: 12
    • Number of Mold: 4
  4. CP Drill Sleeve
    Mulai

    Rp56.900

    CP Drill Sleeve
    Deskripsi:
    Digunakan untuk menyambungan bor cones dengan ukuran berbeda
    atribut:
    • Material: Steel
  5. Vertex Morse Taper Sleeve (Sok Bor)
    30%
    Mulai

    Rp139.900

    Vertex Morse Taper Sleeve (Sok Bor)
    Deskripsi:
    Morse Taper Sleeve.
  6. monotaro Drill Sleeve (Shock Arbor)
    Mulai

    Rp85.900

    monotaro Drill Sleeve (Shock Arbor)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
  7. Niigata Seiki (SK) Mini Level
    Mulai

    Rp179.900

    Niigata Seiki (SK) Mini Level
    Deskripsi:
    Mini Level CT-70. - Horizontal Measurement for construction, levellin machinnery - Body: Acrylic Resin - Type: Cross - Size: 70x25x15mm - Sensitivity: 0.5mm/m, Precision +/-1.5mm/m.
  8. TRUSCO Aluminium Level (Waterpass)
    60%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    TRUSCO Aluminium Level (Waterpass)
    atribut:
    • Precision: 2.00 mm / m = + / to 0.1146 within
    • Purpose of Use: For horizontal/vertical, and 45°measurements.
    • Sensitivity: 0.66mm / m = 0.0382 degree
    • Specifications: 45degree Measurable (No Bubble Tube in 150mm)
  9. KOD Acrylic Resin Level
    44%
    Mulai

    Rp91.900

    KOD Acrylic Resin Level
    Deskripsi:
    -Optimum for attaching machines or equipment.-To measure horizontally.
  10. TEKIRO H Valve Seat Cutter 45 Degrees
    Mulai

    Rp219.900

    TEKIRO H Valve Seat Cutter 45 Degrees
    atribut:
    • Dimension 2 (mm): 8
  11. Kennedy Brake Tool 4-In-1 Cylinder Hone (Perkakas Rem)
    Mulai

    Rp1.099.900

    Kennedy Brake Tool 4-In-1 Cylinder Hone (Perkakas Rem)
    Deskripsi:
    Four different honing tools in one set suitable for honing/deglazing car brake and clutch cylinders, motorcycle, lawnmower, outboard motor engine cylinders, small bore car engine cylinders with capacities between 18 - 89mm. Self-aligning flexible shaft and leg assembly for smooth operation at all speeds and easy alignment. Honing diameter and pressure is adjusted via a simple, spring and cone mechanism. Suitable for use with a variable speed electric or air drill and fits into all three jaw chucks. Supplied in a plastic blow-moulded case. Overall length: 200mm. Set Contents: main honing body, twin leg set - 50mm, triple leg set - 50mm, triple leg set - 60mm; three sets of medium stones: 19 x 4.5mm (x3 off), 29 x 4.5mm (x5 off) and 51 x 7.0mm (x3 off). Twin Leg 18 - 64mm For small brake cylinders 50mm twin leg set and 2x 29mm stones. (NB Ready assembled in kit) Triple Leg 19 - 68mm For large brake/clutch cylinders. Use medium collar, 50mm triple leg set and 3x 29mm stones. Triple Leg 32 - 89mm For disc brake cylinders. Use large spring, 60mm triple leg set and 3x 19mm stones. Triple Leg 32 - 89mm For small engine cylinders. Use large spring, 60mm triple leg set and 3x 51mm stones.
    atribut:
    • Hone Length: 19mm 29mm 51mm
    • Maximum Bore Size: 89mm
    • Overall Length: 200mm
    • Number of Pieces: 15
    • Grit: Medium
    • Part Number: KEN5032930K
  12. Swan Compressor Air Cooled Portable Type S Series (Kompresor Angin)
    Mulai

    Rp6.499.900

    Swan Compressor Air Cooled Portable Type S Series (Kompresor Angin)
    Deskripsi:
    Swan Kompresor Angin memiliki kapasitas tanki 36-400L dengan aliran udara (F.A.D) 45-2000 l/m kalitas terbaik, awet dan tahan lama cocok digunakan pada bengkel, otomotif industri, proyek dan konstruksi
    atribut:
    • Working Pressure (kg/cm²): 8
    • Kabel: Without cable
  13. Kennedy Locking Pliers Curved Jaw Heavy Duty (Tang Buaya)
    Mulai

    Rp429.900

    Kennedy Locking Pliers Curved Jaw Heavy Duty (Tang Buaya)
    atribut:
    • Size (mm/inch): 255 / 10
    • Insulated: No
    • eclassCode: 21040301
  14. First Tools Ratcheting Adjustable Wrench (Kunci Inggris)
    Mulai

    Rp249.900

  15. BENZ WERKZ Morse Taper Drill Chuck Arbor Type MT 3
    Mulai

    Rp72.900

    BENZ WERKZ Morse Taper Drill Chuck Arbor Type MT 3
    atribut:
    • Dimension D (mm): 143
    • Dimension L (mm): 28.55
  16. JOHNSON LEVEL Bullseye, Pocket, Line & Fence Post Level
    Mulai

    Rp179.900

    JOHNSON LEVEL Bullseye, Pocket, Line & Fence Post Level
    Deskripsi:
    Bullseye levels center an air bubble in the middle of their circular face to indicate when a surface is horizontally even (level). They sit on furniture, machinery, appliances, or other equipment to provide a basic gauge for leveling.
    atribut:
    • UNSPSC: 27111802
    • Magnetic: Nonmagnetic
  17. TRUSCO Pocket Gradient Meter
    Mulai

    Rp499.900

    TRUSCO Pocket Gradient Meter
    Deskripsi:
    28
    atribut:
    • Material: Body:Acrylic Resin (PMMA)
    • Length (mm): 100
    • Height (mm): 30
    • Thickness (mm): 24
    • Accuracy: Within ±2.5mm/m = ±0.1433derajat
    • Sensitivity: 0.5mm/m = 0.0286degrees
    • Purpose of Use: For indoor and outdoor slope measurements grade.
Daftar Harga valve seat cutter Terbaru November 2026
Ebisu Diamond Circular LevelRp149.900
First Tools Drill SleevesRp96.900
First Tools Valve Seat & Face Cutter SetRp269.900
GRIP ON TOOLS Valve Seat CutterRp1.899.900
CP Drill SleeveRp56.900
Vertex Morse Taper Sleeve (Sok Bor)Rp139.900
monotaro Drill Sleeve (Shock Arbor)Rp85.900
Niigata Seiki (SK) Mini LevelRp179.900
TRUSCO Aluminium Level (Waterpass)Rp269.900
KOD Acrylic Resin LevelRp91.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)