Beli valve core removal tool di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. COREMAX Refrigeration Access Valves
    Mulai

    Rp579.900

    COREMAX Refrigeration Access Valves
    Deskripsi:
    Valve core removal and evacuation tools remove and replace valve cores for evacuation, recovery, and recharging of refrigerant systems.
    atribut:
    • Material: Brass
  2. PHILMAX Stop Kontak Kabel Roll (Cable Rell)
    Mulai

    Rp909.900

  3. ROBINAIR Refrigeration Access Valves
    Mulai

    Rp419.900

    ROBINAIR Refrigeration Access Valves
    Deskripsi:
    Class 150 threaded fittings connect with medium-pressure (300-999 psi) pipe. Fittings twist onto pipe using various male and female thread connections including NPT (National Pipe Thread) or BSPT (British Standard Pipe Taper).
  4. ESCO 1/4inch Copper Pipe Access Valve
    Mulai

    Rp259.900

    ESCO 1/4inch Copper Pipe Access Valve
    atribut:
    • Length (mm): (Copper tube) 50
    • Size (inch): (Copper tube) 1/4 (6.35mm)
    • Suitable For: 1/4\" flare
  5. Non Brand Refrigeration Access Valve
    Mulai

    Rp169.900

    Non Brand Refrigeration Access Valve
    Deskripsi:
    Access valve tube extensions install through the side of larger lines to extend their length to make accessing them in confined spaces easier. These copper tube extensions have standard threads to connect them with fittings.
  6. ALDO Stop Kontak Kabel Roll (Cable Reel)
    Mulai

    Rp669.900

    ALDO Stop Kontak Kabel Roll (Cable Reel)
    Deskripsi:
    - Germany Type- Copper Wire
  7. LOYAL Stop Kontak Kabel Roll Heavy Duty (Cable Reel)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp189.900

    LOYAL Stop Kontak Kabel Roll Heavy Duty (Cable Reel)
    Deskripsi:
    Inovasi terbaru posisi saklar terlindungi. - Saklar Indikator. - P.V.C RoHS. - Kabel SNI. - Terminal Kuningan. - Pin Kuningan. - Arde.
    atribut:
    • Diameter (cm): 24
    • Cable Type: 3G
    • Cable Size (mm): 0.75
  8. KAISER Stop Kontak Kabel Roll (Cable Reel)
    Mulai

    Rp339.900

    KAISER Stop Kontak Kabel Roll (Cable Reel)
    atribut:
    • Color: Assorted Color
    • Rated Voltage (V): 220 (AC)
  9. Uticon Stop Kontak Kabel Roll (Cable Reel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp259.900

    Uticon Stop Kontak Kabel Roll (Cable Reel)
    Deskripsi:
    Kabel Gulung, Casing terbuat dari bahan resin tahan panas dan berdaya tahan tinggi, Terminal kontak kuningan, Kabel berkualitas tinggi dengan standar Internasional & SNI, Dilengkapi lampu indikator pemakaian, Ukuran ringkas, tepat & portabel - mudah dipakai dan dibawa kemana-mana, Steker arde insulasi berkualitas tinggi berstandar Internasional & SNI, Dilengkapi dengan terminal grounding (arde) untuk keamanan
  10. ENGINEER Pin Extractor
    34%
    Mulai

    Rp339.900

    ENGINEER Pin Extractor
    Deskripsi:
    - With 2 easy steps, you can remove the terminal inserted in the housing cleanly. -For taking out of the connecting terminals inserted in the housing.
  11. LOYAL Kabel Roll Sapphire Baru Warna Assorted
    Rating:
    100% of 100
    (1)
    Mulai

    Rp229.900

    LOYAL Kabel Roll Sapphire Baru Warna Assorted
    Deskripsi:
    - Teknologi Dual Drum gulungan kabel terpisah dengan body luar menggulung kabel lebih ringan.- Handle berputar menggulung kabel lebih nyaman.- Saklar Indikator.- P.V.C RoHS.- kabel SNI.- Terminal kuningan.- Pin kuningan.- Arde.
    atribut:
    • Cable Type: 3G
    • Diameter (cm): 29
    • Cable Size (mm): 0.75
  12. JONARD TOOLS Alignment & Connector Tool
    Mulai

    Rp449.900

    JONARD TOOLS Alignment & Connector Tool
    Deskripsi:
    Connector tools make snug, stable connections between connectors and coaxial cable to enable strong signal transmission. They fit specific connector types and tighten or loosen the connector onto the cable.
  13. ENGINEER Pin Removing Tool
    Mulai

    Rp509.900

    ENGINEER Pin Removing Tool
    atribut:
    • Material: Stainless steel, Brass
    • Sleeve Outside Diameter (mm): φ2.9
    • Sleeve Inside Diameter (mm): φ2.4
    • Total Length (mm): 85
  14. ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp19.900

    ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)
    Deskripsi:
    NYM adalah sebutan untuk kabel jenis Kawat tembaga yang terdiri dari beberapa konduktor tembaga padat terdampar dengan kabel berisolasi PVC berwarna pada bagian dalam dan kulit luar kabel warna putih. Ukuran 2x1.5mm menunjukan kabel memiliki 2 isi dan tebal tembaga 1.5mm. kabel jenis NYM memiliki 3 lapisan kulit yang terdiri dari lapisan terdalam pada kabel tembaga tunggal berwarna pada masing-masing kabel kemudian lapisan kedua berwarna keabu-abuan dan lapisan ketiga yaitu kulit luar berwarna putih. Kabel Listrik Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN sehingga sangat aman untuk digunakan.
  15. monotaro Terminal Removal Tool
    Mulai

    Rp299.900

    monotaro Terminal Removal Tool
    Deskripsi:
    Convenient tool for extracting terminals. 110 type, 250 type, MT, HM compatible with waterproof connectorsDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Overall Length (mm): About 95, about 109
    • Material (Clips): PP
    • Body Material: SCM440
  16. brennenstuhl Garant IP44 Cable Reel
    Mulai

    Rp3.099.900

    brennenstuhl Garant IP44 Cable Reel
    Deskripsi:
    Reel body made of special plastic with reinforced ribbed structure.Innovative and ergonomic cable guide handle "cable pilot" for perfect cable-management during winding. Handle commutes on both sides and allows easy carrying and cable storage. For right and left handed easy to rewind.Rotary handle for comfortable rolling up.The BREMAXX®-cable is extremely sturdy, applicable down to -35 °C, oil- and UV-resistant and highly abrasion-resistant.3 water-jet protected earthed socket outlets with self-closing protective caps.Thermal cut-out protection, indicator shows overheating or overloading.
    atribut:
    • Cable Designation: AT-N05V3V3-F 3G1,5
    • Cable Quality: BREMAXX
    • Housing Material: Plastic
    • Number of Earthed Socket Outlets: 3,00
    • Degree of Protection (IP): IP44
    • Area of use: outdoor
  17. brennenstuhl Garant Cable Reel
    Mulai

    Rp4.899.900

    brennenstuhl Garant Cable Reel
    Deskripsi:
    Reel body made from special plastic fitted to a galvanised steel tube frame.Ergonomic cable guide handle for perfect cable-management during winding.4 earthed sockets with self-closing covers.With safety cut-out.In colourful display-packaging.
    atribut:
    • Cable Designation: H05VV-F 3G1,5
    • Cable Length (m): 50
    • Cable Quality: PVC
    • Housing Material: Plastic
    • Number of Earthed Socket Outlets: 4,00
    • Degree of Protection (IP): IP20
    • Area of use: indoor
    • Dimensions (HxLxW) (cm): 35.5x19.3x28.3
    • Reel diameter (mm): 290
Daftar Harga valve core removal tool Terbaru June 2026
COREMAX Refrigeration Access ValvesRp579.900
PHILMAX Stop Kontak Kabel Roll (Cable Rell)Rp909.900
ROBINAIR Refrigeration Access ValvesRp419.900
ESCO 1/4inch Copper Pipe Access ValveRp259.900
Non Brand Refrigeration Access ValveRp169.900
ALDO Stop Kontak Kabel Roll (Cable Reel)Rp669.900
PHILMAX Eco Kabel RollRp849.900
LOYAL Stop Kontak Kabel Roll Heavy Duty (Cable Reel)Rp189.900
KAISER Stop Kontak Kabel Roll (Cable Reel)Rp339.900
KRISBOW Stop Kontak Kabel Roll (Cable Reel)Rp229.900

Data diperbarui pada 15/06/2026 (Harga belum termasuk PPN)