YELLOW JACKET Electronic Torque Wrench

Sebelum PPN:
Rp7.199.900
Spesifikasi
UNSPSC27111715
Calibration Certificate IncludedNo
Clockwise Accuracy±2% CW
ColorBlack; Blue
Corrosion ResistantNo
Counterclockwise Accuracy±3% CCW
Drive Size (inch)3/8
FinishChrome
Handle TypeAnti-Slip
Head TypeStandard
InsulatedNo
MaterialAlloy Steel
Maximum Torque (ft-lbs)62.7
Measurement TypeSAE
Minimum Torque (ft-lbs)3.1
Non-SparkingNo
Overall Length (inch)10 1/2
Overall Length (mm)266.7
Overall Width (inch)3
Power Source(1) AAA Battery
RatchetingNo
RotationClockwise and Counterclockwise
Torque AdjustabilityAdjustable
Torque Measurement TypeCentimeter-Kilogram; Foot-Pound; Inch-Pound; Newton-Meter
Torque Range (N m)4.2 to 85
Torque Range (ft-lbs)3.1 to 62.7
Torque Range (in-lbs)37 to 752
Visual/Audible IndicatorsAudible and Visual

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These standard-head electronic torque wrenches provide a precise torque reading on a digital display and have audio and visual cues to indicate when the desired torque is reached and if the fastener has been overtorqued. Wrenches measure turning force electronically for high accuracy compared to analog torque wrenches.
Feature
Electronic Torque Wrench Drive Size 3/8 in 3.1 to 62.7 ft-lb Audible and Visual Ratcheting No Torque Range (ft-lb) 3.1 to 62.7 ft-lb Torque Range (in.-lbs.) 37 to 752 in-lb Torque Range (N-m) 4.2 to 85 N-m 10 1/2 in Clockwise Accuracy +/-2 Percent CW Counterclockwise Accuracy +/-3 Percent CCW SAE

Ulasan Produk

Tidak ada ulasan