Beli vacuum pad smc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SMC Vacuum Pad AssemblyDeskripsi:Bellows type vacuum pad assemblies have round, bellows style suction cups for handling thin, dry, or oily metal sheets in automotive body shop, loading/unloading, and assembly applications. They are for use on flat, curved, or uneven surfaces and provide a firm, stable grip with movement in any orientation.atribut:
- UNSPSC: 27131608
- Durometer: 60A
- Includes: Adaptor; Pad
- Manufacturer Part Number: ZPT40HBF-B8
- Maximum Operating Temperature (°C): 250
- Minimum Operating Temperature (°C): 0 (zero)
- Pad Color: Black with Green Mark
- Pad Diameter (mm): 40
- Pad Height (mm): 32
- Pad Material: Fluoro Rubber
- Pad Type: Bellows
- Port Size: M8x1.25
- FESTO Vacuum Suction Cup VAS Seriesatribut:
- Operating Medium : Atmospheric air based on ISO 8573-1:2010 [7:-:-]
- Suction Cup Shape: Round, flat
- Fort Busbar PanelDeskripsi:Busbar for MCB/MCCB
- SMC Vacuum Pad ZPLatribut:
- Material: Brass
- SMC Vacuum Pad ZP3 Series ZP3-10atribut:
- Pad Diameter (Φmm): 10
- Myotoku Vacuum Pad, Bellows, Rubber Only, Pjg Series, Nitrileatribut:
- Purpose of Use: Role of the buffer when the adsorption surface is narrow and pressed on during adsorption.
- DV Zero Arde Busbaratribut:
- Insulator: SM-25; BMC
- Material: Pure Copper (Busbar) + BMC (Insulator)
- Current Impact (kA): > 300
- Non Brand Copper Busbaratribut:
- Material: Copper
- Camozzi Series VTCL Bellow Suction Pad (Round) Female ThreadDeskripsi:Series VTCL bellows suction pads (1,5 folds) have a rugged design and consist of a nipple and rubber part.The nipples are inserted directly into the rubber part.The rubber parts can also be ordered separately without nipples as spare parts.atribut:
- Description: Wear resistant suction pad consisting of rubber part VTCL with 1.5 folds and connection nipple
- Construction: Nipples and suction pads are supplied not pre-assembled
- Maintenance: It is possible to replace the rubber part
- Working Temperature (°C): NBR version: -30 to +120 (for short time <30 sec.); -10 to +70 (long-term), SILICONE version: -50 to +220 (for short time <30 sec.); -30 to +180 (long-term)
- SMC Vacuum Pad ZP3 Series ZP3-06atribut:
- Pad Diameter (Φmm): 6
- SMC Vacuum Pad ZPT10Batribut:
- Extraction Direction: Longitudinal direction
- Pad Diameter (Φmm): 10
- Pad Shape: Bellow shape
- Vacuum Take-out Direction: Vertical
- SMC Vacuum Pad ZP3 Series ZP3E-T63atribut:
- Pad Diameter (Φmm): 63
- Connector Thread: M16X1.5 male thread
- Thread Size: (AL16) M16 x 1.5 Male thread, for plate connection
- Vacuum Take-out Direction: Vertical
- ABB BusbarDeskripsi:The S803-Bb250 Is A 3-Pole Busbar With 24 Terminal Lugs. It Can Be Used For Rated Current Up To 250A.
Daftar Harga vacuum pad smc Terbaru October 2026
| SMC Vacuum Pad Assembly | Rp559.900 |
| SMC Vacuum Pad ZP3 | Rp109.900 |
| FESTO Vacuum Suction Cup VAS Series | Rp129.900 |
| SMC ZP3 - Small Pad ZP3 | Rp149.900 |
| Fort Busbar Panel | Rp859.900 |
| SMC Vacuum Pad ZPL | Rp56.900 |
| SMC Vacuum Pad ZP1 | Rp90.900 |
| SMC Vacuum Pad ZP3 Series ZP3-10 | Rp109.900 |
| SMC Vacuum Pad ZP40 | Rp109.900 |
| Myotoku Vacuum Pad, Bellows, Rubber Only, Pjg Series Silicon | Rp81.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)
































































































































































%20Female%20Thread/5oP108102204-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)