Beli vacuum leak detector di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SNDWAY Gas Detector 4 In 1
    Mulai

    Rp2.799.900

    SNDWAY Gas Detector 4 In 1
    Deskripsi:
    Sensor gas 4 in 1 SNDWAY SW-7500A merupakan alat deteksi gas multifungsi yang bisa mendeteksi 4 jenis gas sekaligus!Hanya dengan memiliki 1 alat ini saja, Anda dapat dengan mudah mengetahui keberadaan gas oksigen, karbon dioksida, hidrogen sulfida, dan gas mudah terbakar lainnya (combustible gas).Alat ini menggunakan baterai bawaan 1800mAh lithium dan dilengkapi dengan fitur 2 tipe alarm (high and low) yang dapat ditandai dengan adanya getaran, bunyi alarm, dan LED merah pada alat.Mengadopsi metode natural diffusion untuk mendeteksi gas ambien dan memiliki electrochemical gas sensor yang berkualitas tinggi menjadikan alat ini memiliki sensitivitas dan hasil pengulangan yang akurat.Sangat cocok digunakan pada bidang agrikultur, industri kimia, konstruksi, tenaga listrik, pengendalian kebakaran, industri gas alam, industri baja, petroleum & petrokimia, pengolahan limbah, dan berbagai industri lainnya.
    atribut:
    • Measuring Gas: Carbon monoxide, hydrogen sulfide, combustible gas, oxygen
    • Display Error: Carbon monoxide (≤ 10% (relative Error)), hydrogen sulfide (± 5ppm), combustible gas (± 5%FS), oxygen (± 3%FS)
    • Indication mode: LCD Indicates real-time data, LED, sound, and vibration Alarm
    • Alert: Sound Alarm
    • Sound Alarm (dB/cm): 85/30 away
    • Applicable (RH): < 90% no condensation
    • Applicable Temperature (°C): -10 to 55
    • Charging specifications: Type-C DC 5V 1A
    • LCD Display: over the set limit, low Battery power
    • Response Time (s): < 30
    • Sensor principle: Electrochemical and catalytic combustion
    • Size (mm): 133x67x30
    • Visual Alarm: highlight LED, Vibration Alarm
  2. AS ONE Leak Test Device
    Mulai

    Rp8.799.900

    AS ONE Leak Test Device
    Deskripsi:
    This is a compact leak tester with a simple design. By immersing the container in water and depressurizing it, you can check the leak status in the container. The body is made of durable polycarbonate. It can hold a vacuum without using grease.
    atribut:
    • AS ONE Part Number: 1-7581-11
    • Height (mm): 498 (including vacuum gauge)
    • Contents (L): 19
    • Metal Diameter: Outer diameter of cock body side; 9mm, vacuum gauge part; 8mm
    • Mass (kg): about 3
    • Inner Diameter (mm): 306
    • Body Material: PC (polycarbonate)
    • Maximum Outer Diameter (mm): 367
  3. Non Brand Light-Duty General Purpose Pressure Gauge
    Mulai

    Rp97.900

    Non Brand Light-Duty General Purpose Pressure Gauge
    Deskripsi:
    These utility gauges have back or bottom threaded connections. They are used for most general purpose pressure measurement and monitoring applications.
    atribut:
    • Accuracy: ±3-2-3%
    • Accuracy Scale: Mid-Scale
    • Blowout Safety Back: No
    • Case Color: Black
    • Case Material: Plastic
    • Dial Color: White
    • Freeze Resistant Movement: No
    • Gauge Application: General-Purpose Case
    • Gauge Case Material: ABS Plastic
    • Gauge Wetted Parts: Brass/ Bronze
    • Lens Material - Gauge: Plastic
    • Liquid-Filled Case: No
    • Mounting Type: Stem-Mount
    • Non-Sparking: No
    • Panel Mountable: No
    • Pressure Gauge Type: Commercial Pressure Gauge
    • Sensor Material: Bronze
    • Socket Material: Brass
    • Vibration Resistance: None
    • Wetted Parts Material: Brass/Bronze
  4. ASADA Leak Detector
    Mulai

    Rp9.699.900

    ASADA Leak Detector
    Deskripsi:
    -Equipped with an infrared type(NDIR type)leak sensor for accurately detecting leaks.-Automatically switches among 3 stage sensitivity depending on the amount of leak.-Equipped with LED light at the tip of probe, making it easy to search for refrigerant leakage in dark place.-For detecting refrigerant leakage of large freezer/refrigerator, large air conditioning unit, packaged air conditioning, display case, etc.-Detection target: Fluorocarbon gas, HFO-1234yf, HFO-1234ze, HFO-1233zd, etc.-Leak check bottle-Spare filterx5-AC Adapter-Main unit cover-Storage Case
  5. PRIO Vacuum Leak Tester
    Mulai

    Rp20.999.900

    PRIO Vacuum Leak Tester
    Deskripsi:
    Alat Tes Kebocoran pada kemasan mmenggunakan material Acrylic TEBAL 30 mm yang dibuat dengan lasercut precision. B- One New Leak Tester ini mempercepat waktu pengetesan karena rak perendamnya sudah menjadi satu dengan tutupnya, sehingga memperpendek langkah dan waktutest.Design baru ini juga sudah dilengkapi dengan hidrolik pengaman sehingga aman untuk operatormenggunakan alat ini.- Optional :Vacuum Pump -60 cmHgVacuum Pump -70 cmHgVacuum Pump -74 cmHgMeja + Timer- Included :2 Unit Ball Valve Stainless Steel 304Vacuum Gauges 0-(-76) cmHg
    atribut:
    • Material: Acrylic 30mm
    • Vacuum Strength (cmHg): -76
  6. HONEYWELL Portable Gas Detector
    Mulai

    Rp7.999.900

    HONEYWELL Portable Gas Detector
    Deskripsi:
    Pumped multi-gas detectors actively pump sampled air through a tube or wand to determine if an area is safe to enter. This type of detector is commonly used in confined space applications.
    atribut:
    • Alert Type: Light; Sound; Vibration
    • Communication Technology: Bluetooth
    • Display Type: Digital
    • Housing Color: Yellow
    • Included Battery Type: Rechargeable Lithium
    • Includes Pump: No
    • Includes_Combined: Probe No
    • Power Source: Battery
    • Sub-Brand [NEW]: BW
    • Temperature Code: T4
  7. HONEYWELL Pendeteksi Gas Portabel
    Mulai

    Rp10.999.900

    HONEYWELL Pendeteksi Gas Portabel
    Deskripsi:
    Gas Alert MicroClip yang tipis dan berukuran kompak memberikan perlindungan dari lingkungan gas berbahaya. Dengan konfirmasi penanda visual yang kontinyu untuk pendeteksian dan penyelesaian diperlengkapi oleh fitur IntelliFlash™. Pengoperasian alat dengan satu-tombol sederhana untuk kemudahan penggunaan, sehingga mempersingkat waktu training. GasAlert MicroClip XL kompatibel dengan sistem test dan kalibrasi otomatis BW MicroDock II dan software Fleet Manager 2.
  8. HONEYWELL Gas Detector Alert Microclip
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.299.900

  9. WIKA Bourdon Tube Pressure Gauge
    Mulai

    Rp1.099.900

    WIKA Bourdon Tube Pressure Gauge
    Deskripsi:
    Applications: - Intended for adverse service conditions where pulsating or vibration exists - Suitable for corrosive environments and gaseous or liquid media that will not obstruct the pressure system - Hydraulics and compressors Ranges: Vacuum / Compound to 200 psi Pressure from 15 psi to 15,000 psi Pressure from 15 psi to 10,000 psi - 2inch size or other equivalent units of pressure or vacuum
  10. YAMAMOTO KEIKI Ordinary Pressure Gauge
    90%
    Mulai

    Rp74.900

    YAMAMOTO KEIKI Ordinary Pressure Gauge
    Deskripsi:
    A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).
    atribut:
    • Accuracy: ±16% F.S
    • Material for the parts Touching Liquid: BS, SUS 316
  11. AS ONE Acrylic Small Vacuum Vessel
    Mulai

    Rp9.799.900

    AS ONE Acrylic Small Vacuum Vessel
    Deskripsi:
    An acrylic vacuum container with a detachable top plate.
    atribut:
    • Accessories: Vacuum valve: (Small) Outer diameter 8mm x 1, (Large) Outer diameter 14mm x 1, Vacuum gauge x 1
    • Allowable Vacuum (Pa): about 133
    • Material: Body / Bottom Plate / Top Plate / Transparent Reinforced PMMA (Acrylic Resin), Valve / Vacuum Gauge Mounting Part / PC (Polycarbonate)
  12. NAGANO KEIKI Pressure Gauge
    71%
    Mulai

    Rp409.900

    NAGANO KEIKI Pressure Gauge
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  13. TECHCROFT Alat Pengukur Tekanan GSB63
    73%
    Mulai

    Rp119.900

    TECHCROFT Alat Pengukur Tekanan GSB63
    Deskripsi:
    Pressure Gauge Techcroft GSB-63 merupakan alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah, material stainless steel - kuningan, tampilan bisa berupa bar, kg, psi, dan sebagainya.
  14. Sanplatec Vacuum Polycarbonate Desiccator
    Mulai

    Rp2.699.900

    Sanplatec Vacuum Polycarbonate Desiccator
    Deskripsi:
    The body and lid are both transparent. You can immediately see the status of stored items and when changing silica gel. Dry seal method with O-ring. Eliminates the hassle of applying grease. It is the best in strength among transparent resins. Even if dropped, it is hard to break and can be used with confidence. The magnetic plate is heat-resistant, corrosion-resistant, non-adhesive and does not scratch. The properties of polycarbonate (PC) are excellent in tensile strength and impact strength, and excellent in heat resistance. The nozzle diameter of the cock with a cock is 9Φmm. The vacuum gauge of PC-210KG / PC-250KG is 0 to -0.1MPa (minimum scale unit is 0.002MPa).
    atribut:
    • Material: PC
    • Material (Plate): Ceramic plate
  15. TESTO Leak Detector
    Mulai

    Rp12.999.900

    TESTO Leak Detector
    Deskripsi:
    Leaks on a refrigeration system have very serious consequences: the required cooling capacity is reduced and, in the worst case scenario, the system may suffer damage. This can cause environmental damage and result in unnecessary cost to your customer. This makes it all the more important for you to be able to detect even the smallest of leaks quickly and reliably - using the testo 316-4 leak detector, for example. Advantages of the testo 316-4 set 2 leak detectorIdeal for ammonia: the testo 316-4 leak detector (set 2) is a fast, reliable leak detector for ammoniaPractical sensor technology: thanks to permanent sensor monitoring, malfunctions or contaminations are shown on the display. If dirty, the leak detector's sensor can be easily cleaned and is then ready for use again straight away. Its flexible gooseneck means that it can be positioned close to the pipework or the measuring locationHigh sensitivity: with a very high sensitivity of ˂3g/a in accordance with EN 14624, the leak detector can detect even the smallest of leaks. Maximum leakages are indicated via the drag pointer function - making it easier to locate leaksReliable warning functions: an acoustic signal indicates that a leak has been detected. The display also changes from green to red. The earphones included in the set also enable the testo 316-4 leak detector to be used in loud environmentsProduct Includes: testo 316-4 leak detector including refrigerant sensor head, case, mains unit and earphones.
    atribut:
    • Operating Humidity: 20 to 80 %RH
    • Operating Temperature (°C): -20 to +50
    • Reaction Time: < 1 s
    • Sensitivity: 3 g/a
    • Standards: EN 14624:2012
    • Alarm Function: Optical; audible
    • Battery Life: 6 h (Continuous Operation)
    • Battery Type: 1 battery block (6 cells NiMh)
    • Detectable: R134a; R22; R404A; H₂ and all common refrigerants such as CFC, HCFC, HFC NH₃ (separate sensor Head)
    • Dimensions (mm): 190x57x42
    • Leakage alarm: optical and audible alarm
    • Length of gooseneck (mm): 370
    • Product Color : Black
    • Storage Temperature: -25 to +70 °C
    • Weight (g): 348
  16. monotaro Vacuum Gauge (G / Vertical) (Pressure Gauge)
    Mulai

    Rp159.900

    monotaro Vacuum Gauge (G / Vertical) (Pressure Gauge)
    Deskripsi:
    Produk ini juga sering disebut dengan Pressure Gauge
    atribut:
    • The outer diameter ( phi mm): 100
    • Thickness (mm): 36
    • The connecting portion screw: G3 / 8
    • Case Shape: Vertical collarless
    • Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
    • Accuracy: +/- 2.5% FS
    • Measurement Range (MPa): -0.1 to 0.0
  17. WIKA Alat Pengukur Tekanan 232.50.100
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.499.900

Daftar Harga vacuum leak detector Terbaru March 2026
SNDWAY Gas Detector 4 In 1Rp2.799.900
AS ONE Leak Test DeviceRp8.799.900
Non Brand Light-Duty General Purpose Pressure GaugeRp97.900
ASADA Leak DetectorRp9.699.900
PRIO Vacuum Leak TesterRp20.999.900
B-ONE Vacuum Chamber For Leak TesterRp38.999.900
HONEYWELL Portable Gas DetectorRp7.999.900
HONEYWELL Pendeteksi Gas PortabelRp10.999.900
HONEYWELL Gas Detector Alert MicroclipRp9.299.900
WIKA Bourdon Tube Pressure GaugeRp1.099.900

Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)