Beli vacuum cleaner nilfisk gd930 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LAKONI Industrial Vacuum Cleanersatribut:
- Power (W): 1400 x 2
- Tank Capacity (L) : 70
- Voltage (V): 220
- KARCHER HOME & GARDEN Multi Purpose Vacuum CleanersDeskripsi:KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
- KARCHER Professional Wet & Dry CleanersDeskripsi:KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
- BOSCH Dry Vacuum Cleaner CordlessDeskripsi:Penyedot debu tanpa kabel paling kuat dan ringkasPenyedot debu tanpa kabel untuk pembersihan menengah dan untuk pembersihan yang aktifBertenaga dan ringkas cocok ke dalam L-BOXXatribut:
- Battery Voltage (V): 18
- Hyundai Pembersih Bertekanan TinggiDeskripsi:High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
- NILFISK Vacuum Wet and DryDeskripsi:The VHO 200 is a powerful vacuum for liquids with a diverting valve for convenient and fast container emptying. A metal basket for the metal chips recovery is also available as well as different kinds of nylon filters, letting the user select the required level of filtration for the application and then re-use the collected materials (both liquids and solids). The container emptying is performed manually by a ball valve or by differential pressure with discharge accessories kit. The VHO200 cleverly uses its twin vacuum motors to both collect and then to discharge the collected liquid without the need for an integral electric discharge pump. 2,4 kW power rating using two single-phase by-pass motors placed within a protective polypropylene cover connected to the container by a self-centering metal band. Once the metal band is released the motor-head is free to be tilted open. To protect the motors the VHO200 safety measures are comprehensive: both a visual cut off system and a float shut-off system are fitted as well as a double filter pad and an absorbent pad. A metal basket for metal chips recovery with integrated float shut-off is also available as well as different kinds of nylon filters, letting the user choose appropriate levels of filtration for the task and then to re-use the collected material (both liquids and solids). Oil mist can be filtered as well by a dedicated filter positioned under the motorhead. The drain point on the bottom of the container allows complete draining of the liquid collected. The container is easily removable for cleaning. With all these features this machine is suitable for many different sectors: ideal for the oil recovery and recycling from tooling machines, in its stainless steel version (with the exception of the motor-head and the trolley) it’s also suitable for chemical & pharmaceutical use as well as in food companies whenever there is the need to collect liquid. Dedicated accessory kits for different sectors are also available.
- NILFISK High Pressure Cold Home UseDeskripsi:Penyemprot air bertekanan tinggi air Nilfisk E130.3-8 hadir dengan pompa aluminium yang awet & dapat digunakan berulang kali serta hadir dengan fitur Click&Clean; yang memudahkan Anda. Kompresor ini hadir dengan tombol on/off yang mudah dinyalakan serta tempat penyimpanan untuk selang dan kabel. Dilengkapi fitur Noise reduction dengan suspensi karet dari motor pump unit.
- NILFISK Vacuum DryDeskripsi:Lightweight and portable, the Nilfisk GM 80P is the symbol of Nilfisk quality and provides durability, high performance and efficient cleaning - required by dust control professionals. The sturdy aluminium container means that the vacuum cleaner is almost indestructable and therefore especially suitable for rough and heavy duty cleaning. Mounted on a strong steel trolley with large rubber wheels, the machine is easy to manoeuvre. Ideal for e.g. production lines, chemi/pharma industries, hospitals and offices. GM 80P is a versatile machine with high suction power and can be used for both industry cleaning and integrated into production facilities. The unique multi-stage filtration system allows for adaption to special applications where high filtration level and low emission is required. Choose between two types of dust bags (fleece or paper), four different washable sack filters (Polyester, Cotton, PTFE or Nomex) and special exhaust filters with HEPA or ULPA classication. GM 80P can handle every heavy duty cleaning task and has become a vacuum cleaner icon in variety of industries
- KRISBOW Vacuum Cleaner Basah dan KeringDeskripsi:Jaga rumah Anda agar senantiasa bersih dengan menggunakan Penghisap Debu Kering & Basah Krisbow yang terbuat dari baja tahan karat dengan kualitas terbaik. Filter dapat dicuci setelah dipakai dan mempunyai 2 fungsi, untuk debu basah dan kering. Penghisap debu ini sangat efisien jika digunakan karena dapat menghisap debu maupun cairan yang tumpah dan cocok untuk digunakan baik untuk kebutuhan rumah tangga maupun kantor.atribut:
- Frequency (Hz): 50
- KARCHER HOME & GARDEN Dry Vacuum Cleaners (Vacuum Cleaner Kering)Deskripsi:KARCHER Dry Vacuum Cleaners – efficient cleaning with less power The new VC vacuum cleaners impress with their energy efficiency and comfort. With EasySlider obstacle guide, QuickClick system, cord storage, HEPA 12 filter (EN1822:1998).
- KRISBOW Vacuum Cleaner Keringatribut:
- Frequency (Hz): 50
- NILFISK High Pressure ColdDeskripsi:MC 3C is designed for light, general cleaning tasks and is the ideal choice for tradesmen, small building companies, small garages and farms. This range is equipped with a professional 2800 rpm motor pump unit with stainless steel pistons for light cleaning tasks, developed for low to medium intensity use. The MC 3C is equipped with two new and very user-friendly features to make the products more easy to use and understand: Special holder for spray gun. Our studies also showed that one of the elements most broken during transport of the pressure washer is the spray gun. Simply because it is not always stored correctly and thus is left unprotected. The MC line includes an innovative spray gun holder that will keep this equipment out of harm’s way. Turnable electrical cable hook. A simple feature, but already greatly appreciated by customers of other products in our range. The turnable hook makes it simpler to wind and unwind the electrical cable, reducing the hassle linked to preparation or storage of the machine. This range of machines brings a clear reduction in the total cost of ownership for our customers, which has been a key element in our strategy. The MC range of pressure washers increase cleaning efficiency on average by 15%. Thanks to the external detergent injector system, the real working pressure at the nozzle is increased and the cleaning time can be reduced by up to 15% - and this saves labor, water and electricity costs! Also part of our efforts to reduce total cost of ownership, the serviceability of the MC line has been improved by an optimal level of accessibility to motor and pump. On board pump oil tank and fill/empty system make basic maintenance tasks such as oil checking simple for the user. And in case of maintenance by a service organization, the easy to access concept will reduce maintenance time and cost.atribut:
- Dimensions (mm): 720x480x900
- Flow Rate (L/minute): 11.7
- Motor Speed (rpm): 1400
- Power Consumption (kW): 2.2
- Power Supply (V): 240
- Pressure (bar): 110
- NILFISK High Pressure ColdDeskripsi:The MC 7P industrial class cold water high pressure washer combines the renowned and unmatchable lifetime and quality of the C3, 4 piston pump with optimal ergonomics and mobility to offer an innovative and unbeatable partner for applications in heavy industry, large agriculture, transport and valetting, shipping and food industry. The MC 7P is equipped with the well-known industrial C3 pump: 4 ceramic pistons, double roller bearings, flow activated unloader system and 1450rpm motor for high intensity use with maximum performance and comfort. Capable of accepting 85Degrees C inlet water, the MC 7P can be used as an effective hot water cleaner if your environment permits. The pump is also known for use with salt water and in a wide range of harsh environments. The result is optimised workload, high cleaning efficiency, reduced downtime and long lifetime. - C3 4 ceramic piston pump with 85Degrees C inlet temperature. - Tough and sturdy design with 30mm steel frame. - Optimal storage and transport with foldable handle and easy lifting points. - High mobility with large rear wheels and front castor wheel. - Easy accessibility to pump. - Optimal service concept, Ergonomic accessory concept. - Flow activated control system. - Low pump oil safety function. - Water adjustment at pump head. - 2 detergent tanks and 2-way dosing valve.
Daftar Harga vacuum cleaner nilfisk gd930 Terbaru March 2026
| LAKONI Industrial Vacuum Cleaners | Rp2.999.900 |
| KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners | Rp1.699.900 |
| KARCHER Professional Wet & Dry Cleaners | Rp3.099.900 |
| BOSCH Dry Vacuum Cleaner Cordless | Rp1.999.900 |
| Wipro Vacuum Cleaner Wet and Dry Stainless Steel | Rp1.299.900 |
| Hyundai Pembersih Bertekanan Tinggi | Rp999.900 |
| NILFISK Vacuum Cleaner Wet & Dry Type for Industrial Use | Rp4.499.900 |
| NILFISK Vacuum Wet and Dry | Rp2.499.900 |
| NILFISK High Pressure Cold Home Use | Rp2.999.900 |
| NILFISK Vacuum Dry | Rp10.999.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)






























































































































































/P101542256-1.jpg)