Beli vacuum cleaner ipc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- IPC Wet & Dry Vacuum Cleaneratribut:
- Vacuum Type: Wet & Dry
- Power Supply (V-Hz): 220/240-50
- IPC Industrial Vacuum Cleaneratribut:
- Voltage (V): 1phase (220-240)
- Max. Depression (mm/H2O): 2300
- Power (kW): 2.9-3.3
- Maximum Air Flow (m³/hour): 600
- Tank Capacity (L) : 50
- IPC Water Filter Vacuum Cleaneratribut:
- Vacuum Type: Water Filter
- Suction Power (mmH2O): 1440
- Power Supply (V-Hz): 220-50
- Air Flow (m³/hour): 174
- Maximum Power (W): 1000
- Tank Capacity (L) : 3
- KRISBOW Vacuum Cleaner Keringatribut:
- Frequency (Hz): 50
- NILFISK Vacuum DryDeskripsi:Lightweight and portable, the Nilfisk GM 80P is the symbol of Nilfisk quality and provides durability, high performance and efficient cleaning - required by dust control professionals. The sturdy aluminium container means that the vacuum cleaner is almost indestructable and therefore especially suitable for rough and heavy duty cleaning. Mounted on a strong steel trolley with large rubber wheels, the machine is easy to manoeuvre. Ideal for e.g. production lines, chemi/pharma industries, hospitals and offices. GM 80P is a versatile machine with high suction power and can be used for both industry cleaning and integrated into production facilities. The unique multi-stage filtration system allows for adaption to special applications where high filtration level and low emission is required. Choose between two types of dust bags (fleece or paper), four different washable sack filters (Polyester, Cotton, PTFE or Nomex) and special exhaust filters with HEPA or ULPA classication. GM 80P can handle every heavy duty cleaning task and has become a vacuum cleaner icon in variety of industries
- KARCHER HOME & GARDEN Multi Purpose Vacuum CleanersDeskripsi:KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
- KRISBOW Vacuum Cleaner Basah & KeringDeskripsi:Jaga rumah Anda agar senantiasa bersih dengan menggunakan Penghisap Debu Kering & Basah Krisbow yang terbuat dari baja tahan karat dengan kualitas terbaik. Filter dapat dicuci setelah dipakai dan mempunyai 2 fungsi, untuk debu basah dan kering. Penghisap debu ini sangat efisien jika digunakan karena dapat menghisap debu maupun cairan yang tumpah dan cocok untuk digunakan baik untuk kebutuhan rumah tangga maupun kantor.atribut:
- Frequency (Hz): 50
- IPC Vacuum Sweeper With Batteryatribut:
- Power Supply: Battery
- Electrical Filter Shaker: Automatic
- Filter Surface Area (m²): 1
- KARCHER Professional Wet & Dry CleanersDeskripsi:KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
- KRISBOW Lampu Proyek dengan BohlamDeskripsi:Working Lamp Bulb Orange 60W 230VAC adalah lampu yang digunakan untuk menerangi area gelap pada lingkungan kerja. Keunggulan lampu ini adalah kepraktisan dalam penggunaannya dimana sumbernya berupa listrik AC dan dapat digantung sehingga tidak mudah terkena tangan atau benda kerja saat digunakan. Cahaya lampu yang dihasilkan juga sangat terang sehingga mampu menyinari area yang cukup luas. Lampu kerja ini mempunyai dimensi 29 x 10 x 12 cm dengan braket warna orange. Lampu kerja sering digunakan di industri, pabrik, atau bengkel.atribut:
- Power (W): 60
- ICE 3-in-1 Carpet Extractoratribut:
- Recovery Tank Capacity (L): 30
- Clean Tank Capacity (L): 38
- Water Lift (mm): 3048
- Pump Power (W): 150
- Pump Pressure (bar): 6.8
- Power Supply (V-Hz): 220/240-50
- Power (W): 1680
- Dimensions (cm): 93x41x90
- Air Flow (m³/hour): 420
- Pump Capacity (L/minute): 2
- OMRON Mini Power Relay MY4Deskripsi:Corresponds to environmental conservation by eliminating the use of lead. Additional acquisition of VDE standard (Germany) and IMQ standard (Italy) . By changing the color of the AC/DC coil tape, the identification of the AC/DC specification is improved.
- IPC Upright Vacuum Cleaneratribut:
- Vacuum Type: Upright Dry
- Working Width (mm): 350
- Suction Power (mmH2O): 2500
- Noise Level (dB): 66
- Power Supply (V-Hz): 220/240-50
- Dimensions (LxWxH) (mm): 37x27x120
- Air Flow (m³/hour): 200
- Maximum Power (W): 1000
- Tank Capacity (L) : 6.5
- Electrolux Dryer Ultimate CareDeskripsi:Take care of your clothes with the best clothes dryer! The UltimateCare 500 Dryer Venting Dryer will not only dry your clothes, but also keep it soft and keep wrinkles up to 32% with the Reverse Tumbling Technology feature. Ironing activities can be reduced because of this advantage, as well as providing long-lasting protection, which makes your appearance always charmingatribut:
- Dimensions (mm): 600x850x625
- Color: White
- Total Wattage (W): 1650
- KARCHER Professional Walk Behind Scrubber Drier (Scrubber)atribut:
- Compatible for: Profesional floor care used
Daftar Harga vacuum cleaner ipc Terbaru January 2026
| IPC Dry Vacuum Cleaner | Rp5.599.900 |
| IPC Wet & Dry Vacuum Cleaner | Rp6.499.900 |
| IPC Dry Vacuum Cleaner | Rp3.299.900 |
| IPC Industrial Vacuum Cleaner | Rp40.999.900 |
| IPC Water Filter Vacuum Cleaner | Rp14.999.900 |
| KRISBOW Vacuum Cleaner Kering | Rp829.900 |
| NILFISK Vacuum Dry | Rp10.999.900 |
| KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners | Rp1.699.900 |
| KRISBOW Vacuum Cleaner Basah & Kering | Rp899.900 |
| IPC Vacuum Sweeper With Battery | Rp65.999.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)






































































































































































/dvP101543499-2.jpg)