Beli vacuum cleaner handheld di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Deli Portable Vacuum Cleaneratribut:
- Size (kPa): 4.8
- Color: Black
- Rated Power (W): 60
- Battery Capacity (mAh): 2000
- Input Parameter (V/A): 5/1
- Package Type: Color Box
- Main Material: ABS
- BOSCH Dry Vacuum Cleaner CordlessDeskripsi:Penyedot debu tanpa kabel paling kuat dan ringkasPenyedot debu tanpa kabel untuk pembersihan menengah dan untuk pembersihan yang aktifBertenaga dan ringkas cocok ke dalam L-BOXXatribut:
- Battery Voltage (V): 18
- Takachi Electric Industry Waterproof Box IP67Deskripsi:It is a polycarbonate box with excellent impact resistance.Holes for wiring can be processed with M screw size knockouts.It can be used for various purposes such as terminal relay box, control box for control, and communication box.
- KARCHER HOME & GARDEN Handheld Vacuum Cleaner CordlessDeskripsi:The VC 4s Cordless 2-in-1 vacuum cleaner impresses with its clever design. With its slimline and therefore lightweight cordless design, it can be used anywhere and is incredibly versatile. Thanks to its switch and double-handle design, this classic upright vacuum cleaner turns into a practical handheld vacuum cleaner in a matter of seconds. Its brushless high-speed motor, the multi-cyclone cleaning system with HEPA 12 filter for constant suction power of 15,000 Pa, and the large motorised floor nozzle ensure extraordinary cleaning results - in Eco mode for up to 60 minutes – more than enough to clean practically any household. After the cleaning, it's still child's play, because it's just as easy to empty the VC 4s Cordless as it is to recharge in the self-standing storage station, which eliminates the need to mount the charging station on a wall. The scope of delivery also includes an upholstery and a crevice nozzle.atribut:
- Dimension(mm): 255x150x1060
- Battery Platform: Cordless
- Maximum Run Time Mode (minute): max. 60
- Battery Charger Power Supply (V/Hz): 100 - 240 / 50 - 60
- Battery Charging Time (hour): 3,5
- Battery Type: Lithium-ion battery
- Battery Voltage (V): 18
- Sound Level (dBA): 79
- Vacuum Cleaner Type: Vacuum cleaner, bagless
- KRISBOW Vacuum Cleaner Keringatribut:
- Frequency (Hz): 50
- Kenmaster Vacuum Cleaneratribut:
- Cable Length (m): 2.8
- FISCH High Power Vacuum Cleaner PortableDeskripsi:• Use with cigarette lighter plug • Washable filter streaming. • Wet I dry functions with strong suction. • 3 meter cord length.atribut:
- Voltage (V): 12
- Power (W): 80
- KRISBOW Vacuum Cleaner Basah dan KeringDeskripsi:Jaga rumah Anda agar senantiasa bersih dengan menggunakan Penghisap Debu Kering & Basah Krisbow yang terbuat dari baja tahan karat dengan kualitas terbaik. Filter dapat dicuci setelah dipakai dan mempunyai 2 fungsi, untuk debu basah dan kering. Penghisap debu ini sangat efisien jika digunakan karena dapat menghisap debu maupun cairan yang tumpah dan cocok untuk digunakan baik untuk kebutuhan rumah tangga maupun kantor.atribut:
- Frequency (Hz): 50
- KARCHER HOME & GARDEN Multi Purpose Vacuum CleanersDeskripsi:KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
- Takachi Electric Industry Terminal boxDeskripsi:A terminal box that integrates a box and a terminal block.Waterproof and dustproof protection grade is IP65.TMB-4P/6P/10P are equipped with Φ21 knockout.atribut:
- Terminal Block: 6P
- Material: Flame-retardant ABS (UL94V-0)
- Color: Light Gray
- Applicable Terminal: R1.25-3.5
- Characteristic: Waterproof/Dustproof/Flame Retardant
- Length (mm): 91
- Width (mm): 75
- Philips Vacuum CleanerDeskripsi:Vacuum Cleaner & Wet Cleaning Penyedot debu Philips PowerGo memberikan kinerja pembersihan terbaik dengan motor hemat energi. Jaga udara di rumah Anda tetap bersih dan sehat, berkat Filter Alergi kami yang menangkap 99,9%+ partikel berbahayaMenjangkau radius hingga 6 MeterAda power kontrol
- RYU Vacuum CleanerDeskripsi:Vacuum Cleaner RVC20L is One of The Best Dry Vacuum Cleaner. Requires 800W Electricity to Produce Suction Power of More Than 15Kpa. With a Capacity of 20L Tank, Suitable For Use in All Rooms of The House.atribut:
- Frequency (Hz): 50
- K3L License: Yes
- Sharp Vacuum CleanerDeskripsi:Sharp Vacuum Cleaner 400 Watt EC8305 memiliki desain yang trendy dengan lapisan berkilau.Dilengkapi dengan kontrol daya yang sangat efisien dalam membersihkan ruangan anda. Pengaturan kontrol daya ini dalam membuat anda secara optimal dalam membersihkan ruangan anda. Nozzle 2 arah memungkinkan anda untuk memilih nozzle yang dapat disesuaikan dengan kondisi lantai anda. Dapat menjangkau tempat-tempat yang sulit dengan body yang kompak sehingga membuat anda nyaman dalam membersihkan ruangan anda. Roda karet yang halus, membuat Sharp Vacuum Cleaner 400 Watt EC8305 dapat mengikuti keadaan lantai anda yang tidak rata sekalipun sehingga tidak menimbulkan suara-suara yang berisik sekalipun anda menggesernya, jadi anda dapat dengan leluasa dan santai membersihkan ruangan anda dengan nyaman.atribut:
- Nozzle: 2
- Power (W): 400
- Cable Length (m): 5
- Voltage (V/Hz): 200-240/50
- Bagged: Yes
- Dimensions (LxWxH) (cm): 45.5x31x27.5
Daftar Harga vacuum cleaner handheld Terbaru March 2026
| Deli Portable Vacuum Cleaner | Rp329.900 |
| BOSCH Dry Vacuum Cleaner Cordless | Rp1.999.900 |
| Takachi Electric Industry Waterproof Box IP67 | Rp299.900 |
| KRISBOW Vacuum Cleaner Kering | Rp479.900 |
| KARCHER HOME & GARDEN Handheld Vacuum Cleaner Cordless | Rp5.699.900 |
| KRISBOW Vacuum Cleaner Kering | Rp829.900 |
| Makita Cordless Vacuum Cleaner | Rp1.999.900 |
| INGCO Blower Tanpa Kabel | Rp369.900 |
| Kenmaster Vacuum Cleaner | Rp98.900 |
| FISCH High Power Vacuum Cleaner Portable | Rp119.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)