Beli vacuum cleaner for hotel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Dry Vacuum Cleaner Cordless (Penyedot Debu)
    Mulai

    Rp2.299.900

    BOSCH Dry Vacuum Cleaner Cordless (Penyedot Debu)
    Deskripsi:
    Penyedot debu tanpa kabel paling kuat dan ringkasPenyedot debu tanpa kabel untuk pembersihan menengah dan untuk pembersihan yang aktifBertenaga dan ringkas cocok ke dalam L-BOXX
    atribut:
    • Battery Voltage (V): 18
  2. KARCHER Professional Wet & Dry Cleaners (Penyedot Debu)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp3.099.900

    KARCHER Professional Wet & Dry Cleaners (Penyedot Debu)
    Deskripsi:
    KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
  3. KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners (Penyedot Debu)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.699.900

    KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners (Penyedot Debu)
    Deskripsi:
    KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
  4. KARCHER HOME & GARDEN Dry Vacuum Cleaners (Penyedot Debu)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    KARCHER HOME & GARDEN Dry Vacuum Cleaners (Penyedot Debu)
    Deskripsi:
    KARCHER Dry Vacuum Cleaners – efficient cleaning with less power The new VC vacuum cleaners impress with their energy efficiency and comfort. With EasySlider obstacle guide, QuickClick system, cord storage, HEPA 12 filter (EN1822:1998).
  5. KARCHER Professional Backpack Vacuum Cleaner (Penyedot Debu)
    Mulai

    Rp9.199.900

    KARCHER Professional Backpack Vacuum Cleaner (Penyedot Debu)
    Deskripsi:
    KARCHER Back Pack Vacuum Cleaner is The new backpack vacuum cleaner BV 5/1 can be carried comfortably on the back like a rucksack above all because of its low weight of just 5.3 kg. The BV 5/1 is particularly used where it is too thight for conventional vacuum cleaners: Between seat rows of cinemas and theatres, in buses, trains and airplane cabs, in stairways of hotels and offices as well as in strongly transferred areas.
    atribut:
    • Air Flow Rate (L/s): 53
    • Cable Length (m): 15
    • Turbine Power (W): 800
    • Vacuum (mbar/kPa): 240/24
    • Voltage (V): 220-240
    • Part Number: 1.394.200.0
    • Container Capacity (L): 5
    • Dimensions (mm): 400x320x540
    • Frequency (Hz): 50-60
    • Maximum Rated Input Power (W): Max. 800
    • Sound Pressure Level (dBA): 62
    • Standard Nominal Width: ID/35
  6. KRISBOW Vacuum Cleaner Basah dan Kering (Penyedot Debu)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp969.900

    KRISBOW Vacuum Cleaner Basah dan Kering (Penyedot Debu)
    Deskripsi:
    Jaga rumah Anda agar senantiasa bersih dengan menggunakan Penghisap Debu Kering & Basah Krisbow yang terbuat dari baja tahan karat dengan kualitas terbaik. Filter dapat dicuci setelah dipakai dan mempunyai 2 fungsi, untuk debu basah dan kering. Penghisap debu ini sangat efisien jika digunakan karena dapat menghisap debu maupun cairan yang tumpah dan cocok untuk digunakan baik untuk kebutuhan rumah tangga maupun kantor.
    atribut:
    • Frequency (Hz): 50
  7. TECLOCK Dial Pipe Gauge
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.399.900

    TECLOCK Dial Pipe Gauge
    Deskripsi:
    Suitable for measuring thickness of pipe and curved plate etc. Radial thickness can be measured up to minimum diameter 3.5mm
    atribut:
    • Graduation: 0.01mm
    • Measuring Range: 10mm
    • Dial Reading: 0-50-100
  8. NILFISK Vacuum Dry (Penyedot Debu)
    Mulai

    Rp10.999.900

    NILFISK Vacuum Dry (Penyedot Debu)
    Deskripsi:
    Lightweight and portable, the Nilfisk GM 80P is the symbol of Nilfisk quality and provides durability, high performance and efficient cleaning - required by dust control professionals. The sturdy aluminium container means that the vacuum cleaner is almost indestructable and therefore especially suitable for rough and heavy duty cleaning. Mounted on a strong steel trolley with large rubber wheels, the machine is easy to manoeuvre. Ideal for e.g. production lines, chemi/pharma industries, hospitals and offices. GM 80P is a versatile machine with high suction power and can be used for both industry cleaning and integrated into production facilities. The unique multi-stage filtration system allows for adaption to special applications where high filtration level and low emission is required. Choose between two types of dust bags (fleece or paper), four different washable sack filters (Polyester, Cotton, PTFE or Nomex) and special exhaust filters with HEPA or ULPA classication. GM 80P can handle every heavy duty cleaning task and has become a vacuum cleaner icon in variety of industries
  9. KRISBOW Vacuum Cleaner Kering (Penyedot Debu)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp899.900

  10. NLG Vacuum Cleaner Portable Dry
    Mulai

    Rp619.900

    NLG Vacuum Cleaner Portable Dry
    Deskripsi:
    Accessories : - Plastic Pipe- Floor Brush Dust- 2 in 1 Flay Suction
    atribut:
    • Voltage: 220V/50Hz
    • Vacuum: 16Kpa
    • Noise: 70dB
    • Dusty Capacity: 0.8L
    • Rated Input Power (W): 600
  11. KLENCO High Pressure (Mesin Cuci Tekanan Tinggi)
    Mulai

    Rp30.999.900

    KLENCO High Pressure (Mesin Cuci Tekanan Tinggi)
    Deskripsi:
    Monsoon 444 mid-range commercial cold water high pressure cleaner is ideal for removingstubborn dirt in kitchens, on automobiles and for general use at outdoor areas. The 4-polemotor with low speed of 1450 rpm and auto total stop provides a longer pump life.
    atribut:
    • Operating pressure: 120 bar (max. 150 bar)
    • Operating Speed: 2.3kw/4-pole/1450rpm
    • Detergent Tank: 4 Litres
    • Inlet Water Temp: 60 Degrees C Max
    • Dimension (LxWxH): 59 x 37 x 87 cm
    • Water Flow Rate: 510 Litres/Hour
  12. Kenmaster Vacuum Cleaner (Penyedot Debu)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    Kenmaster Vacuum Cleaner (Penyedot Debu)
    atribut:
    • Cable Length (m): 2.8
  13. LAVOR Industrial Vacuum Cleaners
    Mulai

    Rp34.999.900

    LAVOR Industrial Vacuum Cleaners
    atribut:
    • Filtering Capacity (µm): 5 micrometer
    • Filter Surface Area (cm²): 4300 cm2
Daftar Harga vacuum cleaner for hotel Terbaru October 2026
BOSCH Dry Vacuum Cleaner Cordless (Penyedot Debu)Rp2.299.900
KARCHER Professional Wet & Dry Cleaners (Penyedot Debu)Rp3.099.900
KARCHER HOME & GARDEN Multi Purpose Vacuum Cleaners (Penyedot Debu)Rp1.699.900
KARCHER HOME & GARDEN Dry Vacuum Cleaners (Penyedot Debu)Rp1.899.900
KARCHER Professional Backpack Vacuum Cleaner (Penyedot Debu)Rp9.199.900
KRISBOW Vacuum Cleaner Basah dan Kering (Penyedot Debu)Rp969.900
Wipro Vacuum Cleaner Wet and Dry Stainless Steel (Penyedot Debu)Rp1.399.900
LAVOR Wet & Dry Vacuum Cleaners Heavy Duty Line (Penyedot Debu)Rp4.199.900
TECLOCK Dial Pipe GaugeRp2.399.900
NILFISK Vacuum Dry (Penyedot Debu)Rp10.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)