Beli vacuum cleaner extractor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KleenFix Vacuum Cleaner Extractoratribut:
- Height (mm): 970
- Power (W): 2100
- Cable Length (m): 8
- Motor Power (W): 35
- Hose Diameter (mm): 40
- Air Flow (L/s): 106
- Input (V): 220
- Large Suction Funnel Width (mm): 250
- Motor Input (V): 220
- Small Suction Funnel Width (mm): 85
- Tank Diameter (mm): 440
- KARCHER Professional Carpet Extractor Puzzi Lineatribut:
- Voltage (V): 220-240
- Frequency (Hz): 50-60
- RAMDAYS Motor Vacuum Carpet ExtractorDeskripsi:Spare part ini cocok untuk Vacuum Cleaner ukuran 30L, 60L, 80Latribut:
- Number of Stages: 3
- KARCHER Professional Wet & Dry CleanersDeskripsi:KARCHER Wet & Dry Cleaners NT Indispensable: wet and dry vacuum cleaners effortlessly pick up all kinds of dirt. Whether dry, wet or liquid: Kärcher machines pick up everything. This means that you can use the vacuum cleaner purely as a wet vacuum cleaner or just as a dry vacuum cleaner.
- KRISBOW Vacuum Cleaner Basah dan KeringDeskripsi:Jaga rumah Anda agar senantiasa bersih dengan menggunakan Penghisap Debu Kering & Basah Krisbow yang terbuat dari baja tahan karat dengan kualitas terbaik. Filter dapat dicuci setelah dipakai dan mempunyai 2 fungsi, untuk debu basah dan kering. Penghisap debu ini sangat efisien jika digunakan karena dapat menghisap debu maupun cairan yang tumpah dan cocok untuk digunakan baik untuk kebutuhan rumah tangga maupun kantor.atribut:
- Frequency (Hz): 50
- SOTECO Carpet Extractor VacuumDeskripsi:Carpet Extractor Vacuum Cleaner 32 Liter Scup Soteco Eropaatribut:
- Bypass Suction Motor (W): 1200
- Motor Pump (W): 48
- Accesoris (mm): 32
- Pum Flow (L/minute): 0.8
- Pump Pressure (bar): 2
- Solution Tank (L): 11.4
- Stainless Steel Tank Capacity (L): 32
- Technical Specification: FP-700
- Scup Vacuum Carpet Extractoratribut:
- Bypass Suction Motor (W): 1200
- Pump Motor (W): 48
- Stainless Steel Tank Capacity (L): 32
- Solution Tank (L): 11.4
- Pump Pressure (bar): 2
- Pump Flow (L/minute): 0.8
- BOSCH Wet and Dry Vacuum Cleaneratribut:
- Filter Surface Area (cm²): 2300
- K3L License: Yes
- Number of Wheels: 4
- Voltage (V): 230
- KleenFix Aksesoris untuk Vacuum CleanerDeskripsi:Set Content :Nozzle, Selang, Pipa, Flat Nose
- LAVOR Wet & Dry Vacuum CleanersDeskripsi:JOKER 1400 S. Silenced motor. Double electrical insulation. Suction system with by-pass cooling. Metal tank. Power cable holder.atribut:
- Maximum Air Suction (L/s): 40
- Depression Max (Mbar): 180
- Power (W): Max. 1400
- Tank Capacity (L) : 5.1
- Voltage (V/Hz): 230-50
- KARCHER HOME & GARDEN Multi Purpose Vacuum CleanersDeskripsi:KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Kärcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
- RYU Vacuum CleanerDeskripsi:Vacuum Cleaner RVC20L is One of The Best Dry Vacuum Cleaner. Requires 800W Electricity to Produce Suction Power of More Than 15Kpa. With a Capacity of 20L Tank, Suitable For Use in All Rooms of The House.atribut:
- Frequency (Hz): 50
- K3L License: Yes
- KARCHER Professional Carpet Vacuum CleanersDeskripsi:KARCHER Carpet Vacuum Cleaners has expanded its vacuum cleaner product line significantly this year. Three new vacuum cleaners are now available in addition to the tried-and-tested VC 6 canister vacuum and the DS 5.800 Waterfilter for allergy sufferers. It doesn`t matter whether you have a large or small living or storage space, are single or a family, or want a vacuum cleaner that comes with or without a filter bag - at Kärcher, you can find the vacuum cleaner that meets your needs perfectly and will ensure an atmosphere of wellness.atribut:
- Part Number: 1.012.585.0
- Area Flow Rate (L/s): 2 x 52
- Vacum (mbar/kpa): 143/14.3
- Operating Noise Level (dB (A)): 73
- Air Flow Rate (L/s): 2x52
- Brush Motor Power (W): 400
- Cable Length (m): 20
- Container Capacity (L): 35
- Dimensions (mm): 1120x770x1270
- Frequency (Hz): 50-60
- Maximum Power (W): 1650
- Maximum Rated Input Power (W): 1650
- Sound Pressure Level (dBA): 73
- Turbine Power (W): 650
- Vacuum (mbar/kPa): 143/14.3
- Voltage (V): 220-240
- Working Width (mm): 660
- KleenFix Tempat Sampah/Tong Sampah Bulat (Trash Bin)atribut:
- Diameter (cm): 40x80
- Capacity (L): 38
- LAKONI Industrial Vacuum Cleanersatribut:
- Power (W): 1400 x 2
- Tank Capacity (L) : 70
- Voltage (V): 220
Daftar Harga vacuum cleaner extractor Terbaru March 2026
| KleenFix Vacuum Cleaner Extractor | Rp3.799.900 |
| KARCHER Professional Carpet Extractor Puzzi Line | Rp14.999.900 |
| RAMDAYS Motor Vacuum Carpet Extractor | Rp3.399.900 |
| KARCHER Professional Vacuum Cleaner Basah & Kering | Rp3.999.900 |
| KARCHER Professional Wet & Dry Cleaners | Rp3.099.900 |
| KRISBOW Mesin Pembersih Karpet | Rp699.900 |
| KRISBOW Vacuum Cleaner Basah dan Kering | Rp899.900 |
| SOTECO Carpet Extractor Vacuum | Rp8.499.900 |
| KleenFix Tongkat Teleskopik | Rp139.900 |
| Scup Vacuum Carpet Extractor | Rp9.699.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)




































































































































































/2sP110430100-1.jpg)