Beli v belt tension gauge di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Wipro Belt Tension Meter (Alat Ukur Ketegangan Belt)Deskripsi:- Menyesuaikan ketegangan sabuk drive pada berbagai serpentin dan camshaft sabuk ketebalan.- Adjustable dual skala wisuda (Nm) dapat dibaca dari depandan belakang alat.atribut:
- Range (mm): 0-20
- KENTA Belt Tension Testeratribut:
- Tension Indicator: Colored LED Indication of High,Low and OK.
- Optional: RS-232C Data Cable with Software
- Accessories: Bletooth Data Adapter with Software
- Measurement (N): 0 to 750 (Newtons)
- Range: 0 to 120lb(Pounds)0 to 77kg(Kilograms)0 to 114Seems
- Belt Width (mm): Up to 36
- Accuracy: ±5% of full-scale
- Audible Warning: Piezoelectris Sounder
- Data Output: USB,RS-232,Bluetooth
- Dimensions (mm): 135x62x33
- Maximum Load: 850N
- Overload Alarm: 750N
- Power Supply: 4x1.5V AAA(UM-4)Battery
- Resolution: ±1(Least Significant Digit of Units)
- Standard: Main Unit
- BANDO Belt Tension Meter (Alat Ukur Ketegangan Belt)Deskripsi:Using the tension meter makes it easy to adjust the tension of the V-belt._x000D_In addition, deflection and load can be measured at the same time.
- Landtek Belt Tension Testeratribut:
- Display: 4 Digits 10mm LCD, With Colored LED Indication of High, Low and OK
- Measurement Range: 0 - 750 N (Newtons), 0 - 120 lb (Pounds), 0 - 77 kg (Kilograms), 0 - 114 Seems
- Belt Width (mm): Up to 36
- Overload Alarm (N): 750
- Maximum Load (N): 850
- Accuracy (%): ±5 (of full-scale)
- Audible Warning: Piezoelectric Sounder
- Data Output: USB, RS-232, Bluetooth
- Dimensions (mm): 135x62x33
- Power Supply: 4 x 1.5 AAA Size (UM-4) Battery
- Resolution: ±1 (Least Significant Digit of Units)
- PLOT Belt Tension GaugeDeskripsi:A convenient gauge for adjusting the tension of Harley-Davidson drive belts.For harley* It is possible to measure the tension of the belt by using it to check the tension of the belt drive.atribut:
- Color: Anodized red
- FACOM Belt Tension Meteratribut:
- Engine: Diesel/Petrol
- Material: Plastic
- Timing Pulleys Belt Product Type: Belt Tension Testing
- OTC Belt Tension Gaugeatribut:
- UNSPSC: 26111805
- Gates Unitta Asia Sonic Belt Tension MeterDeskripsi:Improved measurement sensitivity.Shorter measurement time.Adopts an organic EL display.Full manual installation function.Accessories : Flexible arm microphone (model number: TM-AMM), carrying case, alkaline batteries (2 AAA batteries) *USB cable is not included.atribut:
- Power Supply: Alkaline batteries (AAA x 2)
- Measurement Range (Hz): 10 to 5000
- External Dimensions (mm): 59×160×26
- Gates Belt Tension Gaugeatribut:
- UNSPSC: 31160000
- Schmidt Pengukur Tegangan Digital (Alat Ukur Gaya Digital)Deskripsi:Electronic tension meter for hard to reach and limited access space applications. Available in two models: ETB (Basic unit) and ETX (with memory and outputs) Hand-held instrument with guide rollers up to max. 2000 m/min Tension meter with measuring head as small as possibleatribut:
- Measuring Principle: Strain gauge bridge
- Measuring Roller Deflection (mm): Max. 0.5
- Measuring Units: cN, g, N or lb, switchable
- Signal Processing: Digital
- OTC Automotive Testing Instrumentatribut:
- Brand: OTC
- JONNESWAY Dual Vacuum & Pressure Pump with Brake Bleder Kit (Pompa Vakum)Deskripsi:Quality all metal construction vacuum & pressure pump creates and holds a metered vacuum and or pressure for testing a wide variety of aitomotive, marine, aircraft & agricultural equipment. Simply set the serrate control valve from vacuum to pressure for intenden use. There's infinite number of applications : air intake control valves, distributor vacuum advances, EGR valves, power brake boosters, tranmission modulators, motorcycle carburetors, etc. Gauge Diameter : 2inch (50mm) Readings : 0 to 30in Hg (0 to -1 bar) Vacuum 0 to 60psi (0 to 1.4 bar) pressure.
- KANON Bar Type Tension GaugeDeskripsi:-Using the force of the spring, it is a tension gauge that can perform precise measurement.-Since the scale is a sculpture scale, easy to read and clear. -For measurement of pushing force, pulling force, board springs etc.atribut:
- Precision: ±1 Gradations
- NPA (Toyo Tech) Adapter For Radiator Cap TesterDeskripsi:RC-3BL is an adapter for large vehicles, RC-3BS / RC-4BS is a lock type (claw type) adapteratribut:
- Compatible Car Models: (Reference) Domestic small car
- ANSELL Gloves Solvex Nitrile (37-176) (Sarung Tangan Nitrile Anti Kimia)Deskripsi:Ketika Anda membutuhkan perlindungan dari paparan bahan cair dan berbahaya, sarung tangan Solvex telah terbukti menjadi pilihan yang lebih unggul daripada sarung tangan berbahan karet atau neoprene. Terbuat dari senyawa nitril yang memberikan kombinasi kekuatan dan ketahanan kimia yang luar biasa, sarung tangan Solvex tidak akan membesar, rusak, atau terdegradasi. Sarung tangan ini juga dapat melindungi tangan dari luka robek, tusuk, dan lecet! Lapisan katun lembut pada sarung tangan dapat menyerap keringat dan nyaman saat digunakan.
- Insize Portable Refractometeratribut:
- Type: Coolant
- Length (mm): 160
- Features: Suitable for Water Based Coolant
- Function: Quickly measure the concentration of the coolant
- Resolution: 0.002
- Range: 0% to 32%
- Kenmaster Penggaris Baja SikuDeskripsi:Siku Ukur memiliki tanda sehingga mudah untuk menentukan sudut perkiraan ataupun bidang potong. Dengan menempatkan pojok siku ukur pada titik di mana sudut memenuhi sumbu panjang dan maka dapat dilihat besaran sudut pada suatu garis yang akan diukur. Dengan siku ukur ini dapat memungkinkan anda untuk mengukur maupun membuat ukuran dalam ukuran kecil karena tersedia tanda ukuran panjang.
Daftar Harga v belt tension gauge Terbaru October 2026
| Wipro Belt Tension Meter (Alat Ukur Ketegangan Belt) | Rp359.900 |
| KENTA Belt Tension Tester | Rp40.999.900 |
| BANDO Belt Tension Meter (Alat Ukur Ketegangan Belt) | Rp3.499.900 |
| Landtek Belt Tension Tester | Rp9.999.900 |
| PLOT Belt Tension Gauge | Rp479.900 |
| FACOM Belt Tension Meter | Rp8.399.900 |
| OTC Belt Tension Gauge | Rp7.099.900 |
| BANDO Belt Tension Meter Tension Master (Alat Ukur Ketegangan Belt) | Rp10.999.900 |
| Gates Unitta Asia Sonic Belt Tension Meter | Rp19.999.900 |
| Gates Belt Tension Gauge | Rp2.099.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/nyP108520862-1.jpg)

/e8P102362512-3.jpg)




/P102362220-1.jpg)



/b4P109299400-1.jpg)

/puP104081930-1.jpg)

%20Adapter%20For%20Radiator%20Cap%20Tester/5mP110756202-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/8tP101002317-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)