Beli utility knife di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KLEIN TOOLS Utility Knifeatribut:
- UNSPSC: 31160000
- MILWAUKEE Folding Utility KnifeDeskripsi:The spring-loaded mechanism of these utility knives assists with folding out the blade.
- MAXPOWER Utility Knifeatribut:
- Size: 60 x 19 mm
- STANLEY Fixed Blade Folding Utility KnifeDeskripsi:Stanley STHT10424-0 Fixed Blade Folding Utility Knife sudah memiliki desain ergonomi dengan tubuh melengkung memberikan kenyamanan saat memotong , perubahan instan tekan tombol untuk cepat dan mudah penggantian pisau tanpa alat.atribut:
- Material: Aluminium
- slice Pecision Knifeatribut:
- Compatible Replacement Blade: 10518, 10520
- Total Length (mm): 109
- Finishing Material: Edge: Ceramic
- MILWAUKEE Utility Knifeatribut:
- Handle Color: Black, Red
- Blade Edge Type: Plain
- Blade Material: Bi-Metal with Titanium Edge
- Blade Operation: Manual Retracting
- Blade Shape: Straight
- Blade Tip: Standard
- Blade Positions: 3
- Blade Type Included: Utility
- Grip Material: Rubber
- Grip Type: Rubberized
- Handle Material: Metal
- Handle Style: Straight
- Knife Type: Side Slide Utility Knife
- Number of Blades Included: 1
- Number of Blades Stored: 5
- Overall Length (inch): 6 1/2
- Overall Thickness (inch): 1.45
- Overall Width (inch): 1
- Package Quantity: 1
- Secondary Tool Included: Wire Stripper
- BluePoint Utility KnivesDeskripsi:Utility KnifeLBUK1- Utility knife with 10 replacement blades in leatherpouch, both with Blue-Point logo- Convenience and good looks of a folding lock backknife with easily replaceable two notch razor blades- Folding lock back blade, hardwood h
- MILWAUKEE Slide Utility Knifeatribut:
- Handle Color: Red
- Blade Change Method: Button
- Blade Edge Type: Straight
- Blade Finish: Unfinished
- Blade Projection Length (inch): 1/2
- Blade Material: Steel
- Application: Multipurpose
- Blade Operation: Retractable
- Blade Positions: 3
- Blade Shape: Straight
- Blade Thickness (inch): 0.03
- Blade Tip: Standard
- Blade Type Included: Straight
- Grainger Part Number of Included Blade: 22UY23
- Grip Type: Textured
- Hand Orientation: Right-Handed
- Handle Material: Metal
- Handle Style: Ergonomic
- Knife Type: Utility Knife
- Manufacturer Model Number of Included Blade: 48-22-1905
- CLAUSS Scissor & ShearDeskripsi:These all-metal scissors withstand heavier use than plastic-handle scissors. Their handles align along the center of the blades and improve control for curved and freehand cuts. Rings on the handles provide a grip to operate the scissors and help protect fingers from the blades.
- DEWALT Utility Knivesatribut:
- UNSPSC: 31160000
- INGCO Utility Knife Blades SetDeskripsi:INGCO 10-Pcs Utility Knife Blades (SK5) // Refill Isi Mata Pisauatribut:
- Size (mm): 61x19
- STANLEY Refill Knife BladeDeskripsi:Stanley 11-300T-22 9 mm Refill Knife Blade / Spare CutterThere are many kinds and shapes of cutters on the market that are attractive and have various functions such as cutting paper, foam, carpet, plywood, acrylic, and many more. One of the many cutters is the STANLEY Classic 99 Retractable Utility Knife [10-099-22]. Wrapped in gray and made of good quality material that is strong and durable.
- WILLIAMS Utility KnifeDeskripsi:-A utility knife that changes replacement blade with one touch.-5 replacement blades can be inserted.-When you release the blade edge, it locks automatically.atribut:
- Total Length: 170mm
- Compatible Replacement Blade: SQZ150003-SBL
- Blade thickness: 0.6mm
- Material: Plastic
- KRISBOW Pisau Cutter Lipatatribut:
- Dimensions (LxWxH)(mm): 160x30x20
Daftar Harga utility knife Terbaru March 2026
| KLEIN TOOLS Utility Knife | Rp369.900 |
| STANLEY Retractable Utility Knife | Rp63.900 |
| MAXPOWER Utility Knife With 5 Blades | Rp53.900 |
| KRISBOW Pisau Cutter Retractable | Rp77.900 |
| LENOX Utility Knife | Rp139.900 |
| STANLEY FatMax Locking Retractable Utility Knife | Rp179.900 |
| MILWAUKEE Folding Utility Knife | Rp429.900 |
| MAXPOWER Utility Knife | Rp129.900 |
| STANLEY Fixed Blade Folding Utility Knife | Rp109.900 |
| slice Pecision Knife | Rp389.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)