Beli usb c di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- UGREEN USB A 3.0 to USB C CableDeskripsi:UGREEN USB-A 3.0 to USB-C Cable US184 merupakan kabel dari Ugreen yang memiliki port USB A to USB type-C. Memiliki output max 3A sehingga sudah support untuk fast charging. Terbuat dari material dengan kualitas yang baik sehingga memiliki durability yang baikatribut:
- Color: Black
- Data Transfer (gbps): up to 5
- Material: Rubber
- Length (m): 1
- Maximum Output (A): 3
- UGREEN USB to USB C CableDeskripsi:90 Degree Right Angle USB C to USB A Charging CableWith an innovative 90 degrees L design, UGREEN USB-C cable is designed to reduce wear and tear on the cable and on your Type-C smartphones especially ideal for limited space. It's more convenient and more comfortable for playing games, watching videos, reading e-books when you lie on the couch or bed while charging. Fast Charging and Data Transfering This USB type C cable supports Quick Charge 2.0, QC 3.0 and Samsung AFC fast charging, with the output up to 18W max: 5V 3A, 9V 2A or 12V 1.5A. For data transmission, this USB-C to USB A 2.0 fast charging cord supports syncing speed up to 480 Mbps. Safe and Reliable This USB C charging cable fully complies with USB-C fast charge protocol and a built-in 56KΩ pull-up resistor, upgraded intelligent chip with multi protections inside. It provides reliable conductivity and stable charging current, protecting your smartphones from damage due to over-current or over-voltage. Universal Compatibility(Partial List)Compatible for Samsung Galaxy S10 S10e S10 Plus, Galaxy S9 S9 Plus, Galaxy S8 S8+ Note 9 8, Samsung Galaxy Tab S3 9.7, Samsung Galaxy FoldCompatible for Apple iPad Pro 11, iPad Pro 12.9 2018Compatible for LG G5 G6 G7 ThinQ, LG V20 V30 V40 V50 ThinQCompatible for Motorola Moto G6, Moto z, z force, z play, Moto z2 force z2 playCompatible for Nintendo Switch console, Lenovo Zuk Z1, Nokia N1, ZTE Axon 7Compatible for GoPro Hero 5, hero 7 black hero 7 white hero 7 silver, hero 6 black, gopro hero 2018Compatible for Microsoft Lumia 950, Lumia 950XL, HTC 10 U12+, Huawei P9 Plus, Huawei P9, OnePlus 2Partially Compatible Devices as BelowOnePlus 3 3T 5 5t 6 6t 7 pro, google pixel 2 3 , Pixel XL , pixel 3 xl, Pixel 2 XL, Nexus 5X 6P.atribut:
- Color: Black
- Connector A: USB A
- Connector B: USB C
- Charging Speed (V): 5
- Data Transfer Speed (Mbps): 480
- Length (m): 2
- UGREEN USB A to Micro USB + USB C CableDeskripsi:UGREEN Micro USB + USB C Cable to USB A US177 menggabungkan pengalaman pengisian daya dan sinkronasi data melalui kabel. Dengan 2 konektor dalam 1 kabel (2in1), solusi mudah untuk ponsel ataupun tablet dengan port USB Type C dan Micro USB. Dirancang untuk mengisi beberapa perangkat secara individual, cepat, berkualitas tinggi.atribut:
- Color: Black
- Data Transfer (mbps): up to 480
- Material: Nylon Braided
- Size: 3A
- Length (m): 1
- Vention Kabel Charger 2A Type-C to Micro USB Adapter USB-C to Microatribut:
- AWG: 24+28AWG
- Connector Interface: USB 2.0 C Male to Micro USB
- Connector Material: Nickel-plated
- Conductor: Tinned Copper
- Shielding: Aluminium Foil+Ground Wire
- Jacket: TPE
- Shell: PVC
- UGREEN USB C 2.0 to USB C Braided CableDeskripsi:UGREEN USB-C Cable Aluminum Case with Braided (US316) merupakan kabel dari Ugreen yang memiliki durabilitas yang tinggi, karena pada kabel sudah berbahan nylon braided sehingga kabel akan tahan untuk penggunaan jangka waktu yang lama. memiliki port USB Type-C to C sehingga universal digunakan untuk device yang memiliki port USB C. Mampu mengalirkan hingga 5A sehingga kabel ini sudah support fast charging.atribut:
- Color: Space Grey
- Data Transfer (mbps): up to 480
- Material: Nylon Braided
- Length (m): 1.5
- Maximum Output (A): 5
- UGREEN USB C Cable to USB C RubberDeskripsi:UGREEN USB 2.0 Type C to Type C Cable Nickel Plating 1M (US286) merupakan kabel dari Ugreen yang memiliki durabilitas yang tinggi, memiliki port USB Type-C to C sehingga universal digunakan untuk device yang memiliki port USB C. Mampu mengalirkan hingga 3A sehingga kabel ini sudah support beberapa fast charging.atribut:
- Color: Black
- Length (m): 1
- Material: Rubber
- Maximum Output (A): 3
- Subaru Office Chair Link M CR Series (Kursi Kantor / Kursi Kerja)Deskripsi:Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.atribut:
- Material: Oscar
- Armrest Material: Chrome
- Foot Base Material: Chrome
- Specification: Tilting Control, Gaslift
- Sandisk Ultra Dual Drive USB Type CDeskripsi:Designed for smartphones, tablets and computers that feature the new USB Type-C port, the SanDisk Ultra USB Type-C flash drive is easy to plug in because it's always right-side up.
- UGREEN USB A 2.0 to USB C CableDeskripsi:QC 3.0 Fast Charge SupportedThe USB Type C charging cable supports Huawei FCP fast charge and QC 3.0 quick charge up to 3A max, Which enables it to charge Qualcomm Quick Charge supported phones at full speed. It takes shorter than 2h to finish charging a Samsung S9, as fast as the original cable.Fast Data TransferFor data transmission, this USB-C to USB A 2.0 fast charging cord supports syncing speed up to 480Mbps.Safe and ReliableThis USB C cable fully complies with USB-C fast charge protocol and a built-in 56KΩ pull-up resistor, upgraded intelligent chip with multi protections inside. This type c charger provides reliable conductivity and stable charging current, protecting your smartphones from damage due to over-current or over-voltage.Universal Compatibility(Partial List)Compatible for Samsung Galaxy S10 S10e S10 Plus S9 S8 S8+ Note 9 8, Samsung A50 A30 A20 A40 A60 M40 M20 M30, Galaxy Tab S3 9.7, Samsung Galaxy FoldCompatible for LG Q Stylo 4 Stylo 5, LG G5 G6 G7 G8 G8S ThinQ, LG Q7 V20 V30 V35 V40 V50Compatible for 2018 iPad Pro 11inch and 12.9inchCompatible for GoPro Hero 5, hero 7 black hero 7 white hero 7 silver, hero 6 black, go pro hero 2018Compatible for Motorola One Vision, Moto G7 Power, Moto X4 Z3 Z4 G6, G7 Play, Moto ZCompatible for Nintendo Switch console, Lenovo Zuk Z1, Nokia N1, ZTE Axon 10 Pro, ZTE Blade Z Max, Alcatel 7Compatible for Microsoft Lumia 950, Lumia 950XL, HTC 10 U12+, Huawei P9 Plus, Huawei P9, OnePlus 2, Xiaomi Redmi Note 7Partially compatible for Samsung Galaxy Note 10, Galaxy A70 A80, OnePlus 3 3T 5 5t 6 6t 7 pro, google pixel 2 3 , Pixel XL , pixel 3 xl, Pixel 2 XL, Nexus 5X 6P.atribut:
- Length (m): 1
- UGREEN USB C 2.0 Cable to USB C RubberDeskripsi:UGREEN USB C 2.0 Cable to USB C 5A - 100W US300 merupakan kabel dari Ugreen yang memiliki durabilitas yang tinggi, karena pada kabel sudah berbahan rubber sehingga kabel akan tahan untuk penggunaan jangka waktu yang lama. memiliki port USB Type-C to C sehingga universal digunakan untuk device yang memiliki port USB C. Mampu mengalirkan hingga 5A sehingga kabel ini sudah support fast charging.atribut:
- Data Transfer (mbps): up to 480
- Material: Rubber
- Length (m): 1
- Maximum Output (A): 5
- KLINGER Gasket SheetDeskripsi:KLINGER®milam PSS engineered for highly demanding operating conditions. Featuring a high-temperature Mica-based material with perforated stainless steel reinforcement, KLINGER® milam PSS gaskets are specifically designed for hot, dry gas applications at up to 900 °C and 5 bar. Their outstanding chemical resistance also makes them suitable for a wide range of other applications. This product is also available as Milam H, a high-quality homogeneous mica sheet.atribut:
- Thickness (mm): 2
- Ignition loss (%): <5
- Number of Stainless Steel Reinforcements: 1
- Material Tanged Stainless Steel: ASI 316 (L)
- Basis Composition: Mica-based sealing material with a perforated 0.1 mm thick stainless steel reinforcement.
- Compressibility ASTM F 36 J (%): 15-23
- Density (g/cm³): 2.1
- Maximum Gasket Load (MPa): 80
- Maximum Temperature (°C): 900
- Recovery ASTM F 36 J (%): 32-42
- Stress relaxation DIN 52913, 50 MPa, 16 h/300°C (MPa): 33
- Thickness Increase ASTM F 146, Oil IRM 903: 5 h/150°C (%): 12
- Weight Increase (ASTM F 146, Oil IRM 903: 5h at 150°C): 26
- UGREEN USB C Cable to USB C BraidedDeskripsi:100W Power Delivery Fast Charging This USB C to USB C cable ensures safe charging up to 5A for your USB Type C laptops/mobile phones/tablets. It supports Type C Power Delivery also known as PD charging protocol, saving charging time more efficiently with maximum 20V 5A power output. Hi-Speed Syncing Date transfer speed between your USB-C devices up to 480 Mbps, or transfer 1GB files in 30 seconds. Durable and Flexible 6X durable nylon braided cable not only stay tangling-free but also flexible enough to be wrapped up and put in a bag. Universal Compatibility (Incomplete List)Apple MacBook Pro 13"" 15"" 2019/2018/2017/2016, MacBook Air 13" 2020/2019/2018, MacBook 12" 2017/2016/2015, iPad Pro 11" 12.9" 2020/2018Huawei MateBook X Pro, MateBook D, MateBook 13, MateBook EGoogle Chromebook Pixel, Pixel XL, Pixel 3a XL, Pixel 3, Pixel 3xl, Pixel 2, Pixel 2 XL, Nexus 5X, Nexus 6PSamsung TabPro S 12""/Galaxy Book 12""/Galaxy S20/Note 10/Note 10 Plus/S10/S9/S8/Note 9/Note8Lenovo Yoga 920/910/900S/700/ThinkPad X1 S2 X270 X390 T490HP Spectre notebook, Envy 13t, hp Elite X2, EliteBook Folio G1 Notebook PCDell XPS 13, Razer Blade Stealth 2018, ASUS ZenBook 3LG G5 G6 G7 ThinQ, LG V20 V30 V40 V50 ThinQMicrosoft Lumia 950, Lumia 950XL, HTC 10 U12+atribut:
- Color: Black
- Length (m): 1
- Output: 100W(Max.)
- Connector B: USB C
- Current (A): 5
- Fantech Data Cable USB-A to Type-Catribut:
- Material: Bare Copper Wire + Copper Foil Wire
- Voltage (V): 5
- USB Port: C
- UGREEN Wall Charger 3 USB C + 1 USB ADeskripsi:4-Port 100W GaN Fast Charger-Fast Charge 4 DevicesPowered by the Navitas GaN Power IC, the UGREEN 100W GaN Fast Charger have a smller size but stronger power. Simultaneously charge 4 devices at full speed and save up to 1 hour of charging time with UGREEN 100W usb c charger.All ports support QC (quick charge) agreement. Only one charger meets all your charging needs.Less Heating and Higher Charging EfficiencyOne of core factors of affecting power efficiency is the heat-dissipating capability.The third generation gallium nitride(GaN)semiconductor helps the charger to generate less heat and fasten the heat-dissipating process. At the meantime,this charger provides double power density and reduces power losses by 80% whcih also means increases the power efficiency.Foldable Body, Travel ReadyEasy to carry, this usb c wall charger ensures you maximum portability.GaN PD Charger, All in OneApplied the latest GaN semiconductor material to the charger, which allows power components to work under higher voltage and more frequent switches, hence boosting the charging efficiency with an even smaller design.Widely CompatibleCompatible for laptop, tablet, smartphone, nintendo switch, true wireless earbuds, ect.Laptops:For Mac Book Pro 16", Mac Book Pro 13", Mac Book Air, etc...Tablet:For iPad 12.9", iPad Pro 11", iPad mini 5, iPad Air 3, etc...Mobile:For Apple 12/12 Pro/ 12 Pro Max/ 12 mini; 11/ 11 Pro/ 11 Pro Max; XS/ XS Max/ X/ XR; 8/8 Plus, etc...For HUAWEI Mate 40 Pro/ 40 Pro+/ 40 RS/40; Mate 30/ 30 Pro/ 30E Pro; P50/ P50 Pro; P40/ P40 Pro/ P40 Pro+; P30/ P30 Pro; nova 7/ nova 7 Pro/ nova 7 SE, etc...For SAMSUNG S20/S20+; 20Ultra; S10/ S10+/ S10e; S9/ S9+/ Note 9; S8, etc.For Xiaomi 10/10 Pro/ 10 Ultra; 9/ 9Pro; 8/ 8 Youth Edition; Mix 3/ Mix 2s; Redmi K30 Ultra; Redmi 10X, etc...Siwtch:Switch Host; Switch Dock.Accurate intelligent power distributionUGREEN GaN charger is nicely designed to support most of the fast-charging protocols to ensure that your device is charging at the fastest safe speed.Package Contents1 x 100W GaN Fast Charger1 x User Manualatribut:
- Input (V): 100-240
- Single-Port: USB-C1/C2:5V/3A 9V/3A 12V/3A 15V/3A 20V/5A 100W Max USB-C3: 5V/3A 9V/2.5A 12V/1.88A 22.5W Max USB-A: 4.5V/5A 5V/4.5A 5V/3A 9V/2A 12V/1.5A 22.5W Max
- Static Power (W): ≤0.3
- Protocol: USB C Port:PD3.0(PD2.0) /QC4+(QC4.0\\QC3.0\\QC2.0)/PPS /AFC/APPLE 5V2.4A/BC1.2 USB A Port:SCP/QC3.0/AFC/FCP/APPLE 5V2.4A/BC1.2
- Working Temperature (°C): 0 to 35
- Storage Temperature (°C): -20 to 80
- Shell material/fire rating: PC/UL94-V0
- Dimensions (mm): 69x69x33
- Total Output (W): 100
- Protection : Input overvoltage protection; output overcurrent/overvoltage/short circuit protection
- Sandisk Flashdisk Cruzer Blade USBDeskripsi:Bawa dan simpan setiap file favorit Anda menggunakan USB Flash Disk keluaran SanDisk ini, SanDisk Cruzer Blade. Dengan bentuk yang kecil namun cepat untuk men-transfer konten digital dari komputer ke komputer lainnya.
- UGREEN USB C 3.1 Cable to USB C Rubber CableDeskripsi:UGREEN USB C 3.1 Cable to USB C 60W US161 merupakan kabel dari Ugreen yang memiliki durabilitas yang tinggi, karena pada kabel sudah berbahan rubber sehingga kabel akan tahan untuk penggunaan jangka waktu yang lama. memiliki port USB Type-C to C sehingga universal digunakan untuk device yang memiliki port USB C. Mampu mengalirkan hingga 5A sehingga kabel ini sudah support fast charging.atribut:
- Color: Grey
- Data Transfer (gbps): up to 5
- Material: Rubber
- Length (m): 1.5
- Maximum Output (A): 3
- UGREEN Extension CableDeskripsi:USB A 3.0 to USB A 3.0 Ugreen US129 Extension Cable yang akan membantu menjangkau device maupun port lain yang jauh dari device yang anda gunakan. Ugreen US129 menggunakan 1 port USB A 3.0 (male) to USB A 3.0 (Female).
- Vention Kabel Data USB Type C 90 Degree Angle Fast Charger Braidedatribut:
- Connector Interface: USB 2.0 Male to Type C Male
- Connector Material: Nickel-plated
- Conductor: Tinned Copper
- Jacket: TPE + Nylon Mesh
- Shell: Aluminium Alloy
Daftar Harga usb c Terbaru March 2026
| UGREEN USB A 3.0 to USB C Cable | Rp84.900 |
| UGREEN USB to USB C Cable | Rp109.900 |
| UGREEN USB A to Micro USB + USB C Cable | Rp169.900 |
| Vention Kabel Charger 2A Type-C to Micro USB Adapter USB-C to Micro | Rp28.900 |
| UGREEN USB C 2.0 to USB C Braided Cable | Rp139.900 |
| UGREEN USB C Cable to USB C Rubber | Rp159.900 |
| Subaru Office Chair Link M CR Series (Kursi Kantor / Kursi Kerja) | Rp1.599.900 |
| Sandisk Ultra Dual Drive USB Type C | Rp119.900 |
| UGREEN USB A 2.0 to USB C Cable | Rp57.900 |
| UGREEN USB C 2.0 Cable to USB C Rubber | Rp98.900 |
Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)

























































































































































/njP107063847-1.jpg)