Beli universal joint di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Sambungan Universal SokDeskripsi:Tekiro Universal Joint Suatu Alat bantu untuk menggunakan mata sockFungsi : Untuk membuka baut / mur, sesuai dengan kebutuhanMaterial : Chrome Vanadium
- TOLSEN Universal Jointatribut:
- Finish: Satin
- Material: CrV
- Sparex Universal JointDeskripsi:Sebagai penumpu sambungan universal pada poros axle maupun gardanatribut:
- Compatible for: NH & FORD: 2600, 2610, 2810, 2910, 3600, 3610, 3910, 4100, 4110, 4600, 4610, 5600, 5700, 6600, 6700, 6810, 7010, 7610, 7710, 7810, 7910, 8010, 8210
- Cup Diameter (mm): 27
- Height (mm): 82
- Pro-Auto Free Angle Universalatribut:
- Type: Standard type
- Overall Length (mm): 44
- Mass (g): 46
- Outer Diameter d (mm): 20
- Square Drive (mm): 9.5
- TRUSCO Number: 848-5097
- Sherlock Universal Jointatribut:
- Type: 1/2inch - Drive 1/2inch
- KTC Universal joint pack, mount specificationsatribut:
- Concave Drive Angle (mm): 9.5
- Convex Drive Angle (mm): 9.5
- Drive Angle (mm): 9.5
- OPTIBELT OMEGA HP 300 3MHP Width Range 5-100Deskripsi:HIGH PERFORMANCE TIMING BELTMADE OF CHLOROPRENEmaintenance-free, with glass-fibre tension cordatribut:
- Pitch Length (mm): 300
- Number of Teeth: 100
- Sleeve width (mm): 470
- Toptul Universal JointDeskripsi:- 60° action angle
- RS PRO Universal Jointatribut:
- Bore (mm): 25
- Hub Outer Diameter (mm): 50
- Hub Type: Bored Hub
- Joint Type: Plain
- Material: Steel
- Maximum Operating Angle (°): 45
- Maximum Speed (rpm): 1000
- Number of Joints: Single
- Overall Length (mm): 108
- Peak Torque (N m): 600
- SIGNET Universal Joint For ImpactDeskripsi:SIGNET's first 1 / 2SQ impact universal joint. Supports high power impact with increased strength.atribut:
- Width (mm): 28
- Overall Length (mm): 32
- Mass (g): 135
- Square drive size: 1/2\"SQ
- SEK-TOOLS Free Angle Universal Jointatribut:
- Type: Standard type
- Miyoshi Machinery Universal JointDeskripsi:Total quenching is performed to increase fatigue strength. Please use boots and oil packs to extend the life of the joint.For total quenching and abrasion resistance- Additional machining is not possible for fully hardened products. - Strong pin and shear pin are not attached when keyway processing is applied.atribut:
- Allowable Deviation Angle (°): Up to 30
- Center Runout (mm): 0.1
- Included Accessories: 1 strong pin, 1 shear pin, 2 locking rings
- Kinds: Standard type
- Material: SCM415 (total quenching)
- Shaft hole type: Left and right AA
- Type: Wear-resistant type HJ type
- TRUSCO Universal JointDeskripsi:It can be used in places where linear work is not possible. Diagonal work with a mounting angle between the socket and handle is possible.atribut:
- Surface Treatment: Non-chrome plating (* Ball surface treatment is hexavalent chrome plating)
- TOP Impact Universal JointDeskripsi:●Bolts and nuts can be attached and detachedatribut:
- Insertion Angle (mm): Unevenness 9.5
- Swing Angle (°): 30
- Total Length (mm): 58
- NAC Inpact Universal JointDeskripsi:-The neck can be swung for about 15°, so you can work even in places where you cannot tighten bolts and nuts straight.-Pin, ringatribut:
- Material: Special steel (quenched)
- Accessories: Pin, ring
- TOP Universal Impact Socket AdapterDeskripsi:For electric drill You can use the socket of each manufacturer by attaching it to the impact driver. Ideal for working environments such as walls and narrow places.atribut:
- Material: SCM435
- Swing Angle (°): 30
- STANLEY Drive Universal Jointatribut:
- Size (inch): 1/2
Daftar Harga universal joint Terbaru March 2026
| TEKIRO Sambungan Universal Sok | Rp41.900 |
| TOLSEN Universal Joint | Rp17.900 |
| Sparex Universal Joint | Rp1.299.900 |
| Pro-Auto Free Angle Universal | Rp359.900 |
| Sherlock Universal Joint | Rp40.900 |
| JTC Impact Universal Joint | Rp129.900 |
| KTC Universal joint pack, mount specifications | Rp539.900 |
| OPTIBELT OMEGA HP 300 3MHP Width Range 5-100 | Rp79.900 |
| Toptul Universal Joint | Rp41.900 |
| MAXPOWER Universal Joint | Rp26.900 |
Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)