Beli ultrasonic cutting di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AS ONE Option For Ultrasonic Cutteratribut:
- AS ONE Part Number: 6-7365-04
- Outer Dimensions (mm): 5.5×28.0×0.6 (WidthxLengthxThickness)
- Material: Stainless steel (SUS for cutlery)
- ASAHI Ultra Sonic Welder QUPPADeskripsi:Has a blank beating prevention function.AC adapter supports 100V to 240V.Because of ultrasonic type, there is no worry of burns.Because there is no secondary material (stapler needle, cellophane tape etc.) used, there are no accidents due to foreign objects contamination.atribut:
- Power (V): AC100 to 240
- Power Consumption Electrical (W): 20
- AS ONE 3-Frequency Ultrasonic CleanerDeskripsi:A multi-frequency oscillator eliminates uneven cleaning by alternately oscillating 3 waves of low (28 kHz), medium (45 kHz), and high (100 kHz) with a timer. By optionally setting the cleaning time for each single frequency, it is possible to perform cleaning suitable for the object to be cleaned.
- AS ONE Ultrasonic Cleaner Stainless Steel Asum SeriesDeskripsi:The high output is 1.5 times that of conventional models, so cleaning time can be shortened (excluding some models). Despite its high output, it does not consume unnecessary power. The highly visible digital display makes it easy to read. The heater runs separately from cleaning and stops at the set temperature. Power can be adjusted in 3 levels according to the items to be washed. (Excluding ASU-2M and 3M) Also, if there are too many items to wash, it will automatically stop. The timer function is a subtraction type digital display, so you can check the remaining time at a glance. Equipped with a program function, high/middle/low oscillation power alternating operation and intermittent operation are possible. (Excluding ASU-2M and 3M) With the memory function, once set temperature, time, and program contents are memorized even if the power is turned off. Ministry of Internal Affairs and Communications type approval has been obtained.atribut:
- Material: (Drainboard) Stainless Steel (SUS304), (Lid) ABS Resin
- Body Material: Stainless steel (SUS430)
- Material (Water Tank): Stainless steel (SUS304)
- Power Cord (m): 2 (3P plug)
- Precautions for Use: Please note that chlorine-based detergents and chemicals are highly likely to cause rust.
- Series: Stainless steel/ASUM
- Warranty Period: 1 year
- KRISBOW Alat Ukur Ketebalan Ultrasonikatribut:
- Power Supply: 2 X Aaa 1.5V Alkaline Batteries
- Measuring Range (mm) : 0.7 to 300
- Resolution (mm): 0.01
- Type: Ultrasonic
- Minimo by Minitor Pegangan Gerinda Bor Mini Elektrik Ultrasonic Finishing System POLYTORDeskripsi:-Can be used widely from removal of hardened layer after electric discharge machining to mirror finish.-Effective for precision finishing with about 25000 vibrations per second.-Electroplated diamond file #400 flat(SA4102)x 1-Holder ?3(SA5005)x 1-Fiber stone chip #400 1 x 6mm(SA8103)x 1-Holder t=1mm(SA8151)x 1atribut:
- Transducer: Langevin type
- Outer Diameter: 33mm
- Maximum amplitude: 45μ
- Total Length: 133.5mm
- Accessories: Electroplated diamond file #400 flat (SA4102) x 1, Holder φ3 (SA5005) x 1, Fiber stone chip #400 1x6mm (SA8103) x 1, Holder t=1mm (SA8151) x 1
- AS ONE Ultrasonic Disperseratribut:
- AS ONE Part Number: 5-4030-01
- Dimensions (mm): 182×320×110
- AS ONE Ultrasonic CleanerDeskripsi:In addition to normal oscillation, it uses a highly effective burst mode (intermittent oscillation) with half the power consumption.atribut:
- Oscillation Frequency (kHz): 35
- Power Supply (V): 100 (AC)/(50/60Hz)
- JTC Mesin Las Mini SpotDeskripsi:- Small dimensions for easier moving prompt.- Suitable to use on the vans and trucks.- Contents: 2503, 2506, 2507, 2508, 2509, 2512, and chest.atribut:
- Chest Dimensions (mm): 400x400x670
- Frequency (Hz): 50/60
- Machine Dimensions (mm): 300x250x220
- Power (V): AC 220
- Welding Capacity (mm): 0.3
- AS ONE Dual Frequency Ultrasonic Cleaneratribut:
- AS ONE Part Number: 7-5000-01
- Power Supply (V): 100 (AC) (50/60Hz)/(200VA)
- Cord Length (m): 2, 3P inlet type (with 2P adapter)
- Tank Internal Dimensions (mm): 240×140×100
- Mass (kg): about 5.2
- Material: Tank/Basket/Stainless Steel (SUS304), Lid/PP (Polypropylene)
- Oscillation Frequency (kHz): 24-31 (single frequency or compound frequency)
- Outer Dimension (mm): 290×208×245
- Output Power (W): 110
- Timer: 1 to 99 minutes (Continuous operation should be within 30 minutes.)
- JFE Advantech Digital Thickness GaugeDeskripsi:Rolling, machining, extrusion-molded products and quality control by the finished dimension measurements. Finish thickness inspection of metal processed goods. Product thickness inspection of various tank container of resin material. Hazardous material st, Rolling, machining, extrusion-molded products and quality control by the finished dimension measurements. Finish thickness inspection of metal processed goods. Product thickness inspection of various tank container of resin material. Hazardous material storage tanks, piping, hull, thinning, corrosion tests such as factory equipment. Construction machinery wear, reduced meat inspection. Corrosion inspection of boilers cooling pipe. Corrosion inspection of the lighting pole, road sign pole.atribut:
- Reproducibility (mm): ±0.1
- Accessories: Probe, couplant, 5mm thick standard piece for Calibration (attached to body), portable box
- Dimensions (mm): 69x30x144
- Measurement Method : Ultrasonic pulse reflection method
- Minimum Display Unit (mm): 0.1
- Power: AA batteryx1 (included for test)
- Probe Cable Length (m): 1 (with LEMO connector)
- Used Frequency (MHz): 5
- BANDO Bang Cord Round Belt # 480 (Orange)Deskripsi:It is a standard product of round belt (Orange).Because it can be joined simply and strongly by thermal fusion, a belt of the required length can be obtained when necessary.Multi-axis transmission, 3D transmission possible.
- Grant Ultrasonic BathDeskripsi:The XUB and XUBA series of reliable, high-performance ultrasonic baths offer fast, safe andcost-effective ultrasonic bath technology. Ideal for use in cleaning applications, preparationfor sterilisation and degassing liquids.atribut:
- Volume (L): 17.5
- Ultrasonic Power (W): 300
- Temperature Range (°C): +5 to 70
- Operating Frequency (kHz): 32-38
- Timer (minute): 0-99
- Sharp Ultrasonic WasherDeskripsi:Tiga langkah mudah membersihkan noda dengan cepat. Rendam pakaian, Bersihkan deng Ultrasonic Washer, dan bilas dengan air bersih. Dengan 38.000 getaran perdetik menghilangkan noda dengan ledakan gelembung ultrasonic washer. Dengan bentuk yang cantik serta desain yang dibuat sangat cocok dan sempurna dengan item kosmetik Anda. Ringan, praktis dan berguna sesuai dengan yang kita butuhkan. Di mana saja, kapan saja. Melindungi pakaian Anda dari kotoran dan kerusakan menjadikan pakaian tetap putih, indah dan hidup.atribut:
- Power: 4.8V/900mAh
- Frequency: 38kHz
- Dimensions: 168x40x40mm
- Maximum Power: 5hours
Daftar Harga ultrasonic cutting Terbaru March 2026
| AS ONE Option For Ultrasonic Cutter | Rp3.999.900 |
| ASAHI Ultra Sonic Welder QUPPA | Rp10.999.900 |
| AS ONE 3-Frequency Ultrasonic Cleaner | Rp3.499.900 |
| AS ONE Ultrasonic Cleaner Stainless Steel Asum Series | Rp13.999.900 |
| KRISBOW Alat Ukur Ketebalan Ultrasonik | Rp8.099.900 |
| Minimo by Minitor Pegangan Gerinda Bor Mini Elektrik Ultrasonic Finishing System POLYTOR | Rp49.999.900 |
| AS ONE Ultrasonic Disperser | Rp94.999.900 |
| AS ONE Ultrasonic Cleaner | Rp6.599.900 |
| JTC Mesin Las Mini Spot | Rp28.999.900 |
| AS ONE Dual Frequency Ultrasonic Cleaner | Rp39.999.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



























































































































































%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Titik/JTC%20Mesin%20Las%20Mini%20Spot/P101536620-1.jpg)


/P102362460-1.jpg)