Beli ukuran panel listrik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TEKIRO Double Open End Wrench Sunk Panel (Kunci Pas)
    Mulai

    Rp27.900

    TEKIRO Double Open End Wrench Sunk Panel (Kunci Pas)
    Deskripsi:
    TEKIRO Open End Wrench-Highly durable, -Easy to use, -Corrosion resistance, -Heat treated alloy steel, -Drop forged for extra strength, -Highly fully polishing finish
  2. TEKIRO Double Box End Wrench Sunk Panel Set (Kunci Ring)
    Mulai

    Rp659.900

    TEKIRO Double Box End Wrench Sunk Panel Set (Kunci Ring)
    Deskripsi:
    TEKIRO Wrench, Box End-Sunk Panel Set (TEKIRO Kunci Ring Sunk Panel Set) with
  3. TEKIRO Combination Wrench Sunk Panel Set (Kunci Ring Pas)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp619.900

    TEKIRO Combination Wrench Sunk Panel Set (Kunci Ring Pas)
    Deskripsi:
    - Chrome vanadium steel- Dropped forged and heat treated for extra strength- Silver Matt finish- German Type (DIN 899)- Sunk panel for easy access to tight spaces
    atribut:
    • Size (mm): 8-24
  4. Autonics Rotary Encoders Incremental Type E100H Series
    Mulai

    Rp4.599.900

    Autonics Rotary Encoders Incremental Type E100H Series
    Deskripsi:
    The E100H series incremental rotary encoders feature Ø100 mm size housings with Ø35 mm hollow shafts. The encoders are sturdy and durable and are ideal of application in elevator systems. Various models are available by resolution and control output options.
    atribut:
    • Accessories: Bracket: 2, Connector cable
    • Connection Type: Radial connector type
    • Humidity Level: 35-85%RH, Enclosed space: 35-90%RH
    • Inner Shaft Diameter (mm): Ø35
    • Maximum Allowed Resolution (rpm): 3600
    • Environment Temperature Level (°C): -10 to 70, enclosed space: -25 to 85
    • Maximum Frequency Response (kHz): 300
    • Standard Protection: IP50
    • Starting Torque (gf.cm): Max. 300 (max. 0.0294N.m)
  5. Schneider Electric Harmony XB5 Timer Panel Mounted
    Mulai

    Rp2.399.900

    Schneider Electric Harmony XB5 Timer Panel Mounted
    atribut:
    • SS: 2
    • Type: Monolitic Timer with one function
  6. LARKIN Digital Panel Meter
    Mulai

    Rp999.900

    LARKIN Digital Panel Meter
    Deskripsi:
    Single-Phase AC Ampere Meters; Current measurementConform to standard:- IEC61000-4-2- IEC61000-4-4- IEC61000-4-5- IEC60060
    atribut:
    • Display: LED
    • Size (mm): 96x96
  7. Fuji Electric Thermal Overload Relay
    Mulai

    Rp269.900

    Fuji Electric Thermal Overload Relay
    Deskripsi:
    Fuji electric thermal overload relays are designed to provide overload protection to meet the thermal characteristics of low voltage induction motors. Adjustable thermal overload relays give motors positive overcuttent protection. The starter contacts cannot be held closing under overload conditions. However, once the bimetal element has cooled, the reset button can be depressed and the motor can be testrarted and the motor can be restrated in the normal manner. Ordinaryly this reset is carried out manually but the starter can be changed over to automatic reset by means of a screw-driver.
  8. Nanaboshi Ncs Series All Purpose Large-Sized Metal Connector Receptacle With Panel
    Mulai

    Rp199.900

    Nanaboshi Ncs Series All Purpose Large-Sized Metal Connector Receptacle With Panel
    atribut:
    • Connector Shape: Receptacle
    • Wire Connector Method: Soldering
    • Contact Shape: Female (socket)
    • Insulation Resistance (MΩ): 2000
  9. GL General Lighting Downlight / Panel Kotak (Lampu Plafon)
    Mulai

    Rp56.900

    GL General Lighting Downlight / Panel Kotak (Lampu Plafon)
    Deskripsi:
    General lighting LED> Memberikan garansi 3 TahunGeneral Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun *pemakaian normal> Lebih ramah lingkungan, sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang, dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.
    atribut:
    • Voltage: 170 - 240 V
    • CRI: >/= 80
    • Lifetime: 25000
  10. GL General Lighting Downlight / Panel Bulat (Lampu Plafon)
    Mulai

    Rp56.900

    GL General Lighting Downlight / Panel Bulat (Lampu Plafon)
    Deskripsi:
    General lighting LED> Memberikan garansi 3 TahunGeneral Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun *pemakaian normal> Lebih ramah lingkungan, sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang, dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.
    atribut:
    • Voltage: 170 - 240 V
    • CRI: >/= 80
    • Lifetime: 25000
  11. TEKIRO Combination Wrench Sunk Panel (Kunci Ring Pas)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp34.900

    TEKIRO Combination Wrench Sunk Panel (Kunci Ring Pas)
    atribut:
    • Material: Chrome Vanadium
  12. Schneider Electric Acti 9 NG125 Breaker, 1P, C Curve
    Mulai

    Rp1.399.900

    Schneider Electric Acti 9 NG125 Breaker, 1P, C Curve
    atribut:
    • Device Short Name: NG125L
    • Network Frequency (Hz): 50/60
    • Product Name: Acti 9 NG125
    • Product or Component Type: Miniature Circuit-breaker
    • Range: Acti 9
    • Range of Product: NG125
  13. Fuji Electric LV Inverter FRENIC-eHVAC (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp7.299.900

    Fuji Electric LV Inverter FRENIC-eHVAC (Inverter Drive Kecepatan Variabel)
    atribut:
    • Phase: 3
    • Voltage (V): 400
    • Type: EMC Filter Built In
Daftar Harga ukuran panel listrik Terbaru October 2026
TEKIRO Double Open End Wrench Sunk Panel (Kunci Pas)Rp27.900
TEKIRO Double Box End Wrench Sunk Panel Set (Kunci Ring)Rp659.900
TEKIRO Combination Wrench Sunk Panel Set (Kunci Ring Pas)Rp619.900
Schneider Electric Harmony XB5 USB dan RJ45 Panel MountedRp619.900
Autonics Rotary Encoders Incremental Type E100H SeriesRp4.599.900
Schneider Electric Harmony XB5 Timer Panel MountedRp2.399.900
LARKIN Digital Panel MeterRp999.900
Fuji Electric Thermal Overload RelayRp269.900
Nanaboshi Ncs Series All Purpose Large-Sized Metal Connector Receptacle With PanelRp199.900
GL General Lighting Downlight / Panel Kotak (Lampu Plafon)Rp56.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)