Beli ukp 313 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FYH Pillow Block Bearing UKP Series
    Mulai

    Rp4.699.900

    FYH Pillow Block Bearing UKP Series
    atribut:
    • Housing Number: P320
    • Bearing Number: UK320
    • Shaft Size: 3-1/2 in
    • Dimensions (mm): 140x490x380
    • Basic Load Cr: 173 kN, 38892 lbf
    • Rating Cor: 141 kN, 31698 lbf
  2. FYH Pillow Block Bearing UCP Series
    69%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    FYH Pillow Block Bearing UCP Series
    Deskripsi:
    FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  3. FYH Pillow Type Unit UKP Type
    Mulai

    Rp129.900

    FYH Pillow Type Unit UKP Type
    atribut:
    • Shaft Hole Classification: Tapered hole type
    • Shape: Pillow type unit
  4. SKF Pillow Block Ball Bearing
    Mulai

    Rp209.900

    SKF Pillow Block Ball Bearing
    Deskripsi:
    Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
    atribut:
    • Fastening Bolt Hole Type: Plain
    • Number of Bolt Holes for Fasteners: 2
    • Rubber Seating Ring: Without
  5. FYH UKP Pillow Type (Tapered Hole)
    Mulai

    Rp279.900

    FYH UKP Pillow Type (Tapered Hole)
    atribut:
    • Shape: Pillow type
  6. ASB Pillow Block Bearing
    Rating:
    93% of 100
    (3)
    Mulai

    Rp29.900

  7. FYH Adapter For Bearing H300X,H2300X
    Mulai

    Rp119.900

    FYH Adapter For Bearing H300X,H2300X
    atribut:
    • Type: adapter
  8. NTN Bearing Unit
    Mulai

    Rp21.900

  9. FYH Pillow Block Bearing UKPX Series
    Mulai

    Rp829.900

    FYH Pillow Block Bearing UKPX Series
    atribut:
    • Housing Number: PX11
    • Bearing Number: UKX11
    • Shaft Size: 2 in
    • Dimension: 69.8x260x184 mm (2-3/4x10-1/4x7-1/4 in)
    • Basic Load Cr: 52.4 kN, 11780 lbf
    • Rating Cor: 36.2 kN, 8138 lbf
  10. TEKIRO Hex Key Long Arm Metric Set (Kunci L)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp129.900

    TEKIRO Hex Key Long Arm Metric Set (Kunci L)
    Deskripsi:
    TEKIRO KUNCI L SET (PANJANG)Kunci L adalah produk yang banyak digunakanpada kebutuhan tekhnik, dengan fungsi utama yang digunakan untuk instalasi baut L, juga diciptakan dengan standar khusus pada setiap bahan dan bentuknya. Terbuat dari material berkualitas dan awet.Fungsi : Membuka dan mengencangkan baut type heksagonalMaterial : S2
    atribut:
    • Size (mm): 2 - 10
    • Content: 2, 2.5, 3, 4, 5, 6, 8, 10
  11. NTN Take-Up Units Cast Housing Set Screw Type
    Mulai

    Rp4.999.900

    NTN Take-Up Units Cast Housing Set Screw Type
    atribut:
    • Specifications: Oil-lubrication type cast iron take-up shape, Set screw type
    • Finish Material: High Carbon Chromium Steel Bearing
    • Working Temperature Range (°C): -15 to 100
  12. NTN Square Flanged Units Cast Housing with Spigot Joint Set Screw Type
    Mulai

    Rp999.900

    NTN Square Flanged Units Cast Housing with Spigot Joint Set Screw Type
    atribut:
    • Specifications: Oil-lubrication type square flanged shape with spigot joint, Lock Screw Type
    • Finish Material: High Carbon Chromium Steel Bearing
  13. FYH UCP Pillow Type (Cylindrical Hole)
    Mulai

    Rp259.900

    FYH UCP Pillow Type (Cylindrical Hole)
    atribut:
    • Shape: Pillow type
    • Compatible Grease Nipple: 201 to 210 X 05 to X 09 305 to 308: A - 1/4 - 28 UNF, 211 to 218 X 10 to X 20 309 to 328: A - PT 1/8
Daftar Harga ukp 313 Terbaru March 2026
FYH Pillow Block Bearing UKP SeriesRp4.699.900
FYH UKP Pillow Type (Tapered Hole, with Cover)Rp699.900
FYH Pillow Block Bearing UCP SeriesRp129.900
FYH Pillow Type Unit UKP TypeRp129.900
SKF Pillow Block Ball BearingRp209.900
FYH UKP Pillow Type (Tapered Hole)Rp279.900
ASB Pillow Block BearingRp29.900
FYH Adapter For Bearing H300X,H2300XRp119.900
FYH Pillow Type Unit UKP-CD TypeRp429.900
FBJ Pillow Block Unit Sku TypeRp51.900

Data diperbarui pada 11/03/2026 (Harga belum termasuk PPN)