Beli uht air grinder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- UHT Cup Grinding StoneDeskripsi:-This is a cup type whetstone that mixes abrasive WA and A, which are most frequently used in general. -Grinding and polishing of common steel, cast steel, cast iron, stainless steel, carbon steel, high speed steel, alloy steel, cast malleable iron, hard bronze, etc.atribut:
- Outer Diameter: 30mm
- Screw Diameter: M7x0.75mm
- Compatible Model UHT: MAG-093/123
- Maximum Working Rotation Speed: 23500rpm
- UHT Air Micro Hand ToolDeskripsi:-Smooth angular motion was realized with high precision gear.-Increase internal cooling fins to prevent heat generation.-Environmentally friendly, we are adopting paper packages.-Smooth grinding and polishing work.atribut:
- Compatible Whetstone: 30 (M7x0.75mm)
- Air consumption: 0.12 to 0.16
- Hose Intake Port: Quick Joint
- Exhaust: Back
- No-load Speed (minute): 23500
- Purpose of Use: Smooth grinding and polishing work.
- UHT Micro Angle GrinderDeskripsi:Ergonomic angle of 120 degrees and 90 degrees are available. Reduces unpleasant noise that tends to occur with the angle type.atribut:
- Exhaust Type: Rear
- Air Consumption (nl/minute): 120
- Supply Air Pressure (MPa): 0.6
- Hose Fitting Size: PT 1/4
- Angle Type (°): 90
- Set Contents: MAG-093N, Air hose 1.5m, Hose band 2 pieces, Quick joint, Over hose, Set pin, Φ30 cup whetstone, Φ30 rubber pad, Φ30NSL7 sheets, Φ30 polyper 18 sheets
- Switching Method: Control grip valve
- Overall Length (mm): 118
- Height (mm): 44
- Maximum Rotation Speed (rpm): 23500
- TEKIRO Micro Air Grinder (Gerinda Mini)Deskripsi:Fungsi : untuk menghaluskan serpihan besi yang tidak rata dengan fungsi meratakan Material : Chrome Vanadiumatribut:
- Material: Chrome Vanadium
- MIM Air Shower AutomaticDeskripsi:- 1 module, 1 Koridor- Jet Air Nozzle (Ø 38mm) 8pcs- Blower (Centrifugal Fan-ebm papst) 1pc- Pre Filter (Washable) 1pc- Main Filter (Hepa Filter) 1pcatribut:
- Material Floor, Top, Side, Door: Stainless Steel 304 (t) 1.2mm
- Swing Door: Glass with dDoor Closer, Auto-Wrench (electro Magnetic Interlock)
- Dimensions Pre & Hepa Filter (inch): 24x24x3 (effeciency >99.99% AT 0.3 UM Particle)
- Class Room Pre & Hepa Filter: 100
- Air Velocity (m/s): 18-25 ±20% (Spurt Wind Speed)
- Air Shower Time (s): 0-99 Adjustable
- Power Supply (W): 375
- Voltage (V): 220
- Phase: 1
- Frequency (Hz): 50
- Speed (rpm): 250
- Current Range (A): 1.65
- Operasional System: Automatic with programable Logic Control (PLC)
- monotaro Air Micro Angle Grinder (For Surface Grinding)Deskripsi:It can be used for surface grinding.Because it has less vibration, it is suitable for long-term work. Since the set contents are substantial, it is convenient to carry.. For surface grindingDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Working Pressure (MPa): 0.4 to 0.6
- Accessories: One body, one air hose (1.45 m), one hose cover, one hose joint, one pin, 1 Φ 30 rubber pad, 4 buffs, 6 paper
- Overall Length (mm): 140
- Hose Inside-Diameter (phi mm): 5
- Spindle: M7-P0.75
- Wheel size (mm): 30
- Air Consumption (L/minute): 120
- Connection diameter (phi mm): Air: 6
- No Load Rotation Speed (rpm): 23500
- DEWALT Segment Cup Grinding Wheel (Mangkok Gerinda Beton)atribut:
- Item: Segment Cup Grinding Wheel
- TEKIRO Clamp Hoses (Klem Selang)Deskripsi:TEKIRO KLEM SELANG 1/2" / HOSE CLAMP / TOOLS / PERKAKASKODE : GT-CH1680ORIGINAL TEKIROatribut:
- Material: Stainless Steel
- TRUSCO Air Micro Grinder (Mesin Gerinda)atribut:
- Air Consumption (m³/minute): 0.15
- Chuck Bore (phi mm): 3
- Length (mm): 155
- No Load Rotation Speed (rpm): 60000
- Purpose of Use: Burring, chamfering and polishing during various parts processing. Molding die processing/glass processing. For light grinding.
- Specifications: Hose Inlet/One Touch P Plug, Exhaust Method/Backward
- Weight (g): 108
- Working Pressure (MPa): 0.4 to 0.6
- M-One Clamp Hose Stainless (Klem Selang)Deskripsi:High Quality Klem Selang / Hose Clampatribut:
- Body Material: Stainless Steel
- Screw Material: Iron
- Head Material: Iron
- NRS Flexible Grinding Wheel Mini Super Green (Batu Gerinda Fleksibel)atribut:
- Grain Size (#): 60
- Outside Diameter (mm): 58
- Thickness (mm): 3.5
- Hole Diameter (mm): 9.53
- Maximum Usage Lap Speed: 50m/s(3000m/min)
- Purpose of Use: Removal of beads such as standard steel, stainless steel, and aluminum.
- Langsol Micro Air Grinder Setatribut:
- Capacity (inch): 1/8
- Free Speed (rpm): 54000
- Air inlet (inch): PT 1/4
- Air Hose (inch): ID 3/8
- AVG Air Consumption: 2 SCFM
- Working Pressure (psi): 90
- Dimensions (LxH) (mm): 134x16
- Set Contents: 1pc micro die grinder, 1pc mini oiler, 1pc oil pot’, 1pc female nipple, 1pc plastic case, 2pcs hand wrenches, 10pcs mounted stones
- Tool Weight (kg): 0.2
- YamamaxPRO Pump Engine for Irrigation (Pompa Alkon)Deskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjiratribut:
- Starting: Recoil
- Legrand Stop Kontak Panel P17 Series (Power Socket/Power Outlet)atribut:
- Connection: Screwed Terminal
- Material: Plastic
- FYH Pillow Block Bearing UCP Series (Bearing Duduk)Deskripsi:FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
- NRS Tungsten Carbide Bur (Mata Bor Tuner)Deskripsi:-Can be used for a wide range of processing of various metals such as cutting and grinding to burr removal.
Daftar Harga uht air grinder Terbaru October 2026
| UHT Cup Grinding Stone | Rp949.900 |
| UHT Air Micro Hand Tool | Rp7.299.900 |
| UHT Micro Angle Grinder | Rp7.299.900 |
| Nippon Resibon Grinding Wheel (Batu Gerinda Poles) | Rp13.900 |
| TEKIRO Micro Air Grinder (Gerinda Mini) | Rp819.900 |
| MIM Air Shower Automatic | Rp99.999.900 |
| monotaro Air Micro Angle Grinder (For Surface Grinding) | Rp2.599.900 |
| DEWALT Segment Cup Grinding Wheel (Mangkok Gerinda Beton) | Rp1.499.900 |
| TEKIRO Clamp Hoses (Klem Selang) | Rp1.900 |
| Mesin HL Gerinda Angin Mini | Rp289.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)






















































































































































/P101004032-1.jpg)
/6sP103684244-2.jpg)

/P102249901-1.jpg)
/dwP107759500-1.jpg)
/9lP103642345-2.jpg)

/5pP103694205-1.jpg)
/P101000821-1.jpg)
/P101500966-1.jpg)
/q8P105458944-1.jpg)
/P102030349-1.jpg)

/fiP105875558-1.jpg)
/a0P101006360-2.jpg)
/7sP102052280-5.jpg)
/P102379886-7.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)