Beli uct bearing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SKF Pillow Block Ball Bearing (Bearing Duduk)Deskripsi:Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.atribut:
- Fastening Bolt Hole Type: Plain
- Number of Bolt Holes for Fasteners: 2
- Rubber Seating Ring: Without
- FYH Pillow Block Bearing UCP Series (Bearing Duduk)Deskripsi:FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Deskripsi:SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnyaatribut:
- Bore Type: Cylindrical
- SKF Pillow Block Housing (Bearing Duduk)Deskripsi:SNL plummer (pillow) block housings are the most popular SKF bearing housings on the market, developed to be the first choice for design, quality and economy. They enable the incorporated bearings to achieve maximum service life with less need for maintenance. Different housing variants and seal designs are available, making the use of tailored housings virtually unnecessary and enabling cost-effective bearing arrangements to be made.atribut:
- Material, Housing: Cast iron
- FYH Take-Up Type Unit (Take-Up Bearing)atribut:
- Shape: Take-up type unit
- SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Material: Bearing Steel
- Number of Rows: Single Row
- Radial Internal Clearance: CN
- Sealing: Shield on One Side
- Bore Type: Cylindrical
- Cage: Sheet Metal
- Coating: Without
- Sealing Type: Non-Contact
- FYH UCF Square Flange Type (Cylindrical Hole, with Cover) (Mounted Bearing)Deskripsi:FYH UCF Square Flange Type memiliki shaft size 12-140 mm berkualitas ,kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
- SKF Roller Bearing Units Metric (Laher Rol)Deskripsi:Pillow (plummer) block roller bearing units and take-up roller bearing units consist of a spherical or tapered roller bearing mounted in a non-split housing that can be bolted to a support surface. This variant has a spherical roller bearing, a two-bolt base and SKF ConCentra locking, creating a true concentric tight fit, and setting the correct internal clearance within the bearing. The units are sealed and lubricated and ready to use. This bearing unit covers a wide range of requirements, in metric dimensions.atribut:
- Bearing Housing Seal Type: Radial lip seal
- Bearing Insert: Spherical roller bearing
- Bearing Material: Bearing steel
- Bore Type: Cylindrical
- Coating: Without
- Grease Fitting: With
- Housing Type: Pillow block
- Lubricant: Grease
- Material, Housing: Cast iron
- Number of Bolt Holes for Fasteners: 2
- Relubrication Hole: With
- Retaining Feature, Inner Ring: SKF ConCentra
- Sealing, Unit: Optional end cover
- Set Screws: M6
- Tightening Torque for Set Screws (N m): 8
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Ring Shape: Deep Groove Ball Bearings
- Lubricant: Grease
- Races the Number of Columns: Single Row
- Bore Type: Cylindric
- Cage: Sheet Metal
- Radial Internal Clearance: CN
- Shield Shape: Both Sides Steel Plate Striking Shield
- SKF Bantalan Bola Penyelaras Sendiri (Laher)Deskripsi:Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.atribut:
- Bore Type: Cylindrical
- Coating: Without
- Locating Feature, Bearing Outer Ring: None
- Lubricant: None
- Number of Rows: 2
- Radial Internal Clearance: CN
- Relubrication Feature: Without
- Retaining Feature, Inner Ring: None
- Sealing: Without
- Tolerance Class: Normal
- SKF Split Plummer Pillow Block Housing SNL Series (Bearing Duduk)Deskripsi:SNL plummer (pillow) block housings are the most popular SKF bearing housings on the market, developed to be the first choice for design, quality and economy. They enable the incorporated bearings to achieve maximum service life with less need for maintenance. Different housing variants and seal designs are available, making the use of tailored housings virtually unnecessary and enabling cost-effective bearing arrangements to be made.atribut:
- Bearing Housing Seal Type: Without
- Housing Configuration: Two-piece
- Housing Lubrication Feature/Possibility: Grease
- Housing Type: Plummer/pillow block
- Material: Cast iron
- Material, Housing: Cast iron
- Mounting Arrangement: Through shaft/Shaft end
- Thread of Relubrication Holes (G1): 1/8-27 NPSF
- UNSPSC: 31171519
- SKF Housing Adapter Sleeve (Adaptor Laher)Deskripsi:Adapter sleeves are the most commonly used components for locating bearings with a tapered bore onto a cylindrical seat as they can be used on plain shafts or stepped shafts. They are slit and are supplied complete with a KM lock nut and a MB lock washer.atribut:
- Holes for Oil Injection: Without
- Taper: 1:12
Daftar Harga uct bearing Terbaru October 2026
| SKF Pillow Block Ball Bearing (Bearing Duduk) | Rp279.900 |
| FYH UCT Take-Up Type (Cylindrical Hole) (Take-Up Bearing) | Rp369.900 |
| FYH Pillow Block Bearing UCP Series (Bearing Duduk) | Rp169.900 |
| NSK Pillow Block UCT (Mounted Bearing) | Rp119.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher) | Rp26.900 |
| SKF Pillow Block Housing (Bearing Duduk) | Rp559.900 |
| FYH Take-Up Type Unit (Take-Up Bearing) | Rp179.900 |
| FYH UCT Take-Up Type (Cylindrical Hole, with Cover) (Take-Up Bearing) | Rp749.900 |
| ASB Pillow Block Bearing (Bearing Duduk) | Rp31.900 |
| FYH Pillow Block Bearing UCT Type (Mounted Bearing) | Rp179.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/94P104068328-12.jpg)
%20(Take-Up%20Bearing)/b2P102821398-4.jpg)
/7sP102052280-5.jpg)
/P102822209-1.jpg)
/czP104062467-2.jpg)
/9dP104068337-4.jpg)
/P102821972-1.jpg)
%20(Take-Up%20Bearing)/P102821307-1.jpg)
/P102049501-2.jpg)
/g0P112170576-1.jpg)
/qoP104064960-3.jpg)
/P102821705-1.jpg)
%20(Mounted%20Bearing)/P102820742-1.jpg)
/5hP104068197-11.jpg)
/boP104063420-3.jpg)
/k3P109967723-1.jpg)
/P102083895-1.jpg)
/83P102821291-2.jpg)
/92P112164326-1.jpg)
/g3P102741579-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)