Beli ucp bearing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NTN Bearing Unit Pillow Type Oil-Free Type (Bearing Duduk)
    Mulai

    Rp279.900

  2. FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    29%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    Deskripsi:
    FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  3. Kakuta Lower Holding Pneumatic Clamp
    Mulai

    Rp2.899.900

    Kakuta Lower Holding Pneumatic Clamp
    atribut:
    • Material: Steel
  4. FYH UCFL Flange Shape (Cylindrical Hole) (Mounted Bearing)
    Mulai

    Rp149.900

    FYH UCFL Flange Shape (Cylindrical Hole) (Mounted Bearing)
    atribut:
    • Shape: Horizontal flange type
  5. SKF Pillow Block Ball Bearing (Bearing Duduk)
    31%
    Mulai

    Rp279.900

    SKF Pillow Block Ball Bearing (Bearing Duduk)
    Deskripsi:
    Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
    atribut:
    • Fastening Bolt Hole Type: Plain
    • Number of Bolt Holes for Fasteners: 2
    • Rubber Seating Ring: Without
  6. Ideal Sprayer HDPE
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.900

  7. FYH Flange Bearing UCFL Type
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

  8. FYH Rhomb Flange Type Unit
    Mulai

    Rp159.900

    FYH Rhomb Flange Type Unit
    atribut:
    • Shape: Diamond flange unit
    • Cover: None
    • Shaft hole type: Cylindrical hole (with set screw)
  9. FYH Pillow Type Unit UKP Type (Bearing Duduk)
    Mulai

    Rp159.900

    FYH Pillow Type Unit UKP Type (Bearing Duduk)
    atribut:
    • Shaft Hole Classification: Tapered hole type
    • Shape: Pillow type unit
  10. Mirage Copy Paper A4 70gsm (Kertas HVS / Fotocopy)
    Rating:
    99% of 100
    (56)
    Mulai

    Rp37.900

    Mirage Copy Paper A4 70gsm (Kertas HVS / Fotocopy)
    atribut:
    • Color: White
    • Number of Sheets: 500
    • Paper Weight (gsm): 70
    • Size: A4
    • Size (mm): 210x297
  11. West Lake Drilling and Milling Machine (Mesin Bor Duduk)
    Mulai

    Rp10.999.900

    West Lake Drilling and Milling Machine (Mesin Bor Duduk)
    Deskripsi:
    Karakteristik. - Spindle otomatis, mikro dan proses input manual. - Kepala spindle dapat dimiringkan ±45° atas dan bawah secara elektrik. - Kolom kuat dengan meja kerja besar, stabil dan kokoh. Aksesoris Standar. - Drill chuck. - Taper sleeve (hanya MT3 spindle). - Arbor (hanya taper hole spindle). - Drift (hanya traper hole spindle). - Wrench.
  12. SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)
    26%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Ring Shape: Deep Groove Ball Bearings
    • Lubricant: Grease
    • Races the Number of Columns: Single Row
    • Bore Type: Cylindric
    • Cage: Sheet Metal
    • Radial Internal Clearance: CN
    • Shield Shape: Both Sides Steel Plate Striking Shield
Daftar Harga ucp bearing Terbaru October 2026
ASB Take Up Unit BearingRp43.900
NTN Bearing Unit Pillow Type Oil-Free Type (Bearing Duduk)Rp279.900
FYH Insert Bearing UCFL Series (Dudukan Laher)Rp159.900
FYH Pillow Block Bearing UCP Series (Bearing Duduk)Rp169.900
Kakuta Lower Holding Pneumatic ClampRp2.899.900
NSK Pillow Block UCT (Mounted Bearing)Rp119.900
FYH UCFL Flange Shape (Cylindrical Hole) (Mounted Bearing)Rp149.900
SKF Pillow Block Ball Bearing (Bearing Duduk)Rp279.900
Ideal Sprayer HDPERp14.900
NTN Pillow Type Lubrication-Free Type (Bearing Duduk)Rp249.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait