Beli ucp 208 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    29%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    Deskripsi:
    FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  2. NTN Pillow Block Cast Housing Set Screw Type (Bearing Duduk)
    50%
    Mulai

    Rp149.900

    NTN Pillow Block Cast Housing Set Screw Type (Bearing Duduk)
    atribut:
    • Finishing Material: Bearing: High carbon chromium steel bearing, Bearing Housing: Cast Iron
    • Working Temperature Range (°C): -15 to 100
  3. ASB Insert Bearing
    26%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

  4. ASB Pillow Block Bearing (Bearing Duduk)
    27%
    Rating:
    93% of 100
    (3)
    Mulai

    Rp31.900

  5. SKF Pillow Block Ball Bearing (Bearing Duduk)
    31%
    Mulai

    Rp279.900

    SKF Pillow Block Ball Bearing (Bearing Duduk)
    Deskripsi:
    Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
    atribut:
    • Fastening Bolt Hole Type: Plain
    • Number of Bolt Holes for Fasteners: 2
    • Rubber Seating Ring: Without
  6. FYH Ball Bearing for Unit UC 200 Series For Light Load
    Mulai

    Rp99.900

    FYH Ball Bearing for Unit UC 200 Series For Light Load
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  7. TR Insert Bearing (Laher)
    22%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp40.900

  8. SPEEDAIRE Bearing Housing
    Mulai

    Rp24.900

    SPEEDAIRE Bearing Housing
    atribut:
    • UNSPSC: 31160000
  9. BENKAN ELBOW 45' LR WPL6/WPB-S S40 BKN
    Mulai

    Rp1.199.900

    BENKAN ELBOW 45' LR WPL6/WPB-S S40 BKN
    atribut:
    • Material: WPL6/WPB-S
  10. Yamaloy Insert Grade K10
    Mulai

    Rp309.900

    Yamaloy Insert Grade K10
    atribut:
    • Manufacturer Grade: K10
  11. SKF Pillow Block Housing (Bearing Duduk)
    Mulai

    Rp559.900

    SKF Pillow Block Housing (Bearing Duduk)
    Deskripsi:
    SNL plummer (pillow) block housings are the most popular SKF bearing housings on the market, developed to be the first choice for design, quality and economy. They enable the incorporated bearings to achieve maximum service life with less need for maintenance. Different housing variants and seal designs are available, making the use of tailored housings virtually unnecessary and enabling cost-effective bearing arrangements to be made.
    atribut:
    • Material, Housing: Cast iron
  12. FYH Square Flange Type Unit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    FYH Square Flange Type Unit
    atribut:
    • Shaft Hole Classification: Cylindrical hole (with set screw)
    • Cover: None
    • Shape: Square flange type unit
  13. FYH Pillow Block Bearing UKP Series (Bearing Duduk)
    Mulai

    Rp5.699.900

    FYH Pillow Block Bearing UKP Series (Bearing Duduk)
    atribut:
    • Housing Number: P320
    • Bearing Number: UK320
    • Shaft Size: 3-1/2 in
    • Dimensions (mm): 140x490x380
    • Basic Load Cr: 173 kN, 38892 lbf
    • Rating Cor: 141 kN, 31698 lbf
  14. monotaro.id Lakban OPP 2inch (Solasi / Selotip)
    Rating:
    100% of 100
    (75)
    Mulai

    Rp6.900

    monotaro.id Lakban OPP 2inch (Solasi / Selotip)
    Deskripsi:
    OPP Tape atau yang biasa disebut Lakban adalah pita perekat/lakban paling umum yang sering digunakan untuk pengemasan. Opp Tape banyak digunakan dalam industrial dan office. Opp Tape terbuat dari bahan BOPP (Biaxially Oriented Polypropylene Film) dengan menggunakan lem water based yang kuat, sangat cocok dan bagus untuk digunakan pada karton box, permukaan plastik dan keperluan lainnya.
    atribut:
    • Thickness (micron): 45
    • Width (mm): 48
Daftar Harga ucp 208 Terbaru October 2026
FYH Pillow Block Bearing UCP Series (Bearing Duduk)Rp169.900
NTN Pillow Block Cast Housing Set Screw Type (Bearing Duduk)Rp149.900
FAG Plummer Block Housing UnitsRp149.900
INA Plummer Block Housing UnitsRp119.900
ASB Insert BearingRp12.900
FYH Pillow Type Unit UCP-C TypeRp419.900
ASB Pillow Block Bearing (Bearing Duduk)Rp31.900
FYH Pillow Type Unit UCP Type (Bearing Duduk)Rp159.900
SKF Pillow Block Ball Bearing (Bearing Duduk)Rp279.900
FYH Ball Bearing for Unit UC 200 Series For Light LoadRp99.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)