Beli ucp 204 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    29%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    Deskripsi:
    FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  2. NSK Tapered Roller Bearing 32215 Single Row (Laher Tirus)
    Mulai

    Rp979.900

    NSK Tapered Roller Bearing 32215 Single Row (Laher Tirus)
    Deskripsi:
    • Bantalan rol tirus dirancang agar puncak kerucut dari jalur jalan cincin dalam, cincin luar, dan rol bertemu di satu titik pada sumbu pusat bantalan. • Bantalan ini dapat menahan beban radial dan beban aksial satu arah, serta memiliki kapasitas yang besar. • Ketika beban radial bekerja pada bantalan, komponen gaya aksial akan timbul, sehingga perlu digunakan berpasangan secara berlawanan, sebagai bantalan kombinasi, atau sebagai bantalan baris ganda.
  3. FYH (Nippon Pillow Block) Block Double Seal UCP Series
    Mulai

    Rp289.900

    FYH (Nippon Pillow Block) Block Double Seal UCP Series
    Deskripsi:
    Cylindrical bore pillow unit, double seal
  4. FYH UCHA Hanger Type (Cylindrical Hole)
    Mulai

    Rp279.900

    FYH UCHA Hanger Type (Cylindrical Hole)
    atribut:
    • Shape: Hanger type
  5. FYH UCP Pillow Type (Cylindrical Hole) (Bearing Duduk)
    Mulai

    Rp269.900

  6. TR Insert Bearing (Laher)
    22%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp40.900

  7. FYH UCF Square Flange Type (Cylindrical Hole) (Mounted Bearing)
    30%
    Mulai

    Rp249.900

  8. ASB Pillow Block Bearing (Bearing Duduk)
    27%
    Rating:
    93% of 100
    (3)
    Mulai

    Rp31.900

  9. SKF Pillow Block Ball Bearing (Bearing Duduk)
    31%
    Mulai

    Rp279.900

    SKF Pillow Block Ball Bearing (Bearing Duduk)
    Deskripsi:
    Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
    atribut:
    • Fastening Bolt Hole Type: Plain
    • Number of Bolt Holes for Fasteners: 2
    • Rubber Seating Ring: Without
  10. Kitz Type 600 Stainless Steel Ball Valves
    Mulai

    Rp769.900

    Kitz Type 600 Stainless Steel Ball Valves
    atribut:
    • Body Material: CF8M
    • Ball Material: CF8M/316
    • Gland Packing Material: Reinforced PTFE
    • Handle Material: Plastic Covered S.S.
    • Seat Material: Glass Filled PTFE
    • Stem Material: 316
  11. Henkel Technomelt
    Mulai

    Rp3.399.900

Daftar Harga ucp 204 Terbaru October 2026
FYH Take-Up Type UnitRp689.900
FYH Pillow Block Bearing UCP Series (Bearing Duduk)Rp169.900
NSK Pillow Block UCT (Mounted Bearing)Rp119.900
FYH Pillow Type Unit UCP Type (Bearing Duduk)Rp159.900
NSK Tapered Roller Bearing 32215 Single Row (Laher Tirus)Rp979.900
FYH (Nippon Pillow Block) Block Double Seal UCP SeriesRp289.900
FYH UCT Take-Up Type (Cylindrical Hole) (Take-Up Bearing)Rp369.900
ABC Corp. Pillow Block Bearing UCP Series (Bearing Duduk)Rp28.900
FYH UCHA Hanger Type (Cylindrical Hole)Rp279.900
FYH UCP Pillow Type (Cylindrical Hole) (Bearing Duduk)Rp269.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)