Beli ucf 210 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FYH Square Flange Type Unitatribut:
- Shaft Hole Classification: Cylindrical hole (with set screw)
- Cover: None
- Shape: Square flange type unit
- FYH Pillow Block Bearing UCP SeriesDeskripsi:FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
- NTN Thrust Needle Roller Bearing (Laher)atribut:
- Material (Main Unit): High carbon chromium bearing steel
- Rolling Element Material: High carbon chromium bearing steel
- FYH UCF Square Flange Type (Cylindrical Hole)atribut:
- Shape: Square flange type
- FYH UCF Square Flange Type (Cylindrical Hole, with Cover)Deskripsi:FYH UCF Square Flange Type memiliki shaft size 12-140 mm berkualitas ,kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
- FYH Square Flange Type Unitatribut:
- Type: One end closed type
- SKF Single Row Roller Bearings Silinder Tipe NU ECMDeskripsi:Single row cylindrical roller bearings are designed to accommodate high radial loads in combination with high speeds. Having two integral flanges on the outer ring and no flanges on the inner ring, NU design bearings can accommodate axial displacement in both directions. An important feature is the separable design, which facilitates mounting and enables the bearing components to be interchanged.
- FYH Square Flange Type Unitatribut:
- Type: Penetration type
- Fort Timer (PIN Plug Mounting)Deskripsi:On delay
- FYH UCFX Square Flange Type (Cylindrical Hole)atribut:
- Shape: Square flange type
- NTN Deep Groove Ball Bearing 6200 ZZ P5 / 2AS Seriesatribut:
- Bearing Number: 6200
- Grease Symbol: 2AS (Multemp S2)
- Load Direction: radial
- JIS Grade: 5
- Material (Main Unit): High carbon chromium bearing steel
- Number of track trains: Single row
- Outer Ring Type: flat
- Race ring Shape: Deep groove ball bearings
- Rolling Element Material: High carbon chromium bearing steel
- Shield Shape: Shielded on both sides
- IDEC RJ2S Seriesatribut:
- Protection Class: In a case
- Number of Poles: 2
- Contact Configuration: 2c
- Coil Rated Voltage (V): DC24
- Contact Rated Control Capacity (Resistive Load): AC250V 8A/DC30V 8A (A contact side), AC250V 8A/DC30V 4A (B contact side)
- Kinds: Power relay
- Maximum Allowable Contact Current (A): 8
- Maximum Allowable Contact Voltage (V): AC250/DC125
- Rated Current (mA) : 25.7
- EZO Ball Bearing 680 Series Double Shield Type (Laher)atribut:
- Bearing Type: Metric Bearing
- SKF Square Flanged Ball Bearing UnitDeskripsi:These square flanged ball bearing units are compliant with Japanese Industrial Standards (JIS). They consist of an insert bearing, with an extended inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.- Resist high levels of contamination- Designed for high temperatures and speeds- Accommodate relatively heavy loads- Cost-effectiveatribut:
- Number of Bolt Holes for Fasteners: 4
- Shaft Diameter (mm): 30
- Housing Type: Flanged
- Bore Type: Cylindrical
- Housing Overall Width (mm): 30
- Coating: Without
- Fastening Bolt Hole Type: Plain
- Limiting Speed (rpm): 5000
- Lubricant: Grease
Daftar Harga ucf 210 Terbaru March 2026
| FYH Square Flange Type Unit | Rp129.900 |
| FYH Pillow Block Bearing UCP Series | Rp129.900 |
| NTN Thrust Needle Roller Bearing (Laher) | Rp41.900 |
| FYH UCF Square Flange Type (Cylindrical Hole) | Rp269.900 |
| NSK Deep Groove Ball Bearing 6000 Series with Seal on Two Sides (Laher) | Rp10.900 |
| FYH UCF Square Flange Type (Cylindrical Hole, with Cover) | Rp579.900 |
| FYH Square Flange Type Unit | Rp339.900 |
| SKF Single Row Roller Bearings Silinder Tipe NU ECM | Rp1.699.900 |
| FYH Square Flange Type Unit | Rp439.900 |
| NTN Deep Groove Ball Bearing 6800 Series | Rp26.900 |
Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)





















































































































































/fuP102399570-37.jpg)
/chP102822449-2.jpg)
/33P102822111-5.jpg)
/P102820742-1.jpg)




/6hP103846233-6.jpg)

/mjP102821811-4.jpg)


/NTN%20Bearing%20Unit/hjP102399631-3.jpg)
/jaP105599694-1.jpg)