Beli u bolt 1 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO SGP Tube U Bolt Stainless (Baut U)Deskripsi:Trusco U Bolt memiliki diameter hingga 114,3 mm cocok digunakan untuk aplikasi perpipaan baik secara horizontal dan vertikalatribut:
- Compatible Pipe Diameter: 114.30mm
- P: 126mm
- S: 30mm
- H: 145mm
- E: 8.3mm
- D: W3/8mm
- Material: Stainless Steel (SUS304)
- Nominal Diameter A: 100mm
- Non Brand U Boltatribut:
- Size (inch): 1/2
- Compatible for: 5inch (125mm)
- Material: SS 304
- Osaka Spirit U Bolt (Iron/Unichrome)atribut:
- Suitable Pipe Diameter (mm): 17.3
- Suitable Pipe Nominal Size: 10A (3/8)
- Thread Size d: M6
- Dimensions k (mm): 36
- Dimension B (mm): 25
- Thread Type: Metric coarse
- Dimension S (mm): 25
- Material: Iron
- Nominal Size: 10A(3/8)
- Screw Length (mm): 25
- Surface Treatment: Unichrome plating
- Threads (mm): 1
- Fort U-Bolt Clamp Cableatribut:
- Material: Copper & Brass
- Bakrie Pipe Black Steel Pipe SCH 40 S53Deskripsi:Pipa baja yang umumnya digunakan untuk aplikasi mekanik dan bertekanan seperti untuk saluran uap, gas dan udara.atribut:
- ASTM A-53: Grade B
- Carbon: 0.3
- Manganese: 1.2
- Minimum Tensile Strength (MPa): 415
- Minimum Tensile Strength (psi): 60000
- Minimum Yield Strength (MPa): 240
- Minimum Yield Strength (psi): 35000
- Phosphorus: 0.05
- Schedule No: 40
- monotaro.id Dynabolt SS 304 (Baut Angkur)atribut:
- Material: SS 304
- FACOM Two Leg Pulleratribut:
- Number Of Spare Pins/Tips: 2
- Number of Legs: 2
- Outside/Inside Puller: Outside & Inside
- Puller Profile: Wide
- Stud Driver Diameter Type: Multi-Diameter
- Type of Puller: Special Grip Bearing Pullers
- RS PRO Round U-Bolt Bright Zinc Plated Steel (Baut U Bulat)Deskripsi:SUPPLIED_WITH : Nuts and Boltsatribut:
- Finish: Bright Zinc Plated
- Head Shape: Round
- Material: Steel
- monotaro.id Thread Rod (AS Drat/Stud Bolt)Deskripsi:THREADED ROD M10X1000- Untuk Mur dan Ring M10- Diameter Badan 10MM- Panjang Keseluruhan 1.000MM/100CM (1 Meter)- Drat 1,5- Grade 4.8- Material Carbon Steel- Finishing Zinc Plated Galvanisatribut:
- Overall Length (mm): 1000
- Non Brand Besi Siku LDeskripsi:Besi siku equal yang bisa diguankan untuk berbagai kebutuhan. panjang per batang 6 meter.
- ABC (Battery) Alkaline Battery 9V (Baterai Kotak)Deskripsi:Jaminan : ABC Alkaline Millennium Power menjamin semua baterai dari kerusakan bahan dan mutu hasil kerja.atribut:
- Voltage (V): 9
- Blister Pack: Shrink Pack 1 pcs
- MZ Round Bar/Steel Baratribut:
- Material: CarbonSteel 1008
- Tensile Strength (N/mm²): 400 - 510
- Length (mm): 3000
- TOTO EA Keran Wastafel Single Leveratribut:
- Flow Rate (L/minute): 5
- Indexa 'U' Bar Adjustable Vertical ClampDeskripsi:U' Bar (Adjustable) TypeDesigned to improve performance in fabrication and engineering clamping applications. The rapid clamping/unclamping made possible by the use of toggle clamps can greatly reduce machine/operator 'down-time' during all stages of production.Clamping Capacity - the forces stated are the maximum loads that can be applied without causing permanent deformation. Due to leverage ratios, the holding capacity will be greatest at the point on the bar nearest to the handle of the clamp and forces stated have been achieved at this point.atribut:
- Type: Vertical Clamp
- Clamp Type: Straight
Daftar Harga u bolt 1 Terbaru October 2026
| TRUSCO SGP Tube U Bolt Stainless (Baut U) | Rp95.900 |
| ESCO U Bolt For Stainless Steel Pipe 80A | Rp189.900 |
| monotaro.id U Bolt + 2 mur | Rp26.900 |
| Non Brand U Bolt | Rp149.900 |
| Osaka Spirit U Bolt (Iron/Unichrome) | Rp3.900 |
| Fort U-Bolt Clamp Cable | Rp94.900 |
| ESCO U Bolt For Stainless Steel Pipe 100A | Rp219.900 |
| Bakrie Pipe Black Steel Pipe SCH 40 S53 | Rp289.900 |
| monotaro.id Dynabolt SS 304 (Baut Angkur) | Rp109.900 |
| FACOM Two Leg Puller | Rp2.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P102846111-1.jpg)



/mlP105844813-1.jpg)



/8bP105855299-3.jpg)

/RUCIKA%20Sambungan%20Pipa%20PVC%20Tee/j9P104821693-1.jpg)
/l2P114918758-1.jpg)
/ecP112213516-1.jpg)
/7sP108160280-1.jpg)

%20Alkaline%20Battery%209V%20(Baterai%20Kotak)/P101003504-5.jpg)

/9nP105781347-12.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)