Beli tungsten electrode di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- STAHLWERK Tungsten Electrodeatribut:
- Length (mm): 175.0
- RHINO Tungsten Electrode For Stainless Steelatribut:
- Color: Red
- DAIHEN Tungsten Electrode with 2% CeriaDeskripsi:Tungsten electrode for TIG welding machine. Excellent arc stability and arc start performance. It is used for automatic welding machines and robot welding because it wears less and the frequency of electrode polishing can be reduced. For both DC TIG welding and AC TIG welding.atribut:
- Length (mm): 150
- Weldcraft Tungsten WT-20 Redatribut:
- Color: Red
- Material: 97.3
- WESTWARD Tungsten Electrodeatribut:
- Item: Tungsten Electrode
- Electrode Material: Tungsten
- Welding Processes: TIG Welding (GTAW)
- Overall Length (inch): 7
- Standards: AWS A5.12
- ESAB Hardfacing ElectrodesDeskripsi:Electrode giving a weld metal with coarse chromium carbides in an austenitic matrix. Suitable for surfacing worn parts in earth-moving equipment, sand pumps, mixers, feed screws, dust extractors, crushers etc exposed to wear by coal, ores and other minerals. Also in corrosive environment and/or elevated temperature.atribut:
- Size (mm): 3.2x350.0
- Current (A): 115-170
- Number of Electrodes (kg): 26
- Deposition Efficiency (%): 62
- Voltage (V): 24
- ESAB Stainless Steel Electrodes (Kawat Las Elektrode)Deskripsi:Extra low carbon stainless steel electrode for welding steels of the 18Cr 12Ni 2.8Mo-type. Also suitable for welding of stabilized stainless steels of similar composition when the working temperature is maximum 350°C.atribut:
- Dimensions (mm): 4.0x350
- Classifications: EN ISO 3581-A : E 19 12 3 L R 1 2 SFA/AWS A5.4 : E316L-17 Werkstoffnummer : 1.4430 CSA W48 : E316L-17
- Alloy Type: Austenitic CrNiMo
- Coating Type: Acid Rutile
- Ferrite Content: FN 3-10
- Welding Current: DC+, AC
- ESAB Cast Iron Alloys Welding Rod (Kawat Las Elektrode)Deskripsi:OK Ni-CI is a nickel cored electrode for joining normal grades of cast iron, such as grey-, ductile- and malleable irons. It is also suitable for rectification and repair of these grades and for joining them to steel. Deposition is done on cold or slightly preheated cast iron. Weld metal is well machinable. Typical applications are repair of cast iron parts such as cracks in engine blocks, pump housings, gear boxes, frames as well as foundry defects.atribut:
- Dimensions (mm): 2.5x300
- Shielding Gas: Tensile Strength
- AWS (MPa): 300
- Classifications: SFA/AWS A5.15 : ENi-CI EN ISO 1071 : E C Ni-CI 3
- Alloy Type: Ni-base alloy
- Coating Type: Basic Special high graphite
- Welding Current: AC, DC+-
- TRUSCO Tungsten Electrode Rod for TIG Weldingatribut:
- Length (mm): 150
- Purpose of Use: For TIG welding.
- Weldcraft Tungsten WC-20 Greyatribut:
- Color: Grey
- Application: DC, AC Inverters
- Material: 97.3
- TRUSCO Tungsten Electrode Rod for TIG WeldingDeskripsi:Usage:To cut Polyurethane tubing.atribut:
- Length (mm): 150
- Specification: 2% cerium input
- Get Star Tungsten WT20atribut:
- Standard: AWS A5.12 ISO6848 EN26 848
- Electrode Type: 2% THORIATED (EWTh-2)
- Tips Color: Red
- Length (mm): 175
- Tungsten Characteristic: Lowest Erosion Rate, Widest Current Range, Good Arc Start and Stability, No Spitting, Consistent Arc Start
Daftar Harga tungsten electrode Terbaru May 2026
| STAHLWERK Tungsten Electrode | Rp279.900 |
| Weldcraft Tungsten | Rp54.900 |
| RHINO Tungsten Electrode For Stainless Steel | Rp209.900 |
| DAIHEN Tungsten Electrode with 2% Ceria | Rp1.699.900 |
| MultiPro Tungsten Electrode | Rp269.900 |
| Weldcraft Tungsten WT-20 Red | Rp259.900 |
| WESTWARD Tungsten Electrode | Rp989.900 |
| ESAB Hardfacing Electrodes | Rp2.999.900 |
| ESAB Stainless Steel Electrodes (Kawat Las Elektrode) | Rp7.999.900 |
| Nichia Welding Electrode Tungsten Electrode | Rp1.199.900 |
Data diperbarui pada 16/05/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Pembakar/Lain%20-%20lain/STAHLWERK%20Tungsten%20Electrode/8tP103247317-4.jpg)
%20%26%20Pengelasan/Produk%20Las/Pembakar/Lain%20-%20lain/Weldcraft%20Tungsten/imP106585670-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pembakar/Lain%20-%20lain/RHINO%20Tungsten%20Electrode%20For%20Stainless%20Steel/dmP106176490-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pembakar/Replacement%20Parts%20untuk%20Argon%20Welding%20Torches/DAIHEN%20Tungsten%20Electrode%20with%202%25%20Ceria/faP106580550-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pembakar/MultiPro%20Tungsten%20Electrode/k5P105479725-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pembakar/Replacement%20Parts%20untuk%20Argon%20Welding%20Torches/Weldcraft%20Tungsten%20WT-20%20Red/i4P106783652-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Alumunium/WESTWARD%20Tungsten%20Electrode/41P107769145-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/ESAB%20Hardfacing%20Electrodes/5tP105717209-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Stainless%20Steel/ESAB%20Stainless%20Steel%20Electrodes%20(Kawat%20Las%20Elektrode)/d7P105640475-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Material%20Las/Nichia%20Welding%20Electrode%20Tungsten%20Electrode/irP103930675-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Cetakan/ESAB%20Cast%20Iron%20Alloys%20Welding%20Rod%20(Kawat%20Las%20Elektrode)/cyP105640466-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/ALDO%20Tungsten%20Welding%20Wire%20(Kawat%20Las%20Elektrode)/22P111637074-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Pembakar/Replacement%20Parts%20untuk%20Argon%20Welding%20Torches/TRUSCO%20Tungsten%20Electrode%20Rod%20for%20TIG%20Welding/pmP102183922-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Pembakar/Replacement%20Parts%20untuk%20Argon%20Welding%20Torches/Weldcraft%20Tungsten%20WC-20%20Grey/h4P106783616-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Pembakar/Replacement%20Parts%20untuk%20Argon%20Welding%20Torches/TRUSCO%20Tungsten%20Electrode%20Rod%20for%20TIG%20Welding/ejP102014523-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Set%20Kawat%20Las/Get%20Star%20Tungsten%20WT20/64P107152220-1.jpg)