Beli tungsten carbide di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NRS Tungsten Carbide BurDeskripsi:-Can be used for a wide range of processing of various metals such as cutting and grinding to burr removal.
- York Cylindrical End Cut Carbide BurrDeskripsi:Cylindrical-End Cutting All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.
- York Conical 14Deg Carbide BurrDeskripsi:Conical 14Degree. All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.atribut:
- Head Shape: Conical
- Finish/Coating: Uncoated
- Head Material: Carbide
- York Ball Shape Carbide BurrDeskripsi:Ball Shape. All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.atribut:
- Head Shape: Ball
- Finish/Coating: Uncoated
- Head Material: Carbide
- York Conical Shape Carbide BurrDeskripsi:Conical. All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron. Suitable for deburring and polishing of cast iron, cast steel, carbon steel, alloy steel and stainless steel etc. up to HRC65 hardness. Please note: Workpiece and tools should always be steady and well supported. Carbide burrs are not suitable for 'milling' large amounts of material, they are for light stock removal at high rpm's 'LOW FEED - HIGH SPEED'. Always ensure that at least 70% of the shank length is clamped by the collet or chuck of the tool being used. Always ensure that the tool is rated to the recommended operating speed of the burr.atribut:
- Head Shape: Conical
- Finish/Coating: Uncoated
- Head Material: Carbide
- NRS Tungsten Carbide BurDeskripsi:-Can be used for a wide range of processing of various metals such as cutting and grinding to burr removal.atribut:
- Shape: Round tip cone (double c cut)
- Taffware Drill Bit Set Tungsten Carbide Cone SpiralDeskripsi:Mata bor ini terbuat dari bahan Tungsten Steel sehingga mata bor ini dapat digunakan untuk melubangi kayu, plastik dan lainnya. Tidak hanya itu, mata bor ini juga memiliki marking-marking ukuran sehingga Anda dapat mengetahui ukuran lubang yang diciptakan bor Andaatribut:
- Length (mm): 39
- Diameter For Drill Chuck (mm): 3
- Drill Bit Diameter (mm): 3, 3, 2, 3, 3, 6, 6, 5, 6, 7
- Material: Tungsten
- York Cylindrical Ball Nose Carbide Burr 3mmDeskripsi:Cylindrical Ball Nosed. All sizes are nominal. Sizes marked * are 3mm shank, all others are 6mm shank. Cut Numbers: Cut 6 - Double Cut Crosscut and double cut to improve control and chipbreaks. Manufactured from high grade tungsten carbide for general-purpose use. Cut 9 - Chipbreaker Chipbreaker fast stock removal for improved control and reduced chips for use on hard materials, i.e. steel alloy 50RC, 60RC, carbon and cast iron.atribut:
- Shank Diameter: 3mm
- Head Shape: Ball Nosed
- Finish/Coating: Uncoated
- Head Material: Carbide
- CP Rotary Burr Setatribut:
- Size (mm): 3x6
- Type: A,C,D,E,F,G,H,L,M
- NRS Tungsten Carbide BurDeskripsi:-Can be used for a wide range of processing of various metals such as cutting and grinding to burr removal.
- PFERD TC Burrs Pointed Tree ShapeDeskripsi:Pointed tree-shaped burr according to DIN 8032 with cut conforming to DIN 8033, flattened tip. GL = total length (solid tungsten carbide) SL = shank length (long steel shank) Materials that can be worked: - Hard aluminium alloys - High-temperature-resistant materials - Cobalt-based alloys - Other non-ferrous metals - Nickel-based alloys (e. g. Inconell and Hasteloy) - Stainless steel (INOX) - Cast iron - Grey/nodular cast iron (GG/GJL, GGG/GJS) - Annealed cast iron - Black cast iron (GTS, GJMB) - White annealed cast iron (GTW, GJMW) - Steel, cast steel - Hardened, heat-treated steels over 1,200 N/mm2 (over 38 HRC) - Case-hardened steels - Tool steels - Steel - Steels up to 1,200 N/mm² (< 38 HRC) - Cast steel Applications: - Milling out - Weld dressing - Deburring - Cutting out holes - Surface work - Milling - Weld dressing Drive types: - Flexible shaft drive - Straight grinder - Stationary machines - Robot applications - Machine tool Classification - profi class 5.0 AAC147c013 - eclass 8.1 21180609 - eclass 7.0 21180609 - eclass 4.1 21010504atribut:
- Outer Diameter (mm): 6
- Width (mm): 13
- Shank Diameter (mm): 3
- Overall Length (mm): 43
- Mata Widia Cemented Carbide Type Eatribut:
- Specification: Yg-6 pure - Solide carbide - High quality materials
- BOSCH Tungsten Carbide Grinding Head (GOLD DISC)Deskripsi:Tungsten carbide grinding heads for angle grinders. Suitable for working in glass fibre plastics, aerated concrete, soft and hard wood, paints, varnishes, filler, rubber, cork, leather, plastics, sandstone, limestoneFor hand-held angle grinders at maximuatribut:
- Diameter (mm): 100
- Bore Diameter (mm): 16
- Grade: Medium
- Wheel Shape: Angled
- PFERD TC Burrs CUT3P TRE0307/3Deskripsi:TC BURRS CUT3P TRE0307/3 49754 adalah alat yang digunakan untuk menghaluskan sisa pengerjaan seperti lubang atau sisa pe ngelasan pada permukaan benda kerja. Burrs ini berfungsi untuk me nghaluskan sisa pengerjaan permesinan/pengelasan pada benda kerja sehi ngga benda kerja menjadi lebih halus dan rapih.Burrs ini mempunya i ukuran 3 MM dengan kecepatan putar maksimum sebesar 600 M/Min . Bur rs ini mempunyai kelebihan pemakanan material yang cepat dan alat ini biasa digunakan di bengkel,industri, atau rumah tangga. Benefit Highest stock removal performance. Very long tool life. Reduced wear of the drive system.atribut:
- Shank Diameter (mm): 3
- Dimensions (cm): 3.7x0.3x0.3
- Type: Oval Shape
- Burr Shape: Oval
- Application: Coarse Stock Removal
- Length (mm): 7
- Diameter (mm): 3
- Maximum Speed (m/minute): 600
- K55 HSS Burssatribut:
- Size: 8x20x65x6
- PFERD TC Burrs Tree ShapeDeskripsi:Tree-shaped burr with radius end according to DIN 8032 with cut conforming to DIN 8033. GL = total length (solid tungsten carbide) SL = shank length (long steel shank) Materials that can be worked: - Hard aluminium alloys - High-temperature-resistant materials - Cobalt-based alloys - Other non-ferrous metals - Nickel-based alloys (e. g. Inconell and Hasteloy) - Stainless steel (INOX) - Cast iron - Grey/nodular cast iron (GG/GJL, GGG/GJS) - Annealed cast iron - Black cast iron (GTS, GJMB) - White annealed cast iron (GTW, GJMW) - Steel, cast steel - Hardened, heat-treated steels over 1,200 N/mm2 (over 38 HRC) - Case-hardened steels - Tool steels - Steel - Steels up to 1,200 N/mm² (< 38 HRC) - Cast steel Applications: - Milling out - Weld dressing - Deburring - Cutting out holes - Surface work - Milling - Weld dressing Drive types: - Flexible shaft drive - Straight grinder - Stationary machines - Robot applications - Machine tool Classification - profi class 5.0 AAC147c013 - eclass 8.1 21180609 - eclass 7.0 21180609 - eclass 4.1 21010504atribut:
- Outer Diameter (mm): 12
- Width (mm): 25
- Shank Diameter (mm): 6
- Overall Length (mm): 65
- Radius r (mm): 2.5
- NAKANISHI Carbide Alloy Cutteratribut:
- Maximum Working Rotation Speed (rpm): 60000
- TRUSCO Carbide Bur SetDeskripsi:-Sharpness is good, smooth processing can be done.-A set of 10 piece carbide bars of F 3mm shank.-TB1A030, TB2A024, TB2A030, TB3A030, TB4A030, TB5A030, TB6A030, TB7A030, TB8A030, TB51A030atribut:
- Shank Diameter: 3mm
- Content: TB1A030, TB2A024, TB2A030, TB3A030, TB4A030, TB5A030, TB6A030, TB7A030, TB8A030, TB51A030
Daftar Harga tungsten carbide Terbaru January 2026
| NRS Tungsten Carbide Bur | Rp259.900 |
| York Cylindrical End Cut Carbide Burr | Rp79.900 |
| York Conical 14Deg Carbide Burr | Rp179.900 |
| York Ball Shape Carbide Burr | Rp109.900 |
| York Conical Shape Carbide Burr | Rp109.900 |
| NRS Tungsten Carbide Bur | Rp579.900 |
| Taffware Drill Bit Set Tungsten Carbide Cone Spiral | Rp26.900 |
| York Cylindrical Ball Nose Carbide Burr 3mm | Rp109.900 |
| CP Rotary Burr Set | Rp429.900 |
| NRS Tungsten Carbide Bur | Rp389.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)































































































































































/P101003132-1.jpg)


/P101574035-1.jpg)