Beli tubular micrometer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitutoyo Tubular MicrometerDeskripsi:The Mitutoyo mechanical tubular inside micrometer includes a set of large-diameter hollow extension pipes to measure a diversified range of inner dimensions of cylinders, rings and parallel surfaces with high accuracy. The extension pipes are lighter and more cost effective than extension rods, while providing durability and accuracy. Slow head travel provides fine measurement position, while a locking clamp holds measurements in place for easier reading. The extension pipes have knurled collars for easy, secure installation and removal.atribut:
- Units: Metric
- Range (mm): 1000-5000
- Graduation (mm): 0.01
- Accuracy (µm): ±6
- Travel of Micrometer Head: (mm): 50
- Extension Pipes: 50, 200, 100 (2 pcs), 500, 1000 (3pcs)
- Mitutoyo Part Number: IMJ-5000
- Technology: Mechanical
- Type: Extension pipe
- Mitutoyo Tubular MicrometerDeskripsi:The Mitutoyo mechanical tubular inside micrometer includes a set of large-diameter hollow extension pipes to measure a diversified range of inner dimensions of cylinders, rings and parallel surfaces with high accuracy. The extension pipes are lighter and more cost effective than extension rods, while providing durability and accuracy. Slow head travel provides fine measurement position, while a locking clamp holds measurements in place for easier reading. The extension pipes have knurled collars for easy, secure installation and removal.atribut:
- Units: Metric
- Range (mm): 1000-3000
- Graduation (mm): 0.01
- Accuracy (µm): ±6
- Travel of Micrometer Head: (mm): 50
- Extension Pipes: 50, 200, 100 (2 pcs), 500, 1000
- Mitutoyo Part Number: IMJ-3000
- Technology: Mechanical
- Type: Extension pipe
- Mitutoyo Tubular MicrometerDeskripsi:The Mitutoyo mechanical tubular inside micrometer includes a set of large-diameter hollow extension pipes to measure a diversified range of inner dimensions of cylinders, rings and parallel surfaces with high accuracy. The extension pipes are lighter and more cost effective than extension rods, while providing durability and accuracy. Slow head travel provides fine measurement position, while a locking clamp holds measurements in place for easier reading. The extension pipes have knurled collars for easy, secure installation and removal.atribut:
- Units: Metric
- Range (mm): 1000-4000
- Graduation (mm): 0.01
- Accuracy (µm): ±6
- Travel of Micrometer Head: (mm): 50
- Extension Pipes: 50, 200, 100 (2 pcs), 500, 1000 (2pcs)
- Mitutoyo Part Number: IMJ-4000
- Technology: Mechanical
- Type: Extension pipe
- Mitutoyo Analog Tubular Inside Micrometer with Extension Rod MetricDeskripsi:The Mitutoyo mechanical tubular inside micrometer includes a set of solid extension rods to measure a diversified range of inner dimensions of cylinders, rings and parallel surfaces with high accuracy. Slow head travel provides fine measurement position, while a locking clamp holds measurements in place for easier reading. The extension rods have knurled collars for easy, secure installation and removal.atribut:
- Units: Metric
- Graduation (mm): 0.01
- Spindle Feed Error (µm): 3
- Measuring Faces: Hardened Steel
- Travel of Micrometer Head (mm): 13
- Technology: Mechanical
- Type: Extension rod
- Insize Tubular Inside MicrometerDeskripsi:Tubular Inside Micrometer> Graduation 0.01 mm> Accuracy: (6+L/50) L= maximum measuring length (mm)> Optional accessary : setting ring (code 6312)
- Insize Tubular Inside Micrometer Solid Rod Typeatribut:
- Includes: Hard Plastic Case
- Operation Type: Mechanical
- Resolution: 0.001inch
- Case Type: Plastic Case
- Thimble Type: Plain
- Contact Point Material: Carbide
- Contact Point Shape: Curved
- Inside Micrometer Type: Tubular Inside Micrometer
- Lock Nut Type: Spindle Locking Nut
- Movement of Screw (inch): 1
- Number of micrometers: 1
- Spindle: Curved
- Mitutoyo Analog Tubular Inside Micrometer Set Single Rod MetricDeskripsi:For easy and accurate measurement of inside size and diameter
- Oxford Precision External Micrometer SetDeskripsi:With enamelled frame and tungsten carbide tipped anvils and fine adjustment ratchet. Supplied in plastic fitted bench case. Contents: - 5500K 0 - 25mm, 25 - 50mm, 50 - 75mm and 75 - 100mm external micrometers, 25mm, 50mm and 75mm micrometer setting standards, two micrometer setting spanners. - 6600K 0 - 1 Inch, 1 - 2 Inch, 2 - 3 Inch and 3 - 4 Inch external micrometers, 1 Inch, 2 Inch and 3 Inch micrometer setting standards, two micrometer setting spanners.atribut:
- Number of Pieces: 7
- Resolution: 0.01mm
- Type: External Micrometer Set
- System of Measurement: Metric
- Measuring Range: 0 - 100mm
- Includes: 0 - 25mm external micrometers 25 - 50mm external micrometers 50 - 75mm external micrometers 75 - 100mm external micrometers micrometer setting spanners (2)
- Mitutoyo Digital Outside Micrometer Metric with Interchangeable AnvilDeskripsi:The Mitutoyo digital ratchet stop outside micrometer is ideal for measuring metal and non-metal workpieces by controlling the amount of spindle force. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. Interchangeable anvils allow for measuring a wide range of workpiece sizes. Measurements are displayed on a coolant-proof, easy-to-read LCD readout.atribut:
- Resolution (mm): 0.001
- Graduation (mm): 0.001
- Accuracy (µm): ±3
- Measuring Faces: Carbide Tipped (Spindle Only)
- Ratchet/Thimble: Ratchet Stop
- Units: Metric
- ABB Kontaktor Tipe AXDeskripsi:AX95-30-11-83 Contactor
- Insize Inside MicrometerDeskripsi:These digital 3-point micrometers are IP-rated for use on shop floors where dust, debris, water, coolant, and other fluids are present and may pose a contamination risk. Select micrometers have SPC output capability.
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- Mitutoyo Caliper Type Inside Micrometer (Jangka Sorong)atribut:
- Scale Interval (mm): 0.01
- Minimum display amount (mm): 0.01
- Mitutoyo Analog Holtest Three-point Internal Micrometer MetricDeskripsi:The Mitutoyo mechanical Holtest internal micrometer features three hardened-steel anvils evenly spaced at 120° for true alignment of the axis bore for accurate, easily repeatable measurements. Contact points are coated with Titanium Nitride (TiN)* for added durability and precision. The holtest’s ratchet stop mechanism provides a constant measuring force on the hardened-steel spindle to ensure accurate, even measurements.atribut:
- Units: Metric
- Contact point: TiN coating
- Measuring Method: Three-point method
- Ratchet/Thimble: Ratchet Stop
- Technology: Mechanical
- Mitutoyo Analog Tubular Inside Micrometer Carbide Face with Extension Rod MetricDeskripsi:The Mitutoyo mechanical tubular inside micrometer includes a set of solid extension rods to measure a diversified range of inner dimensions of cylinders, rings and parallel surfaces with high accuracy. Slow head travel provides fine measurement position, while a locking clamp holds measurements in place for easier reading. The extension rods have knurled collars for easy, secure installation and removal.atribut:
- Units: Metric
- Graduation (mm): 0.01
- Spindle Feed Error (µm): 3
- Measuring Faces: Carbide tipped
- Travel of Micrometer Head (mm): 13
- Technology: Mechanical
- Type: Extension rod
- SK Inside Micrometeratribut:
- Minimum Display (mm): 0.01
- Constant Pressure Device: Ratchet stop
- Measuring Surface Shape: Caliper type (with cemented carbide alloy chip)
- Mitutoyo Analog Tubular Inside Micrometer with Extension Rod InchDeskripsi:The Mitutoyo mechanical tubular inside micrometer includes a set of hollow extension pipes to measure a diversified range of inner dimensions of cylinders, rings and parallel surfaces with high accuracy. The extension pipes are lighter and more cost effective than extension rods. Slow head travel helps provide fine measurement position, while a locking clamp holds measurements in place for easier reading. The extension pipes have knurled collars for easy, secure installation and removal.atribut:
- Units: Inch
- Graduation (inch): 0.001
- Technology: Mechanical
Daftar Harga tubular micrometer Terbaru January 2026
| Mitutoyo Tubular Micrometer | Rp59.999.900 |
| Mitutoyo Tubular Micrometer | Rp39.999.900 |
| Mitutoyo Tubular Micrometer | Rp48.999.900 |
| Mitutoyo Analog Tubular Inside Micrometer with Extension Rod Metric | Rp2.499.900 |
| Insize Tubular Inside Micrometer | Rp1.299.900 |
| Insize Tubular Inside Micrometer Solid Rod Type | Rp5.399.900 |
| Mitutoyo Analog Tubular Inside Micrometer Set Single Rod Metric | Rp6.899.900 |
| Oxford Precision External Micrometer Set | Rp3.699.900 |
| Mitutoyo Digital Outside Micrometer Metric with Interchangeable Anvil | Rp9.899.900 |
| ABB Kontaktor Tipe AX | Rp199.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)






























































































































































/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)

/epP103934529-1.jpg)
/Mitutoyo%20Analog%20Holtest%20Three-point%20Internal%20Micrometer%20Metric/k1P106104721-3.jpg)


/P102944844-1.jpg)