Mitutoyo Tubular Micrometer

Sebelum PPN:
Rp47.999.900
Spesifikasi
UnitsMetric
Range (mm)1000-4000
Graduation (mm)0.01
Accuracy (µm)±6
Travel of Micrometer Head: (mm)50
Extension Pipes50, 200, 100 (2 pcs), 500, 1000 (2pcs)
Mitutoyo Part NumberIMJ-4000
TechnologyMechanical
TypeExtension pipe

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo mechanical tubular inside micrometer includes a set of large-diameter hollow extension pipes to measure a diversified range of inner dimensions of cylinders, rings and parallel surfaces with high accuracy. The extension pipes are lighter and more cost effective than extension rods, while providing durability and accuracy. Slow head travel provides fine measurement position, while a locking clamp holds measurements in place for easier reading. The extension pipes have knurled collars for easy, secure installation and removal.
Feature
Available in Metric and Inch sets
Optional setting rings are available
Solid extension rod permits measuring various dimensions with reliability and durability
Vernier scale on the sleeve offers exact measurements
Satin chrome finish on the sleeve and laser etched scale on thimble for easier reading
Supplied in fitted wooden case

Ulasan Produk

Tidak ada ulasan

Halaman Terkait