Beli tubing cutter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RIDGID Tubing Cutter
    Mulai

    Rp1.099.900

  2. WESTWARD Tubing Cutter
    Mulai

    Rp479.900

    WESTWARD Tubing Cutter
    atribut:
    • Item: Tubing Cutter
    • Product Type: Tubing Cutter
    • Tether Ready: No
  3. RIDGID Screw Feed Tubing & Conduit Cutter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    RIDGID Screw Feed Tubing & Conduit Cutter
    Deskripsi:
    RIDGID's Screw Feed Tubing Cutters make clean square cuts on copper, brass, aluminum and thin-wall steel. X-CEL Knob cuts tubing more quickly and easily with a larger, more ergonomic designs.
  4. Kennedy Tubing Cutter
    Mulai

    Rp129.900

    Kennedy Tubing Cutter
    atribut:
    • Minimum Pipe Capacity: 3mm
    • Type: Single Stroke Tube Cutter
  5. Sellery Tubing Cutter
    Mulai

    Rp169.900

    Sellery Tubing Cutter
    Deskripsi:
    > Black finished and heat treated high carbon steel blade> Zinc alloy body> Extra cutter wheel in knob
    atribut:
    • Maximum Cutting Capacity: 3-28 mm
  6. RIDGID Stainless Steel Tubing Cutter
    Mulai

    Rp1.899.900

    RIDGID Stainless Steel Tubing Cutter
    atribut:
    • Capacity (inch): 1/4 - 1 3/8
    • Capacity (mm): 6.0 - 35.0
    • Catalog Number: 29963
    • Standard Wheel: E-635
  7. MILWAUKEE Tubing Cutter
    Mulai

    Rp1.099.900

    MILWAUKEE Tubing Cutter
    Deskripsi:
    ubing Cutter offers you straighter, cleaner cuts. It features a replaceable V-shaped, double ground steel blade for clean perpendicular cuts and maximum tool life. The one-handed locking mechanism is designed for an easy-to-use lock for improved tool safety. This MILWAUKEE Tubing Cutter has an all-metal core for added durability on the jobsite. The Tubing Cutter has a 1" capacity for rubber, plastic, and PEX Tubing. It is for use with the Milwaukee Tubing Cutter Blade (48-22-4203).
    atribut:
    • Material Composition: Metal
    • Capacity (inch): 1
  8. RIDGID Close Quarters Tubing Cutter
    Mulai

    Rp609.900

    RIDGID Close Quarters Tubing Cutter
    Deskripsi:
    RIDGID's Close Quarter Tubing Cutters are specifically designed for use in restricted spaces on small diameter, hard and soft copper, aluminum, brass and plastic tubing. Strong, lightweight slide and wheel housing, and large knurled feed screw knob give easy control of cutting pressure for clean cuts.
    atribut:
    • Standard Wheel: E-3469
  9. SUPCO Fin Combs
    Rating:
    100% of 100
    (1)
    Mulai

    Rp50.900

    SUPCO Fin Combs
    atribut:
    • UNSPSC: 40101810
    • Color: Red
    • Fins Per Inch: 18/20
    • Includes: Fin Comb
    • Insertion Depth (inch): 1
    • Length (inch): 6
  10. monotaro Tube Cutter (Pipe Cutter)
    Mulai

    Rp219.900

    monotaro Tube Cutter (Pipe Cutter)
    Deskripsi:
    Produk ini juga sering disebut dengan Pipe Cutter
    atribut:
    • Cleavable Wall Thickness (mm): (Stainless) Up to 2, (Copper / Brass / Aluminium) Up to 2.5, (PVC) Up to 3
  11. RIDGID Single Stroke Plastic Pipe & Tubing Cutter
    Mulai

    Rp739.900

    RIDGID Single Stroke Plastic Pipe & Tubing Cutter
    atribut:
    • Capacity O.D. (inch): 1/8-1 5/8
    • Capacity O.D. (mm): 3-42
    • Part Tool: T
  12. YELLOW JACKET Fin Combs
    Mulai

    Rp519.900

    YELLOW JACKET Fin Combs
    atribut:
    • UNSPSC: 40101701
    • Width (inch): 6
    • Color: Blue; Green; Lime; Orange; Red; Yellow
    • Length (inch): 5
    • Fins Per Inch: 8 to 20
    • Includes: Blue 11 and 13; Green 12 and 14; Lime Green 16 and 17; Red 18 and 20; Set of Six Fins; Size Orange 8 and 10; Yellow 9 and 15
  13. Snap-on Combination Wrench Flank Drive Long Inch (Kunci Ring Pas)
    Mulai

    Rp2.099.900

    Snap-on Combination Wrench Flank Drive Long Inch (Kunci Ring Pas)
    atribut:
    • Style: 12-point
    • Country of Origin: USA
    • ASME: B107.100
    • Finish: Chrome
  14. INGCO Tube Pipe Cutter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp82.900

    INGCO Tube Pipe Cutter
    Deskripsi:
    Pipe Cutter INGCO HPC0142 Gunting Pipa Aluminium/Tembaga/Besi/PVCCan cut copper pipe & aluminum pipe & steel pipeCutting diameter:10-42mmWith high Quality blade
  15. Snap-on Combination Wrench Flank Drive Inch (Kunci Ring Pas)
    BARU
    Mulai

    Rp969.900

  16. Hioki Pencil-Type Digital Tester
    Mulai

    Rp1.799.900

    Hioki Pencil-Type Digital Tester
    Deskripsi:
    -A pencil shape digital multimeter that has the test leads and the main body integrated.-An LCD equipped with a penlight and a backlight that illuminate the area being measured.
    atribut:
    • DC Voltage: 600
    • Detection Method: Mean Value Rectifier (MEAN)
    • Maximum Display: 4199 counts
    • AC Voltage (V): 600
    • Insulation Resistance (MΩ/km): 41.99
    • WxDxH (mm): 30x26.5x182
Daftar Harga tubing cutter Terbaru March 2026
RIDGID Tubing CutterRp1.099.900
WESTWARD Tubing CutterRp479.900
RIDGID Screw Feed Tubing & Conduit CutterRp1.199.900
Kennedy Tubing CutterRp129.900
Sellery Tubing CutterRp169.900
RIDGID Stainless Steel Tubing CutterRp1.899.900
MILWAUKEE Tubing CutterRp1.099.900
STANLEY Tubing CutterRp77.900
RIDGID Constant Swing Tubing CutterRp1.299.900
RIDGID Close Quarters Tubing CutterRp609.900

Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)

Halaman Terkait