Beli tube glass di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Tokyo Glass Kikai (TGK) Test Tube Stand
    Mulai

    Rp279.900

    Tokyo Glass Kikai (TGK) Test Tube Stand
    Deskripsi:
    A light and hard-to-break test tube rack with legs to separate the test tube from the table.
  2. KENIS Glass Tube
    Mulai

    Rp329.900

    KENIS Glass Tube
    atribut:
    • Material: Borosilicate Glass
    • Length (cm): 60
  3. AS ONE Shatterproof Cover for Fluorescent Light
    Mulai

    Rp329.900

    AS ONE Shatterproof Cover for Fluorescent Light
    Deskripsi:
    The tough polycarbonate case and silicone rubber side caps prevent glass fragments from scattering even when dropped from a height of 3m. It can be attached to the fluorescent lamp currently in use as it is. It can be used repeatedly even when the fluorescent lamp has reached the end of its life (replace it every 24000 hours). Suitable for preventing secondary damage in the event of an earthquake or disaster.
  4. Parker Air & Water Polyurethane Tubing
    Mulai

    Rp1.199.900

    Parker Air & Water Polyurethane Tubing
    Deskripsi:
    Weld spatter-resistant tubing is lightweight and flexible for low- to medium-pressure air and water supply lines where weld spatter protection is required. Flame-resistant jacketing meets UL94 V2 and will not degrade when used in water-based applications. This tubing is used in robotic welding, pneumatic systems, and general automation applications.
    atribut:
    • Application: Air; Water
    • Autoclavable: No
    • Flexibility: Flexible
    • Minimum Operating Temperature (°F): -40
    • Reinforcement: Not Reinforced
    • Stripe Color: No Stripe
  5. Parker Chemical-Resistant PTFE Tubing
    Mulai

    Rp1.199.900

    Parker Chemical-Resistant PTFE Tubing
    Deskripsi:
    Standard chemical-resistant PTFE tubing is low friction which provides higher flows and washdown that reduces process-contaminating residue. Low permeation allows use in severe chemical and specialty gas service.
    atribut:
    • UNSPSC: 31231313
    • Application: Beverages; Chemicals; Food; Water
    • Chemical Compatibility: Acetone; Chlorine; Ether; Iodine; Nitric Acid 35%; Zinc Chloride
    • Fitting Compatibility: Compression; Push-to-Connect
    • Flexibility: Flexible
    • Food and Beverage Compatibility: Beer; Citric Acid; Dairy; Dextrose; Distilled Water; Fructose; Glycerin; Linseed Oil; Milk; Non-Potable Water; Oils and Fats; Orange Juice; Potable Water; Salt Water; Soft Drinks; Vinegar
    • For Environment: Washdown
    • Material: PTFE
    • Maximum Operating Temperature (°F): 500
    • Minimum Operating Temperature (°F): -100
    • Peristaltic Pump Compatible: No
    • Petroleum Product Compatibility: Kerosene; Mineral Oil
    • Reinforcement: Not Reinforced
    • Stripe Color: No Stripe
  6. IWAKI Glass Ware Centrifuge Tube ASTM Oil Amber Graduation Pear Shape With Conical Bottom
    Mulai

    Rp1.199.900

    IWAKI Glass Ware Centrifuge Tube ASTM Oil Amber Graduation Pear Shape With Conical Bottom
    atribut:
    • Volume (ml): 100
    • Outside Diameter (mm): 38
    • Length (mm): 200
  7. Sakazume Electric Glass Tube Fuse
    Mulai

    Rp28.900

    Sakazume Electric Glass Tube Fuse
    Deskripsi:
    Φ6.35 x 30 glass tube fuse.
    atribut:
    • Type: Glass tube fuse
    • Size (mm): 6.35x30
  8. Parker General Purpose Nylon Tubing
    Mulai

    Rp409.900

    Parker General Purpose Nylon Tubing
    Deskripsi:
    High-strength nylon tubing features increased tensile strength and coupling retention in high pressure and vibration environments. This tubing also resists elevated ambient temperatures while handling pneumatics and oils, lubrication systems, and process lines for chemicals.
    atribut:
    • Autoclavable: No
    • Fitting Compatibility: Compression; Push-to-Connect
    • Material: Nylon
    • Maximum Operating Temperature (°F): 200
    • Petroleum Product Compatibility: Lubricants
    • Reinforcement: Not Reinforced
    • Resistance Properties: Abrasion Resistant; Chemical Resistant
    • Stripe Color: No Stripe
  9. AS ONE Colorimetric Tube
    Mulai

    Rp359.900

    AS ONE Colorimetric Tube
    atribut:
    • 1 Scale (ml): 5
    • Material: Borosilicate glass-1
  10. SANWA KAKEN Tools Ware Test Tube Rack
    Mulai

    Rp429.900

    SANWA KAKEN Tools Ware Test Tube Rack
    Deskripsi:
    SANWA KAKEN memiliki diameter test tube yang lengkap dengan ukuran 12 - 30mm, digunakan untuk meletakan gelas tabung reaksi berisi cairan yang sudah selesai di lakukan analisa di ruang laboratorium
  11. GL General Lighting T8 Tube LED (Lampu Tl)
    41%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp35.000

    GL General Lighting T8 Tube LED (Lampu Tl)
    Deskripsi:
    General lighting LED> Memberikan garansi 3 TahunGeneral Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun *pemakaian normal> Lebih ramah lingkungan, sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang, dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.
    atribut:
    • Fitting: G13
    • CRI: >/= 80
    • Lifetime: 40000
  12. ACIS Digital Compact Balance
    Rating:
    100% of 100
    (3)
    Mulai

    Rp559.900

    ACIS Digital Compact Balance
    Deskripsi:
    - Save batteries power with automatically power off function.- Low battery warning in displayed when the batteries are running low.- Auto Power off.- Low battery/Over Load Indication.- Easy to operate and move.
    atribut:
    • Pan Size (LxW) (mm): 150x150
    • Weighing Pan: Plastic
    • Power Source: 6xAA size batteries or Optional AC/DC 9volt/100mA adapter
Daftar Harga tube glass Terbaru January 2026
Tokyo Glass Kikai (TGK) Test Tube StandRp279.900
KENIS Glass TubeRp329.900
AS ONE Shatterproof Cover for Fluorescent LightRp329.900
IWAKI Glass Ware Flat Bottom Without Rim Culture TubeRp23.900
Tokyo Glass Kikai (TGK) Transparent Colorimetric TubeRp499.900
Parker Air & Water Polyurethane TubingRp1.199.900
IWAKI Glass Ware Test Tube Without Screw Cap (Tabung)Rp16.900
Parker Chemical-Resistant PTFE TubingRp1.199.900
IWAKI Glass Ware Centrifuge Tube ASTM Oil Amber Graduation Pear Shape With Conical BottomRp1.199.900
Sakazume Electric Glass Tube FuseRp28.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)

Halaman Terkait